Beli y strainer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Mulai

    Rp3.499.900

    SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3
    atribut:
    • Model : 5-3
  2. Kitz Y Type Strainer (10K) Valve
    Mulai

    Rp559.900

  3. MDT Y-Strainer Cast steel
    Mulai

    Rp1.099.900

    MDT Y-Strainer Cast steel
    Deskripsi:
    #34;MDT #34; Y-Strainer, GSC25N, PN40
    atribut:
    • Body: GSC25N (Cast Steel)
    • Cap: GSC25N (Cast Steel)
    • End Standard: Flange PN40
    • Pressure (bar): 40
    • Screen: SUS304 (Mesh 40)
    • Temperature (°C): 350
  4. Non Brand Y Strainer
    Mulai

    Rp239.900

    Non Brand Y Strainer
    Deskripsi:
    Bronze Y strainers resist corrosion from saltwater and have higher heat and electrical conductivity than most metals. These bronze (red brass) Y strainers protect pumps, control valves, regulators, and other process equipment from contaminants found in water, oil, gas, and steam applications.
    atribut:
    • UNSPSC: 40142501
    • Connection Type: NPT
    • Gasket Material: PTFE
    • Port 1 Gender: Female
    • Port 2 Connection Type: NPT
    • Port 2 Gender: Female
  5. Kitz Stainless Steel Y Type Strainer 20K (UY Series)
    Mulai

    Rp989.900

    Kitz Stainless Steel Y Type Strainer 20K (UY Series)
    atribut:
    • Material (screen): SUS304
    • Material (cover bolt/nut): SUS304
    • Cap Material: SCS13A/SUS304
    • Class: 20K
    • Body Material: SCS13A
    • Connection Method: The screw-shaped
    • Handle Shape: Without handle
    • Shape: Y-shaped
    • Type: strainer
  6. ASAHI Y Strainers
    Mulai

    Rp1.099.900

    ASAHI Y Strainers
    Deskripsi:
    Polyvinyl chloride or PVC Y strainers are made from a nontoxic, lightweight thermoplastic resistant to ultraviolet (UV) light, acids, alkalis, oils, many corrosive inorganic chemicals, and temperatures up to 140°F. These PVC Y strainers protect pumps, control valves, and other process equipment from contaminants in commercial and industrial applications.
    atribut:
    • UNSPSC: 40142501
    • Micron Rating (micron): 840
    • Screen Material: PVC
    • Screen Mesh Size (mesh): 20
    • Strainer Type: Mesh
    • Sub Brand: Asahi
  7. SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Mulai

    Rp4.899.900

    SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3
    atribut:
    • Material: FCD450-10 (Body) SUS304 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 195-3
  8. Weflo Y-Strainer
    Mulai

    Rp1.599.900

    Weflo Y-Strainer
    Deskripsi:
    * NPT or BSPT blowoff outlet on cover. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125.* Rated Working PressureFig.7101: 16 bar / 200 psi for DN50 to DN600.Fig.7102: 25 bar / 300 psi for DN50 to DN300.* WRAS Approved:Fig.7101 DN50-DN600DI body, EPDM Gasket for potable water.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
    • Cover Material: Ductile Iron
    • Gasket Material: Graphite
    • Screen Material: Stainless Steel
  9. Onda Y Strainer Type Flange JIS 10K
    Mulai

    Rp239.900

    Onda Y Strainer Type Flange JIS 10K
    atribut:
    • Material: Cast Iron
  10. VENN Y Type Strainer Cast Iron Type KY-4
    Mulai

    Rp629.900

    VENN Y Type Strainer Cast Iron Type KY-4
    Deskripsi:
    Cast iron and bronze screw type Y type strainer. A strainer that is compact and has a large filtration area, and is used for automatic valve lines.
    atribut:
    • Material: Body (FC), net (SUS), lid (nominal diameter 40 or less: C3771B, nominal diameter 50 or more: FC)
    • Fluid Temperature (°C): 184 or less
    • Suitable fluid: Vapor, gas, liquid
    • End Connection: JIS Rc thread
    • Maximum Acceptable Difference Pressure (MPa): 0.1 or less
    • Withstand Voltage Test Pressure (MPa): (At water pressure) 1.5
  11. HQ Y-Strainer 125 WOG Screw End
    78%
    Mulai

    Rp65.900

    HQ Y-Strainer 125 WOG Screw End
    atribut:
    • Material: Brass
  12. Weissmiller Y-Strainer BSPT Brass
    Mulai

    Rp209.900

    Weissmiller Y-Strainer BSPT Brass
    Deskripsi:
    A Y-shaped strainer designed to filter out debris from liquids or gases, protecting equipment such as pumps.A Y-Strainer is a crucial component in fluid systems designed to filter out debris and protect pipelines, pumps, and valves from damage. Weissmiller Y-Strainers are widely recognized for their durability, efficiency, and high filtration performance across various industrial applications.
    atribut:
    • Body Material: Brass
    • Connection: BSPT
    • Mesh Material: SS316
  13. Kitz Ductile Y Type Strainer 10K (10 FDY Series)
    Mulai

    Rp259.900

    Kitz Ductile Y Type Strainer 10K (10 FDY Series)
    atribut:
    • Class: 10K
    • Body Material: FCD-S
    • Connection Method: The screw-shaped
    • Handle Shape: Without handle
    • Shape: Y-shaped
    • Type: strainer
  14. Asahi AV Strainer (Y Type) (Screw Type)
    Mulai

    Rp1.899.900

    Asahi AV Strainer (Y Type) (Screw Type)
    Deskripsi:
    Excellent corrosion resistance, transparent body, easy maintenance
    atribut:
    • Shape: Y Type
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Connector: Rc
    • Diaphragm Material: EPDM
    • Fluid Temperature (°C): 0-50
    • Material: U-PVC
    • Material (O-ring): EPDM
    • Mesh Size: Standard 40
    • Type: Strainer
  15. Kitz Bronze Y Type Strainer 10K (Y Series)
    Mulai

    Rp809.900

    Kitz Bronze Y Type Strainer 10K (Y Series)
    atribut:
    • Cap Material: C3771BE
    • Class: 10K
    • Body Material: CAC
    • Connection Method: The screw-shaped
    • Fluid Used: water
    • Handle Shape: Without handle
    • Shape: Y-shaped
    • Type: strainer
  16. monotaro Bronze Y Type Strainer
    Mulai

    Rp249.900

    monotaro Bronze Y Type Strainer
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material (screen): SUS 304 (24 mesh)
    • Shape: Screwed type
    • Fluid: Water, oil, gas
    • Type: bronze
    • Maximum Pressure (MPa): 2.0
    • Materials (cap): Bronze CC491K
    • Material (Gasket): P.T.F.E
    • Body Material: Bronze CC491K
    • Operating Temperature Range (°C): 170 or less
  17. TECHNO Back Support
    Mulai

    Rp159.900

    TECHNO Back Support
    Deskripsi:
    Back Support "TECHNO" 0292- Dukungan tali di sekitar bahu depan yang dapat disesuaikan sehingga dapat dipakai dengan semua ukuran- Back Support untuk meluruskan tulang punggung dan postur tubuh- Cocok digunakan pekerja yang mengangkat beban
    atribut:
    • Material: Spandex
    • Color: Black
    • Suspenders (inch): Elastic Rope 1 1/2
Daftar Harga y strainer Terbaru March 2026
SHOWA (Valve) FC Y-Strainer Class 10K Flange TypeRp3.499.900
Kitz Y Type Strainer (10K) ValveRp559.900
MDT Y-Strainer Cast steelRp1.099.900
Non Brand Y StrainerRp239.900
Kitz Stainless Steel Y Type Strainer 20K (UY Series)Rp989.900
ASAHI Y StrainersRp1.099.900
SHOWA (Valve) FCD Y-Strainer Class 10K Flange TypeRp4.899.900
Weflo Y-StrainerRp1.599.900
Onda Y Strainer Type Flange JIS 10KRp239.900
VENN Y Type Strainer Cast Iron Type KY-4Rp629.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)