Weissmiller Y-Strainer ANSI150 WCB

Sebelum PPN:
Rp2.399.900 - Rp34.999.900
Spesifikasi
Body MaterialDuctile Iron
ClassANSI150
ConnectionRF Flange
Screen MaterialSUS304

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Y-shaped strainer designed to filter out debris from liquids or gases, protecting equipment such as pumps.
A Y-Strainer is a crucial component in fluid systems designed to filter out debris and protect pipelines, pumps, and valves from damage. Weissmiller Y-Strainers are widely recognized for their durability, efficiency, and high filtration performance across various industrial applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- High-Quality Materials – Manufactured from stainless steel, cast iron, and ductile iron to ensure longevity and corrosion resistance.
- Efficient Filtration – Effectively removes debris, dirt, and other contaminants from fluid systems.
- Low Pressure Drop – Designed to maintain optimal flow while minimizing pressure loss.
- Easy Maintenance & Cleaning – Equipped with a removable screen for simple cleaning and maintenance.
- Versatile Configurations – Available in different sizes and connection types to suit various industrial requirements.


Available Weissmiller Y-Strainer Products
1. Y-Strainer Types Based on Material
- Stainless Steel Y-Strainer – Ideal for high-pressure and corrosive environments.
- Cast Iron Y-Strainer – Cost-effective solution for standard industrial applications.
- Ductile Iron Y-Strainer – Offers enhanced strength and durability.
2. Y-Strainer Types Based on Connection
- Threaded Y-Strainer – Suitable for small-diameter piping systems.
- Flanged Y-Strainer – Ensures a secure connection for high-pressure applications.
- Welded Y-Strainer – Designed for critical systems requiring leak-proof performance.
Use
- Oil & Gas Industry
- Petrochemical Industry
- Water and Wastewater Treatment Systems
- HVAC (Heating, Ventilation, and Air Conditioning)
- Chemical Processing Industry
- General Industrial and Manufacturing Applications

Ulasan Produk

Tidak ada ulasan