VENN Y Type Strainer Cast Iron Type KY-4

Sebelum PPN:
Rp719.900 - Rp4.099.900
Spesifikasi
MaterialBody (FC), net (SUS), lid (nominal diameter 40 or less: C3771B, nominal diameter 50 or more: FC)
Fluid Temperature (°C)184 or less
Suitable fluidVapor, gas, liquid
End ConnectionJIS Rc thread
Maximum Acceptable Difference Pressure (MPa)0.1 or less
Withstand Voltage Test Pressure (MPa)(At water pressure) 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cast iron and bronze screw type Y type strainer.
A strainer that is compact and has a large filtration area, and is used for automatic valve lines.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait