Beli work step di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nakao Work Step (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp8.899.900

    Nakao Work Step (Tangga Pijakan / Tangga Platform)
    atribut:
    • Weight (kg): 12.0
    • Number of Steps: 3
    • Total Height (m): 0.9
    • Maximum Working Load (kgf [N]): 100(1000)
    • Installation Dimensions (Width W x Depth D)(mm): 600x340
    • Tread Width (mm): 240
    • Maximum Use Weight (kg): 100
  2. Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)
    15%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp339.900

    Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)
    Deskripsi:
    Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
  3. Non Brand Step Stool (Bangku Pijakan)
    Mulai

    Rp1.599.900

    Non Brand Step Stool (Bangku Pijakan)
    Deskripsi:
    These step stools are designed to help you reach high objects in various environments. Stools featuring plastic construction offer lightweight durability, and resistance to chemicals and corrosion.
  4. Nakao Working Stool (Tangga Pijakan)
    Mulai

    Rp33.999.900

    Nakao Working Stool (Tangga Pijakan)
    atribut:
    • Size (mm): 600x1060x1200
    • Withstand Load (kg): 100
    • Number of Stages: 4
    • Top Board Size (mm): 600x340
    • Material: Aluminium
    • Type: Footstool
    • Package Size (mm): 620x1250x1250
    • Platform Width (mm): 250
  5. Non Brand Stainless Steel Foot Step
    Mulai

    Rp449.900

    Non Brand Stainless Steel Foot Step
    atribut:
    • Material: SS Pipe (3/4inch); Hollow Section (2x2cm)
    • Finishing: Powder coating
    • Castor (inch): 2
    • Size (cm): 46x51x35
  6. IRIS OHYAMA Two-Step Platform (Bangku Tangga Pijakan)
    Mulai

    Rp769.900

    IRIS OHYAMA Two-Step Platform (Bangku Tangga Pijakan)
    Deskripsi:
    -It is a plastic footstool that can be used indoors and outdoors.-Two places where you put your feet as a footstool pair are subjected to anti-slip processing.-Four rubber feet piece are attached.-When not in use, multiple units can be stacked piece and s-For simple work at places such as office and warehouse.
    atribut:
    • Max Working Weight: 100kg
    • Top Board Height: 0.565m
    • Top Board Dimension: 300x160mm
    • Number of Steps: 2
  7. KRISBOW Ladder Folding Slim Household (Tangga Pijakan Lipat)
    Mulai

    Rp719.900

    KRISBOW Ladder Folding Slim Household (Tangga Pijakan Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Color: Aluminium
    • Maximum Loading Capacity (kg): 100
    • Type: Aluminium Step Ladder
  8. KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  9. LIVEO Ladder Folding Household (Tangga Pijakan Lipat)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp839.900

    LIVEO Ladder Folding Household (Tangga Pijakan Lipat)
    Deskripsi:
    - Sudah bersertifikat EN131 (Standart Eropa)- Tahan beban sampai 150kg- 4 anak tangga- Jarak antar anak tangga 29cm- Cocok untuk rumah tangga- Terdapat handle untuk pegangan- Dapat di lipat & mudah di bawa
    atribut:
    • Material: Metal Powder Coating
    • Certified: EN 131
    • Maximum Loading Capacity (kg): 150
  10. KRISBOW Step Ladder Adjustable (Tangga Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Step Ladder Adjustable (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Color: Aluminium
    • Maximum Loading Capacity (kg): 100
    • Type: Adjustable Ladder
  11. LIVEO Ladder Folding Household Aluminium Alloy (Tangga Pijakan Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp589.900

    LIVEO Ladder Folding Household Aluminium Alloy (Tangga Pijakan Lipat)
    atribut:
    • Material: Aluminium Alloy
    • Certified: EN 131
    • Maximum Loading Capacity (kg): 150
  12. LITTLE GIANT Step Stool (Tangga Pijakan Lipat)
    Mulai

    Rp5.999.900

    LITTLE GIANT Step Stool (Tangga Pijakan Lipat)
    Deskripsi:
    Keep these step stools around to reach high places in offices, stores, and other commercial areas. They are designed to fold away for compact storage. Steel stepladders offer high durability, and aluminum stepladders offer lightweight construction. Ladders with nonslip mats on steps and nonslip plastic feet can help improve footing and stability. Other helpful features may include multifunction trays to keep tools organized, or Tip 'N Pull wheels for easy moving.
    atribut:
    • Material: Aluminium
  13. Chemours Refrigerant
    BARU
    Mulai

    Rp3.799.900

    Chemours Refrigerant
    Deskripsi:
    Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
  14. Debem Pump Diaphragm Cubic-Air Operated (Pompa Diafragma)
    Mulai

    Rp11.999.900

    Debem Pump Diaphragm Cubic-Air Operated (Pompa Diafragma)
    Deskripsi:
    The ATEX - IECEx certified air-operated double diaphragm pumps, with their unique design and limited size, are ideally suited to be installed directly on industrial equipment for the chemical sector, to pump ink and paint, on printing machines, in oil circulation and in applications where moderate quantities of fluid must be pumped in small spaces.The CUBIC range includes the MIDGETBOX pump which is currently the smallest and highest performing pump on the market for the chemical sector.
    atribut:
    • Air Fitting: G 3/8” f
    • Air-Side Diaphragm Material: NBR
    • Dimensions (HxWxD) (mm): 105x201x105
    • Fluid-Side Diaphragm Material: PTFE
    • Main Application Sector: Water and Sludge Treatment, Packing Glue, Paper and Paper Mills, Ceramic, Stone, Marble, Glass and Mining Industry, Galvanic and Electronic Industry, Chemical Industry, Graphic Industry
    • Max Diameter of Suspended Solid (mm): 0.5
    • Max Negative Suction Head - Dry-Running (m): 3 (the value depends on the configuration of the pump)
    • Max Negative Suction Head - Pump Primed (m): 9.5
    • Max Supply Air Pressure (bar): 8
    • Maximum Flow Rate (L/minute): 17
    • Maximum Head (m): 80
    • Noise Level (dB): 65
    • O-Ring Materials: Viton®
    • Pump Model: CU15
    • Suction/Delivery Connection: G 3/8” f
    • Volume per Stroke (cc): 10.3
  15. TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp3.499.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -This is a workbench with the 250mm rung intervals that has steps with gentle slope and is easy to go up/down.-The step board is a stripe plate type.-This is a workbench for factories that is excellent in stability and fixity.-Dusts are difficult to be ac
Daftar Harga work step Terbaru October 2026
Nakao Work Step (Tangga Pijakan / Tangga Platform)Rp8.899.900
Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)Rp339.900
Mitutoyo Anvil (Alat Ukur Ketebalan)Rp41.900
Non Brand Step Stool (Bangku Pijakan)Rp1.599.900
Nakao Working Stool (Tangga Pijakan)Rp33.999.900
Non Brand Stainless Steel Foot StepRp449.900
IRIS OHYAMA Two-Step Platform (Bangku Tangga Pijakan)Rp769.900
KRISBOW Ladder Folding Slim Household (Tangga Pijakan Lipat)Rp719.900
KRISBOW Step Ladder Heavy Duty (Tangga Lipat)Rp1.599.900
LIVEO Ladder Folding Household (Tangga Pijakan Lipat)Rp839.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)