LITTLE GIANT Step Stool (Tangga Pijakan Lipat)

Sebelum PPN:
Rp5.999.900 - Rp9.199.900
Spesifikasi
MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep these step stools around to reach high places in offices, stores, and other commercial areas. They are designed to fold away for compact storage. Steel stepladders offer high durability, and aluminum stepladders offer lightweight construction. Ladders with nonslip mats on steps and nonslip plastic feet can help improve footing and stability. Other helpful features may include multifunction trays to keep tools organized, or Tip 'N Pull wheels for easy moving.
Feature
Step Stool Product Group Folding Step Number of Steps 2 Overall Height 18 in Material Aluminum ANSI Type IA Load Capacity 300 lb Top Step Height 18 in Top Step Depth 12 in Bottom Width 21 in Base Depth 23 in Color Gray Finish Anodize Series Safety Step Closed Depth 5 in Closed Height 31 in Includes Antislip Tread Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan