Beli wood lathe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROXXON Wood Lathe (Mesin Ukir Kayu)
    Mulai

    Rp5.399.900

    PROXXON Wood Lathe (Mesin Ukir Kayu)
    atribut:
    • Power Cord Length (m): 2
    • Power Supply (V): Single phase 100
  2. OSCAR Wood Copy Lathe
    Mulai

    Rp10.999.900

    OSCAR Wood Copy Lathe
    atribut:
    • Swing (mm): 350
    • Centre Height (mm): 175
    • Working Length (mm): 1000
    • Disc Diameter (mm): 204
    • Table Size (mm): 225x155
    • Motor Power (W): 550
    • Packing Dimensions (mm): 1450x380x420
    • Speed Change: 3
    • Spindle Speed (rpm): 750-2600 (50Hz)
  3. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  4. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  5. KRISBOW Mesin Amplas
    Mulai

    Rp749.900

    KRISBOW Mesin Amplas
    atribut:
    • Pad Size (mm): 93x185
    • Orbital Frequency (rpm): 12000
    • Dimensions (LxWxH) (cm): 18.5x9.3x17
    • Input Power (W): 220
  6. PROXXON Diamond Blade (Mata Gergaji Berlian)
    Mulai

    Rp829.900

    PROXXON Diamond Blade (Mata Gergaji Berlian)
    Deskripsi:
    Ideal for cutting carbon glass, FRP, and printed circuit boards.Cutting carbon glass, FRP, and printed circuit boards.
    atribut:
    • Material: Diamond electrodeposition number 150
    • Thickness (mm): 0.8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable For: Model: No.27006, No.28006, No.28070
    • Dimensions (mm): 60
  7. PROXXON Super Circular Saw Table (Gergaji Meja Mini)
    Mulai

    Rp13.999.900

    PROXXON Super Circular Saw Table (Gergaji Meja Mini)
    atribut:
    • Blades that can be Attached: 50 to 85 (dedicated blade only)
    • Body Dimensions (mm): 300 to 500x260x170
    • Compatible Tipped Saw Hole Diameter (mm): 10
    • Compatible Tipped Saw Outer Diameter (mm): 50 to 85
    • Content Set: Chip saw for wood/aluminum (28737); Angle cutting guide; Straight cutting guide; L-shaped wrench (large/small); Screw for fixing the body; Dust collection adapter (for vacuum cleaner)
    • No Load Rotation Speed (rpm): 3500 to 6000
    • Power Consumption (W): 200
    • Power Cord Length (m): 2
    • Rated Current (A): 3500 to 6000
    • Thickness of Wood that can be Cut: 0 to 26 (at 0°), 0 to 19 (at 45°)
  8. PROXXON Dedicated Buff (Pad Buffer Lantai)
    Mulai

    Rp269.900

    PROXXON Dedicated Buff (Pad Buffer Lantai)
    Deskripsi:
    Tip tool for micro polisher Apply abrasives such as wax to work.Polishing, polishing, removing dirt
    atribut:
    • Thickness (mm): 5
    • AS ONE Part Number: 64-8360-76
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Outer Diameter (φmm): 50
    • Suitable Model: 27520, 27580
    • Color: White
    • Detachable Method: Magic tape
  9. PROXXON Cutting Wheel (Batu Gerinda Potong)
    Mulai

    Rp139.900

    PROXXON Cutting Wheel (Batu Gerinda Potong)
    atribut:
    • Material: Cash register whetstone 80 (with 1 arbor)
    • Type: Cutting thin metal and FRP
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Outer Diameter (φmm): 22
    • Suitable Model: 28510, 28511, 28515, 28525, 28400, 28472, 28473, Mini router (No.28511, No.28525, No.28400), Mini router set (No.28515), Handy multi-router (No.28473)
    • Object of Cutting: Thin (light) metal, FRP
    • Rotation Speed (times/minute): 25000 (highest correspondence)
    • Shaft Diameter (mm): 2.35
  10. PROXXON Collet Chuck Set (Aksesori Mesin Milling)
    Mulai

    Rp189.900

    PROXXON Collet Chuck Set (Aksesori Mesin Milling)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: Mini router (No.28511, No.28525, No.28400), Mini router set (No.28515), Handy multi-router (No.28473)
  11. KRISBOW Mesin Spindle Moulder Router
    Mulai

    Rp22.999.900

    KRISBOW Mesin Spindle Moulder Router
    atribut:
    • Table Size (mm): 600x400
    • Sliding Table (mm): 1000x218
    • Table Height (mm): 800
    • Spindle Travel (mm): 110
    • Table Opening (mm): 170
    • Motor Power (W): 1500
    • Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
    • Spindle Speed (rpm): 1400/4000/6000/8000
    • Tool Diameter Max. (mm): 150
  12. Wipro Lathe Machine (Mesin Bubut)
    Mulai

    Rp16.999.900

    Wipro Lathe Machine (Mesin Bubut)
    atribut:
    • Tailstock Taper: MT2
  13. Minimo by Minitor Angle Grinder ANGLON (Gerinda Tangan)
    Mulai

    Rp16.999.900

    Minimo by Minitor Angle Grinder ANGLON (Gerinda Tangan)
    Deskripsi:
    - 2.34mm collet(KP-021)- Soft rubber pad ?20 x 1(SA2002)- Soft rubber pad ?30 x 1(SA2003)- Sand disc #240 ?21 x 5(SA2135)- Sand disc #120 ?31 x 5(SA2153)- Felt disc ?21 x 2(SA3102)- Felt disc ?31 x 2(SA3103)
    atribut:
    • Collet Mounted (mm): 3
    • Cord Length (m): 1.5
  14. PROXXON Mini Band Saw (for Woodworking Metalwork) (Gergaji Pita Mini)
    Mulai

    Rp9.399.900

    PROXXON Mini Band Saw (for Woodworking Metalwork) (Gergaji Pita Mini)
    Deskripsi:
    Compact and safe design that can cut up to 80 mm thick wood
    atribut:
    • Cutting Capacity (mm): 10
    • Cutting Capacity (mm) Copper: 15
    • Cutting Capacity, Wood (mm): (Hard wood) 50, (soft wood) 80
    • Dimensions, Width W x Depth D x Height H (mm): 395x280x480
    • Included Accessories: Bandsaw Saw Blade (14 Teeth, Width 5mm, Circumference Length 1060mm No.28176) x 1 L-Shaped Wrench (Large/Medium/Small) x 3, Body Mounting Screw x 5, Angle Cutting Guide, Rubber Pipe for Dust Collection, Collector Dust adapter (for vacuum cleaner)
    • Mass (kg): 5.5
    • Power Consumption (W): 100
    • Power Input (V): 100(50/60Hz)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Usage Time (minute): 15
    • Suitable Material: For brass, aluminum, woodworking
    • Table Dimensions (mm): 200 x 200 (can tilt up to 45 ° to the right)
Daftar Harga wood lathe Terbaru October 2026
PROXXON Wood Lathe (Mesin Ukir Kayu)Rp5.399.900
OSCAR Wood Copy LatheRp10.999.900
KRISBOW Mesin BubutRp90.999.900
KRISBOW Work Table (Meja Kerja Bengkel)Rp7.299.900
KRISBOW Mesin AmplasRp749.900
PROXXON Battery Micro Belt Sander (Amplas Sabuk Mini)Rp399.900
PROXXON Diamond Blade (Mata Gergaji Berlian)Rp829.900
PROXXON Super Circular Saw Table (Gergaji Meja Mini)Rp13.999.900
Senator Wood Turning Tool SetRp3.099.900
PROXXON Mini Circular Saw (Mata Gergaji Bundar)Rp559.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)