Beli wiring tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAKANISHI Wire Lapping Tool (Mata Bor Sikat)Deskripsi:-A brush that can be used on various inner surfaces of cylinders and curved finishes, etc.-Twists together several piano wires.atribut:
- Outer diameterxblade lengthxshaft diameterxshaft length: 4x30x3.00x70mm
- Wire Diameter: 0.79mm
- Bristle Material: Piano Wire
- Maximum Working Rotation Speed (rpm): 14000
- TRUSCO Electric Tool SetDeskripsi:-A set of selected tools from tool box to gloves that are optimum for electrical construction.-The tool box adopted a bumper box excellent in strength and durability.-Can be used as electrical construction equipment as well as outdoor plumbing work.atribut:
- Case Dimension (WxDxH): 420x231x220mm
- Set Contents: 19piece
- JONNESWAY Crimping Tool & Wire Stripper Professionalatribut:
- Main Material: Carbon Steel
- LOYAL Kabel Roll Sapphire Baru Warna AssortedDeskripsi:- Teknologi Dual Drum gulungan kabel terpisah dengan body luar menggulung kabel lebih ringan.- Handle berputar menggulung kabel lebih nyaman.- Saklar Indikator.- P.V.C RoHS.- kabel SNI.- Terminal kuningan.- Pin kuningan.- Arde.atribut:
- Cable Type: 3G
- Diameter (cm): 29
- Cable Size (mm): 0.75
- MERRY Nippers for Hand Wire (Tang Potong)Deskripsi:-Suitable for cutting of welding wire.-The blade edge has been subjected to special heat treatment to increase hardness.atribut:
- Steel Wire: 1.6mm
- Cutting Performance VA Wire: 2x3 Coremm
- Total Length: 175mm
- TRUSCO Wire Cup Brush Twisted for Electric Tool (Sikat Mangkok Kepang)Deskripsi:-The shape of the wire material of the brush is rope-like and the tip is radially frayed, making it suitable for powerful polishing of larger areas.-For Flat Surface Polishing-Processing before and after the welding work, burring, surface treatment, removal of tough rust remover, paint removal and oxidized scale removal, etc.atribut:
- Screw Diameter: M10 (P1.5)
- Outer Diameter: 75mm
- Bristle Material: Steel Wire
- Wire Diameter: 0.35mm
- Purpose of Use: For Flat Surface PolishingProcessing before and after the welding work, burring, surface treatment, removal of tough rust remover, paint removal and oxidized scale removal, etc.
- Daiki Machinery Moving Skate Self-Propelled Speed Roller DUW 3 R (Troli Kargo)atribut:
- Material: Roller:Urethane
- Set Contents: With ratchet lever
- Working Load (t): 3
- Width x Total Length x Height (mm): 275 x 260 x 78
- Table Dimensions (mm): 150
- Roller Arrangement: Double
- Specification: Low floor type
- Compatible Operating Handle: D-1000
- LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Deskripsi:Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.atribut:
- Diameter (cm): 24
- Cable Type: 3G
- Cable Size (mm): 0.75
- ENGINEER Maintenance Kit (Set Perkakas Reparasi)atribut:
- Case Dimensions (mm): 250x180x50
- Number of Items in Set: 18
- JEFCOM F Reel With Brakeatribut:
- Width (mm): 460
- Depth (mm): 500
- Height (mm): 243
- Maximum Load (kN/kgf): 0.39/40
- WACKER NEUSON Premium Internal VibratorsDeskripsi:Premium Lines of Internal Vibrators. The Premium lines for comprehensive comfort and maximum flexibility. 3 model series available: - IRFU with converter. - IREN without converter. - IRFUflex modular system with 1 invert part and 4 different vibrator head parts. - Models with handle and bodyguard. - High-frequency technology for good results in concrete consolidation. - For a long service life, all components are processed at a very high-quality and are sturdy. IREN - High-frequency internal vibrators for first-class compaction results in concrete. Productivity and long service life: these are the outstanding characteristics of the Wacker Neuson IREN range. Even under tough application conditions, these high-frequency internal vibrators will convince with an all-round consistently high compaction performance.atribut:
- Vibration (rpm): 12000
- Voltage (V): 42
- Frequency (Hz): 200
- Length Cable (m): 15
- Max. Protective Hose (m): 18
- JTC Electric Test Connector Set (Set Kabel Uji)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thickness (mm): 4 (Insertion pin)
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Merry Tools Nippers Plastic Cutting Hard Type (Tang Potong)Deskripsi:-Suitable for cutting of resin with large diameters.-With a stopper to prevent crossing of blades.
- JTC Terminal Crimping Toolatribut:
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Uticon Stop Kontak Kabel Roll (Cable Reel)Deskripsi:Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
Daftar Harga wiring tools Terbaru October 2026
| NAKANISHI Wire Lapping Tool (Mata Bor Sikat) | Rp509.900 |
| TRUSCO Electric Tool Set | Rp8.499.900 |
| JONNESWAY Crimping Tool & Wire Stripper Professional | Rp519.900 |
| LOYAL Kabel Roll Sapphire Baru Warna Assorted | Rp259.900 |
| MERRY Nippers for Hand Wire (Tang Potong) | Rp679.900 |
| TRUSCO Wire Cup Brush Twisted for Electric Tool (Sikat Mangkok Kepang) | Rp299.900 |
| Daiki Machinery Moving Skate Self-Propelled Speed Roller DUW 3 R (Troli Kargo) | Rp22.999.900 |
| LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel) | Rp389.900 |
| MAXPOWER Electronic Tool Set (Kunci Set Elektronik) | Rp589.900 |
| ENGINEER Maintenance Kit (Set Perkakas Reparasi) | Rp3.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102324293-1.jpg)



/P102700660-2.jpg)
/P102379761-3.jpg)
/P102020630-1.jpg)
/P102891953-1.jpg)
/P102053980-1.jpg)
/P102021774-1.jpg)


/pkP101519920-2.jpg)
/P101533094-1.jpg)
/fjP102051559-2.jpg)
/P102700651-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)