Daiki Machinery Moving Skate Self-Propelled Speed Roller DUW 3 R (Troli Kargo)

Sebelum PPN:
Rp22.999.900
Spesifikasi
MaterialRoller:Urethane
Set ContentsWith ratchet lever
Working Load (t)3
Width x Total Length x Height (mm)275 x 260 x 78
Table Dimensions (mm)150
Roller ArrangementDouble
SpecificationLow floor type
Compatible Operating HandleD-1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*For the tracking roller that can be assembled, select one with the same height.
Feature
Towing power not required.Reciprocating motion left and right of ratchet lever enables smooth transport. (With front and back switching function)

Ulasan Produk

Tidak ada ulasan