Beli wireless speaker jbl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- JBL Partybox 310 SpeakerDeskripsi:Maksimalkan pesta karaoke Anda dengan JBL PartyBox 310. Mesin hiburan bergerak ini didesain untuk tampil di mana saja dan ke mana pun musik membawa Anda. Mik terpasang dan input gitar, begitu sempurna untuk pertunjukan langsung, dilengkapi dengan pertunjukan lampu yang dinamis, efek vokal keren, dan suara khas JBL berdaya 240 watt membuat Anda terlihat dan terdengar bak bintang rock pujaan. Dengan konektivitas Bluetooth dan daya tahan baterai 18 jam, opsi hiburan yang tak terbatas. Hidupkan suasana pesta dengan JBL PartyBox 310.atribut:
- Dynamic Frequency Response (Hz): 45 - 20K (-6 dB)
- Dimensions (cm): 32.6x68.8x36.8
- Bluetooth: v5.1
- Bluetooth Profile: A2DP 1.3, AVRCP 1.6
- Output Power (W): 240
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- JBL Wired In-Ear Gaming HeadsetDeskripsi:Every sound matters, and with JBL QuantumSOUND Signature, hear enemies (and friends) like never before. Made for mobile, but get your game on any way you like with all-platform compatibility. With Twistlock technology giving you comfort and stability, take a seat - you're in this for the long haul. Stay focused on beating the boss, with a full-featured inline controller with separated volume slider and mic mute, and a multi-function button to manage calls and music. Choose the color that matches your vibe. Clear sound means a clear head. You got this.atribut:
- Driver Sensitivity at 1kHz/1mW (dB): 97
- Dynamic Frequency response Range: 20Hz-20KHz
- Impedance (ohm): 16
- Maximum Input Power (mW): 5
- Built-in Microphone: Yes
- Twistlock: Yes
- Driver Size (mm): 8.6
- Color: Random Color
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
Daftar Harga wireless speaker jbl Terbaru March 2026
| JBL Speaker | Rp3.499.900 |
| JBL Wireless Bluetooth Portable Speaker | Rp419.900 |
| JBL Portable Bluetooth Speaker | Rp2.099.900 |
| JBL Bluetooth Speaker | Rp6.699.900 |
| JBL Headphone | Rp369.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| JBL Speaker Portable | Rp749.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| JBL Speaker Portable Wireless Bluetooth | Rp749.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/9cP103222336-1.jpg)




/48P103220152-1.jpg)