Beli wireless sound system di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Okayo PA Sound System (Sound System/Pengeras Suara)
    Mulai

    Rp12.999.900

    Okayo PA Sound System (Sound System/Pengeras Suara)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  2. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  3. auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)
    Mulai

    Rp4.199.900

    auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  4. CF Audio Whole Tone Speaker (Pengeras Suara)
    Mulai

    Rp8.099.900

    CF Audio Whole Tone Speaker (Pengeras Suara)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  5. CF Audio Sound System Okayo (Speaker)
    Mulai

    Rp6.099.900

    CF Audio Sound System Okayo (Speaker)
    Deskripsi:
    Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
  6. DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.799.900

    DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  7. Polytron Portable Speaker (Pengeras Suara)
    Mulai

    Rp2.799.900

    Polytron Portable Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  8. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  9. Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Mulai

    Rp2.199.900

    Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  10. CF Audio Wireless Microphone (Mikrofon)
    Mulai

    Rp11.999.900

    CF Audio Wireless Microphone (Mikrofon)
    Deskripsi:
    Wireless microphone.
  11. Okayo UHF Bodypack Transmitter
    Mulai

    Rp4.399.900

    Okayo UHF Bodypack Transmitter
    Deskripsi:
    Box Include: Manual book, Microfon, Wireless Transmitter, Remote, ACC, K. Power Sampling Rate : - Q @16 kHZ - HQ @48 kHz Battery : - 2 x AA 1.2 V (Ni-MH) - 2 x AA (AlKaline)
    atribut:
    • Oscillation Type: 4 GFSK
    • Carrier Frequency Range (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Antenna: Whip Antenna
    • RF Output (mW): 10-20 (Country Dependent)
    • Inputs: MIC in, Audio in
    • MIC in Jack: mini XLR
    • Frequency Response: 70Hz - 16KHz
    • T.H.D: 0.01
    • Dimensions (D x W x H) (mm): 85x64x33 without antenna
Daftar Harga wireless sound system Terbaru October 2026
Okayo PA Sound System (Sound System/Pengeras Suara)Rp12.999.900
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)Rp4.199.900
CF Audio Whole Tone Speaker (Pengeras Suara)Rp8.099.900
CF Audio Sound System Okayo (Speaker)Rp6.099.900
DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)Rp1.799.900
Polytron Portable Speaker (Pengeras Suara)Rp2.799.900
TOA MegaphoneRp589.900
JBL Wireless Bluetooth Portable Speaker (Speaker Bluetooth/Pengeras Suara)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)