Beli wire stripper pliers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vessel Automatic Wire Stripper (Tang Kupas Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Vessel Automatic Wire Stripper (Tang Kupas Kabel)
    Deskripsi:
    -Can be stripped off the insulation with a single touch without damaging the wire, it is convenient and efficient.
  2. ENGINEER Wire Stripper (Tang Jepit)
    Mulai

    Rp679.900

    ENGINEER Wire Stripper (Tang Jepit)
    Deskripsi:
    -Approx. half weight of conventional products has been realized.-Precise stripping is possible due to high precision blades.-The light operating spring can also reduce fatigue of hands.-It is light and durable, and made of engineering plastic.
  3. Kennedy Super Wire Stripper
    Mulai

    Rp1.399.900

    Kennedy Super Wire Stripper
    Deskripsi:
    Super Wire Stripper & Cutter Fully insulated for all stranded and solid conductors from 0.2 to 6mm2. Automatically adjusts to the diameter of wire. Reinforced polymide construction. Overall length: 195mm. Unique self-adjusting cutting action for rapid repeatable wire stripping. Hardened and tempered ground steel blades housed in durable plastic bodies contoured to fit comfortably into the hand for extended periods of use encountered in electrical assembly industries.
    atribut:
    • Compatible Wire Type: Electricity Cable
    • Tool Features: Self Adjusting
    • Handle Material: Plastic
    • Blade Material: Steel
    • Overall Length (mm): 195
    • Nose Shape: Plier Nose
    • eclassCode: 21049090
  4. ENGINEER Stripper (Tang potong kabel)
    Mulai

    Rp499.900

    ENGINEER Stripper (Tang potong kabel)
    atribut:
    • Weight (g): 206
    • Conductor Cross Section Area (mm²): 0.5-5.5
  5. Vessel Wire Stripper with Thread Cutter (Tang Potong Kabel)
    Mulai

    Rp449.900

    Vessel Wire Stripper with Thread Cutter (Tang Potong Kabel)
    atribut:
    • Endurance torque (manual): 10N ・ m
    • Applicable bit: Width across flats 6.35 mm (single-headed / double-headed bit)
    • Battery Capacity: Li-Ion 3.6V 800mAh
    • Charging Time: Approximately 60 minutes
    • Number of charges: Approximately 500 times
    • Continuous Use Time: Approximately 40 minutes (without load)
    • Charging method: USB charging (Micro USB-typeB)
    • Cutting Edge: (+) 2
    • Maximum tightening torque (N ・ m): 2 (electric)
    • No Load Rotation Speed (rpm): 280
    • Number of screw tightening: Approximately 200 times (M4 x 20 mm)
    • Shaft Length (mm): 100
    • Sleeve: Width across flats 6.35mm, Aluminium sleeve chuck
  6. KNIPEX Automatic Insulation Stripper (Tang Potong Kabel)
    Mulai

    Rp1.099.900

    KNIPEX Automatic Insulation Stripper (Tang Potong Kabel)
    atribut:
    • Compatible Cable (AWG): 24 to 10
    • Total Length: 180mm
    • Working Range (mm²): 0.2 to 6.0
  7. Ideal Stripmaster Wire Stripper
    56%
    Mulai

    Rp999.900

    Ideal Stripmaster Wire Stripper
    Deskripsi:
    -Popular, general purpose type wire stripper.-Knife type blade with good sharpness-The body is common and replacement of blades is easy.-For general vinyl cables.
    atribut:
    • Compatible Cable: AWG8 to 12
    • Total Length: 180mm
  8. ENGINEER Long Nose Pliers with Wire Stripper (Tang Jepit Lancip)
    Mulai

    Rp439.900

    ENGINEER Long Nose Pliers with Wire Stripper (Tang Jepit Lancip)
    Deskripsi:
    -Multi-purpose type that can also cope with tightening of nuts and stripping of wires.-Blade Part Hardness is HRC58±4. .-Serrated tip-With a hole for stripping (phi1.2mm)
    atribut:
    • Cutting Performance (Copper Wire): phi2.6mm
    • Total Length: 160mm
  9. Ideal Electrician Wire Stripper
    52%
    Mulai

    Rp1.099.900

    Ideal Electrician Wire Stripper
    atribut:
    • Total Length (mm): 180
  10. ENGINEER Nippers Slant Edge Cutting with Wire Stripper (Tang Potong)
    Mulai

    Rp579.900

    ENGINEER Nippers Slant Edge Cutting with Wire Stripper (Tang Potong)
    Deskripsi:
    -Diagonal nippers with hole capable of excellently sharp cut and ease of use.-Blade Part Hardness is HRC58±4.
  11. ENGINEER Nippers Diagonal with Wire Stripper (Tang Potong)
    50%
    Mulai

    Rp309.900

    ENGINEER Nippers Diagonal with Wire Stripper (Tang Potong)
    Deskripsi:
    -Nippers excellent in sharpness and durability.-Blade Part Hardness is HRC58±4.
  12. Kennedy Crimper Wire Strippers
    Mulai

    Rp949.900

    Kennedy Crimper Wire Strippers
    Deskripsi:
    Multi-purpose tool with alloy steel jaws suitable for stripping, cutting and crimping all types of wire. Automatic wire stripper. Crimps: non-insulated terminals 1.5, 2.5 and 4 - 6mm (12 - 10, 22 - 18 and 16 - 14 AWG). Crimps: insulated terminals 1.5, 2.5 and 6mm (10 - 22 AWG). Capacity: 0.13 - 6.0mm2.
    atribut:
    • Compatible Wire Size Range: 1.5 to 6mm2
    • Nose Shape: Plier Nose
    • Handle Material: Plastic
    • Maximum Compatible Wire Size: 6mm
    • Special Features: Adjusting Screw
    • Minimum Compatible Wire Size: 1.5mm
    • Overall Length: 200mm
    • Part Number: KEN5583600K
    • Size: 200mm/8inch
  13. HOZAN Diagonal Cutting Pliers with Stripper (Tang Potong)
    Mulai

    Rp569.900

    HOZAN Diagonal Cutting Pliers with Stripper (Tang Potong)
    Deskripsi:
    -Easy-to-use diagonal blade suitable for cutting copper wire, having stripping holes for electric wire.-Since a soft type elastomer grip is used, it reduces fatigue due to continuous work.-Blade hardness is HRC58.
  14. MERRY VA Wire Stripper (Tang Potong Kabel)
    Mulai

    Rp1.699.900

    MERRY VA Wire Stripper (Tang Potong Kabel)
    atribut:
    • Compatible Cable: 1.6mm (2 core, 3 core)/2.0mm (2 core, 3 core)
    • Total Length (mm): 190
  15. PROTO Wire Stripper Pliers
    Mulai

    Rp979.900

    PROTO Wire Stripper Pliers
    atribut:
    • Overall Length (inch): 8-1/4
    • Weight (lbs): 0.5
  16. Ideal Stripmaster Lite Wire Stripper
    Mulai

    Rp439.900

    Ideal Stripmaster Lite Wire Stripper
    Deskripsi:
    -Small and lightweight wire stripper that fits woman's hands as well.-The size is 3/4 of the Custom Stripper and the weight is approximately half of it.-The body is common and replacement of blades is easy.-With a die type blade, gripper marks are not noticeable. -For Teflon wires, ETFE cables, cables for aerospace, PVC cables, wrapping single wires, and other thin insulation wires. -Wire stopperLB-1195
  17. KRISBOW Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp88.900

    KRISBOW Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    Combination Plier 6inch-2557 adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 6inch (tang kombinasi). Tang kombinasi digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang kombinasi tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.
    atribut:
    • Applications: Clamping & Cutting
    • Jaw Profile: Flat Serrated Nose, Curved Pipe Grip, and Induction-Hardened Cutting Edges
    • Pliers Type: Combination Plier
  18. TRUSCO Insulated Wire Strippers
    54%
    Mulai

    Rp329.900

    TRUSCO Insulated Wire Strippers
    atribut:
    • Compatible Electrical Wire: Cable wire 0.5 to 5mm
    • Total Length (mm): 160
    • Specification: Spring included
  19. KRISBOW Diagonal Cutting Pliers (Tang Potong)
    Mulai

    Rp88.900

    KRISBOW Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    Diagonal Cutter Pliers 6inch adalah alat yang digunakan untuk memperbaiki rangkaian listrik. Alat ini berfungsi untuk mengupas dan memotong kabel sehingga sesuai dengan kebutuhan dari rangkaian listrik. Alat ini mempunyai handle yang ergonomis sehingga sangat nyaman saat digunakan, kelebihan lain alat ini yaitu mempunyai permukaan potong yang sangat tajam sehingga dapat melakukan pemotongan dengan cepat dan efisien terhadap kabel listrik. Tang potong ini mempunyai ukuran 6inch. Tang potong sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Type: Diagonal Cutting Plier
    • Applications: Cutting
  20. MERRY VVF Wire Stripper (Tang Potong Kabel)
    Mulai

    Rp1.899.900

    MERRY VVF Wire Stripper (Tang Potong Kabel)
    atribut:
    • Compatible Cable (mm): 1.6/2.0 (2 core, 3 core)
    • Total Length (mm): 185
Daftar Harga wire stripper pliers Terbaru November 2026
Vessel Automatic Wire Stripper (Tang Kupas Kabel)Rp159.900
ENGINEER Wire Stripper (Tang Jepit)Rp679.900
Kennedy Super Wire StripperRp1.399.900
ENGINEER Stripper (Tang potong kabel)Rp499.900
Vessel Wire Stripper with Thread Cutter (Tang Potong Kabel)Rp449.900
KNIPEX Automatic Insulation Stripper (Tang Potong Kabel)Rp1.099.900
Ideal Stripmaster Wire StripperRp999.900
ENGINEER Long Nose Pliers with Wire Stripper (Tang Jepit Lancip)Rp439.900
Ideal Electrician Wire StripperRp1.099.900
ENGINEER Nippers Slant Edge Cutting with Wire Stripper (Tang Potong)Rp579.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)