Vessel Wire Stripper with Thread Cutter (Tang Potong Kabel)

Sebelum PPN:
Rp449.900
Spesifikasi
Endurance torque (manual)10N ・ m
Applicable bitWidth across flats 6.35 mm (single-headed / double-headed bit)
Battery CapacityLi-Ion 3.6V 800mAh
Charging TimeApproximately 60 minutes
Number of chargesApproximately 500 times
Continuous Use TimeApproximately 40 minutes (without load)
Charging methodUSB charging (Micro USB-typeB)
Cutting Edge(+) 2
Maximum tightening torque (N ・ m)2 (electric)
No Load Rotation Speed (rpm)280
Number of screw tighteningApproximately 200 times (M4 x 20 mm)
Shaft Length (mm)100
SleeveWidth across flats 6.35mm, Aluminium sleeve chuck

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan