Beli wire mesh 3mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CLEVER Nylon MeshDeskripsi:-Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor useatribut:
- Length (mm): 1000
- Type: Indoor use
- Material: Nylon
- Operating Temperature (°C): -40 to 115 (reference value)
- CLEVER Polyester MeshDeskripsi:-Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor useatribut:
- Material: Polyester
- Package Size (mm): 340x250x30
- Size (mm): 200x200
- TRUSCO Stainless Steel Wire Small Typeatribut:
- Material: Stainless steel (SUS304)
- Weight (kg): 1
- Weight (g): 13
- Length (m): 7
- Working Load (kgf): 5
- Count: 24
- Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
- Wire Diameter (mm): 0.55
- TRUSCO Steel Wireatribut:
- Material: Steel (SWMGS-2)
- Surface Processing: Hot-dip galvanized finish
- Purpose of Use: For gardening, farm, other works. For uniting.
- CLEVER Nylon MeshDeskripsi:-Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor useatribut:
- Material: Nylon
- TRUSCO Chicken Wire Net Made of Vinyl Coated WireDeskripsi:-A hexagonal pattern made with vinyl coated iron wire by twisting left and right lines more than two times.-lightweight and less eye movement.-More rust-resistant than iron wire and galvanized wire. -For building use, protection adjustment, poultry raising, civil engineering, fishing industry, industrial use, and shipbuilding.atribut:
- Count: 18
- Length (m): 20
- Material: Vinyl coated iron wire
- Mesh (A) (mm): 26
- Width (mm): 910
- Wire Diameter (mm): 1.2
- TRUSCO Steel WireDeskripsi:Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
- Non Brand Kawat Nyamuk Stainless Steelatribut:
- Width (m): 1
- TRUSCO Pressed Steel Platform Truck Donkey Cart (With Wire Mesh)Deskripsi:64atribut:
- Material: Loading Platform:Steel Handle:Steel Mesh:Steel Mat:PVC Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
- Assembly Estimate: 2 person 30 minutes
- Specification: Assembly Required
- Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
- WAKI Mesh Panelatribut:
- Frame Dimensions: 50 x 50mm
- Dimensions (W x H) (mm): 900 x 1800
- Color: black
- Material: Steel (epoxy powder coating)
- Wire Diameter (mm): (Outer frame) 6, (Net) 3
- CLEVER Brass MeshDeskripsi:-Has moderate strength and spreadability which makes casting and processing easy.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
Daftar Harga wire mesh 3mm Terbaru January 2026
| CLEVER Nylon Mesh | Rp1.399.900 |
| CLEVER Polyester Mesh | Rp2.199.900 |
| TRUSCO Stainless Steel Wire Small Type | Rp61.900 |
| TRUSCO Steel Wire | Rp42.900 |
| CLEVER Nylon Mesh | Rp2.099.900 |
| TRUSCO Chicken Wire Net Made of Vinyl Coated Wire | Rp1.399.900 |
| TRUSCO Steel Wire | Rp109.900 |
| Forte Wire Stainless Steel Wiremesh | Rp229.900 |
| Non Brand Kawat Nyamuk Stainless Steel | Rp399.900 |
| Mesh Stationary Pen Stand AJS Series (Iron Mesh) | Rp16.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lain%20-%20lain/CLEVER%20Nylon%20Mesh/P102868894-1.jpg)








/P103149583-1.jpg)
/P101505503-1.jpg)