Beli wire mesh 12mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CLEVER Nylon Mesh
    Mulai

    Rp1.399.900

    CLEVER Nylon Mesh
    Deskripsi:
    -Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
    atribut:
    • Length (mm): 1000
    • Type: Indoor use
    • Material: Nylon
    • Operating Temperature (°C): -40 to 115 (reference value)
  2. CLEVER Polyester Mesh
    Mulai

    Rp2.199.900

    CLEVER Polyester Mesh
    Deskripsi:
    -Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor use
    atribut:
    • Material: Polyester
    • Package Size (mm): 340x250x30
    • Size (mm): 200x200
  3. TRUSCO Chicken Wire Net Made of Vinyl Coated Wire
    Mulai

    Rp1.599.900

    TRUSCO Chicken Wire Net Made of Vinyl Coated Wire
    Deskripsi:
    -A hexagonal pattern made with vinyl coated iron wire by twisting left and right lines more than two times.-lightweight and less eye movement.-More rust-resistant than iron wire and galvanized wire. -For building use, protection adjustment, poultry raising, civil engineering, fishing industry, industrial use, and shipbuilding.
    atribut:
    • Count: 18
    • Length (m): 20
    • Material: Vinyl coated iron wire
    • Mesh (A) (mm): 26
    • Width (mm): 910
    • Wire Diameter (mm): 1.2
  4. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  5. NIKKO STEEL Kawat Las Baja Lunak RD-260
    55%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
  6. TRUSCO Kawat Tembaga
    Mulai

    Rp77.900

    TRUSCO Kawat Tembaga
    atribut:
    • Material: Copper (contains 99.9 or more Cu)
    • Purpose of Use: Gardening, bonsai, roof and the like.
  7. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  8. BRITTON Enamelled Copper Wire
    Mulai

    Rp5.599.900

    BRITTON Enamelled Copper Wire
    Deskripsi:
    Ennamelled Cooper Wire adalah produk kawat yang dibuat dari bahan utama berupa tembaga. Kawat ini memiliki sifat konduktor yang sangat baik, dan efektif untuk digunakan dalam berbagai aplikasi kelistrikan. Kawat ini di temukan pada benda-benda seperti transmisi dan distribusi daya, sirkuit elektronik, konsntruksi pembangkit listrik dan aspek telekomunikasi. Memiliki bentuk yang mudah dibentuk (elastis), konduktor yang baik, tahan terhadap korosi, tahan terhadap suhu extreme hingga 200°C.
  9. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  10. TRUSCO Wire Rope Clip (Steel)
    Mulai

    Rp23.900

    TRUSCO Wire Rope Clip (Steel)
    Deskripsi:
    Use:Connection of goods and wire rope
    atribut:
    • Dimension D (mm): 6 (1/4)
    • Dimension L (mm): 30.96
    • Dimension W1 (mm): 17.46
    • Finishing Material: Iron (SS400) / Uni-Chrome Plating
    • Rope Diameter to Use (mm): 6
  11. TRUSCO Steel Wire
    Mulai

    Rp49.900

    TRUSCO Steel Wire
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
Daftar Harga wire mesh 12mm Terbaru March 2026
CLEVER Nylon MeshRp1.399.900
CLEVER Polyester MeshRp2.199.900
TRUSCO Chicken Wire Net Made of Vinyl Coated WireRp1.599.900
TRUSCO Steel WireRp99.900
NIKKO STEEL Kawat Las Baja Lunak RD-260Rp53.900
TRUSCO Kawat TembagaRp77.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.199.900
BRITTON Enamelled Copper WireRp5.599.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp459.900
TRUSCO Wire Rope Clip (Steel)Rp23.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)