Beli wire grip di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Single Wire Pulling Grip
    Mulai

    Rp749.900

    Non Brand Single Wire Pulling Grip
    Deskripsi:
    Penarik kawat (wire) panjang medium dengan kapasitas maks breaking load 4350kg
    atribut:
    • Color: Galvanized
  2. Wipro Wire Grip
    Mulai

    Rp309.900

  3. KLEIN TOOLS Cable Pulling Jaw Grip
    Mulai

    Rp4.999.900

    KLEIN TOOLS Cable Pulling Jaw Grip
    Deskripsi:
    Jaw grips clamp onto wire rope or cable and provide an eye that connects to a cable puller or lever hoist, which tensions the rope for installation. Also known as cable grips, their jaws lock open for placement on the wire rope and lock closed to grip onto the wire rope.
    atribut:
    • Material: Steel
  4. CIC Cable Puller
    Mulai

    Rp57.900

    CIC Cable Puller
    atribut:
    • Cable Material: Nylon
  5. KLEIN TOOLS LD Pulling Grip
    Mulai

    Rp3.699.900

    KLEIN TOOLS LD Pulling Grip
    atribut:
    • Item: Light Duty Pulling Grips
    • UNSPSC: 31160000
  6. HUBBELL WIRING DEVICE-KELLEMS Cable Pulling Grip & Grip Kit
    Mulai

    Rp959.900

    HUBBELL WIRING DEVICE-KELLEMS Cable Pulling Grip & Grip Kit
    Deskripsi:
    Light duty pulling mesh grips have a single-weave construction to support light loads, like building wire. Also known as junior pulling grips, they have a flexible eye that attaches to a pulling line, snake, or fish tape. These grips wrap around wire and cable to help pull it through long runs of conduit.
  7. KLEIN TOOLS Cable Pulling Grips & Grip Kits
    Mulai

    Rp9.999.900

  8. KLEIN TOOLS Pulling Grip
    Mulai

    Rp8.299.900

    KLEIN TOOLS Pulling Grip
    atribut:
    • UNSPSC: 31160000
  9. TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp3.900

    TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper
    • Use for: Metal/Iron
  10. Greenlee Cable Puller
    Mulai

    Rp149.999.900

    Greenlee Cable Puller
    Deskripsi:
    Cable pullers generate strong pulling force to draw building wire, datacom cable, and other large-diameter cable through conduit. Also known as cable tuggers, their motorized capstan turns a pulling rope that's been fed through conduit and attached to cable at the other end. They require a pulling rope with a capacity that matches or exceeds the puller's maximum pulling force. The cable weight, conduit length, and number of bends (legs) in the run are factors to consider when selecting a cable puller to provide the necessary pulling force.
  11. JLD Cordless Impact Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    JLD Cordless Impact Wrench
    atribut:
    • No Load Speed (rpm): 3300
  12. Greenlee Electrical Cable Feeder
    Mulai

    Rp379.999.900

    Greenlee Electrical Cable Feeder
    Deskripsi:
    Cable feeders move cable from reels and into conduit to assist the puller at the other end of the run. They feed cable from more than one reel at the same time, allowing faster pulls and requiring fewer people to manage the reels. Their speed adjusts to match the puller speed, and they guide cable between their tires to prevent kinks and tangles.
    atribut:
    • Application: Cable Feeding
    • Current (A): 15
    • Includes: Pendant; Toggle Switch
    • Power Source: Corded
    • Voltage (V): 115 AC
    • Frequency (Hz): 60
    • Cable Capacity: 5 x 750 MCM Cable; 6 x 500 MCM Cable; 8 x 250 MCM Cable
    • Horsepower (HP): 1/2 hp
    • Manufacturer Part Number: 6810
    • Maximum Compatible Conduit Size (inch): 2
    • Motor: Low Speed
    • Mounting Type: Wheeled Base
    • No Load Pulling Speed (fpm): 36
    • Number of Wheels: 2
    • Outside Height (inch): 37.5
    • Overall Length (inch): 41
    • Overall Width (inch): 27.5
    • UNSPSC: 24112007
  13. DV Nylon Cable Puller
    Mulai

    Rp70.900

    DV Nylon Cable Puller
    Deskripsi:
    Solid 4.0mm with Brass fixed Flexible starOng Spinner and Reinforced Eyelet
    atribut:
    • Diameter (mm): 4
    • Color: Yellow
  14. Sika Sikaflex
    Mulai

    Rp119.900

    Sika Sikaflex
    atribut:
    • Size (ml): 310
  15. KDK Exhaust Plafon
    Mulai

    Rp339.900

    KDK Exhaust Plafon
    Deskripsi:
    KDK 15-TGQ - Ceiling Exhaust 6 inch berfungsi untuk membuang udara kotor dalam ruangan dengan suara halus, dan motor dilengkapi dengan thermal fuse.Daya : 34 WattHembusan udara tenangSuara halusDesign eleganDiameter baling 15 cm (6″)Baling aman, anti retak
  16. MOWILEX Cat Interior Emulsion 2.5L
    Mulai

    Rp269.900

    MOWILEX Cat Interior Emulsion 2.5L
    Deskripsi:
    EMULSION is a high-grade interior paint with a contemporary matt finish, although it is washable. EMULSION has a luxurious appearance because it starts with our high-quality white base that has excellent coverage. To reach the desired colors, we then have add far more color pigments to achieve the desired colors. The richness of its colors allows decorators to make it a integral part of their design themes.
    atribut:
    • Size (L): 2.5
    • Appearance: Matt
    • Solvent: Water
    • Dilution (%): 20-30 for brush or roller, 30-40 for spray gun
    • Application Tools: Brush, roller and spray gun
    • No. of Layers: 2-3 Layers
    • Paint Recoat Time (hour): 2
    • Spread Rate (m²/L): 11-13 per layers
  17. monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)
    Mulai

    Rp399.900

    monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)
    atribut:
    • Color: White
    • Upper: Synthetic Leather
    • Outsole: Single Density PU
    • Slip Sole: Anti Static
    • Logo Tag: Direct TPR Injection
    • Model : Low Cut Slip-On Shoes
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Papua
    • Toe Cap: Steel
  18. Fort Bel Tet
    Mulai

    Rp20.900

Daftar Harga wire grip Terbaru March 2026
Non Brand Single Wire Pulling GripRp749.900
Wipro Wire GripRp309.900
KLEIN TOOLS Cable Pulling Jaw GripRp4.999.900
CIC Cable PullerRp57.900
KLEIN TOOLS LD Pulling GripRp3.699.900
HUBBELL WIRING DEVICE-KELLEMS Cable Pulling Grip & Grip KitRp959.900
KLEIN TOOLS Cable Pulling Grips & Grip KitsRp9.999.900
KLEIN TOOLS Pulling GripRp8.299.900
TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)Rp3.900
Greenlee Cable PullerRp149.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)