Beli wire brush grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Angle Grinder Wire Wheel BrushDeskripsi:Crimped Wire Wheel Brushes include models designed for deburring, edge blending, roughening for adhesion, removing flash, finishing, and surface prep. Some models may also be used for cleaning rust, scale, dirt, and paint. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately). Choose from a variety of sizes and abrasive material options.atribut:
- Arbor Hole Size: 5/8\"-11
- TRUSCO End Brush (Sikat Kawat Tangkai)atribut:
- Abstract: Peeling of Metal Products, Grinding
- Shaft Length (mm): 36
- Usage Tool: Micro Grinder
- Maximum Rotation Speed (rpm): 15000
- Purpose of Use: Since it is end type, it is optimum for polishing the bottom of fine parts/corner grooves. Working Tool: Variable speed type electric micro grinder.
- Shaft Diameter (mm): 3
- Wire Diameter (mm): 0.1 Hard Steel Wire
- WEILER Crimped Wire End BrushDeskripsi:Weiler 4" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders.atribut:
- Maximum Speed (rpm): 12500
- Trim Length (inch): 7/8
- Material Application: Steel
- Arbor Hole Size (inch): 1/2 - 3/8
- Face Width (inch): 1/2
- Fill Diameter (inch): 0.006
- ANSI Standard: B165.1
- Attachment Type: Snap-In
- Diameter (inch): 4
- Fill Material: Steel
- Stem Diameter (mm): 3.2
- Thickness at Face Plates (inch): 7/16
- KRISBOW Sikat Kawat Mangkok Miniatribut:
- Shank (inch): 1/4
- Maximum Speed (rpm): 4500
- Wire Diameter (mm): 0.3
- Union Wire Wheel Brushes Steel 0.20mmDeskripsi:Wire Wheel Brushes (WN - Type )use for removing sawdust from band saw bladeatribut:
- Width (mm): 16
- Wire Thickness (mm): 0.20 (Steel)
- TRUSCO End Brush (Sikat Kawat Tangkai)atribut:
- Shaft Length (mm): 36
- Usage Tool: Micro Grinder
- Purpose of Use: Since it is end type, it is optimum for polishing the bottom of fine parts/corner grooves. Working Tool: Variable speed type electric micro grinder.
- Shaft Diameter (mm): 3
- Wire Diameter (mm): Aramid Fiber
- STC Wire Cup BrushDeskripsi:Sikat Kawat Mangkok 4" Biasa :- Sikat Mangkok berfungsi untuk menyikat dan membersihkan kotoran seperti karat- Sikat mangkok dirancang kuat dan tahan lama. ideal digunakan dengan gerinda tangan.- Tipe Baja ini banyak digunakan untuk membersihkan media dengan tingkat karat yang Tinggi.- Cocok digunakan untuk berbagai bidang usaha, seperti bengkel, karoseri, manufaktur, kontraktor, bangunan, perkayuan, dan lainnya.Dan paling cocok unto perkapalanatribut:
- Size (inch): 4
- TAIYO Abrasive Amplas Roll KainDeskripsi:- Aplikasi pengamplasan untuk bidang rata pada besi, tembok, dan kayu.- Pengamplasan dengan tangan (Hand Sanding).- Pasir : Alumunium Oxide.- Backing JF Clocth.
- TRUSCO Cup BrushDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.atribut:
- Maximum Rotation Speed (rpm): 10000
- Outside Diameter (mm): 13
- Purpose of Use: Since it is cup type, it is optimum for bottom/curved surface corner grinding. Optimum for polishing flat and side surfaces. Working Tool: Variable speed type electric micro grinder.
- Shaft Diameter (mm): 3
- Shaft Length (mm): 40
- Trim Length (mm): 8
- TRUSCO Wire End Brush (Sikat Kawat Tangkai)Deskripsi:End type. For fine part, bottom surface, and corner groove etc. Polishing of brass and copper product,, and alloy product.atribut:
- Shaft Length (mm): 36
- Usage Tool: Micro Grinder
- Purpose of Use: Since it is end type, it is optimum for polishing the bottom of fine parts/corner grooves. Working Tool: Variable speed type electric micro grinder.
- Shaft Diameter (mm): 3
- BAER Alat Perbaikan Drat BautDeskripsi:Alat Perbaikan Drat Baut BaerCoil Lengkap Isi:1 x HSSG BaerCoil Standard Drill 1 x HSSG BaerCoil Tap - ISO1-4H 1 x BaerCoil Inserting Tool 1 x BaerCoil Tang Break Tool + BaerCoil Wire-Thread-Inserts "free running", stainless steel (ASIS 304)10 pcs. panjang: 1,5 x D. BaerCoil: - Memperbaiki drat baut yang sudah rusak atau slek- Memperbaiki produk gagal- Thread Armour Plating. Untuk item dengan bahan yang kekuatan gesernya rendah, contoh: aluminium alloys dan magnesium alloys. Drat baut yang baru biasanya lebih kuat daripada yang asli karena ukurannya lebih baik dan tepat. Alat ini dapat digunakan dalam industri pembuatan mesin, listrik, otomotif, medis, dan luar angkasa.
- FUJI Air Straight Grinder Baby Grinderatribut:
- Chuck Inner Diameter (mm): 6
- Hose Mounting Port: Rc1/4
- Hose Nominal Diameter (mm): 9.5
- Air Consumption (m³/minute): 0.59
- No Load Rotation Speed (rpm): 24000
- Overall Length (mm): 263
- Switch: Ring type
- Tip tool: Shaft diameter 6mm (grinding stone)
- Working Air Pressure Range (MPa): 0.63
- ACE OLDFIELDS Sikat KawatDeskripsi:Sikat kawat digunakan untuk membersihkan bidang permukaan dari kotoran karat, jamur dan lumut untuk mendapatkan bidang yang baik sebelum memulai pengecatan. Sikat kawat ditanam di dalam badan kayu dengan suatu penjepit sehingga tidak mudah lepas.
- KRISBOW Sikat Kawat Bajaatribut:
- Dimensions a (mm): 140
- Dimensions t (mm): 25
- Dimension L (mm): 265
- Wire Diameter (mm): 0.3
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga wire brush grinder Terbaru March 2026
| Makita Angle Grinder Wire Wheel Brush | Rp599.900 |
| TRUSCO End Brush (Sikat Kawat Tangkai) | Rp139.900 |
| TRUSCO Sikat Kawat Tipe Roda | Rp149.900 |
| WEILER Crimped Wire End Brush | Rp749.900 |
| KRISBOW Sikat Kawat Mangkok Mini | Rp28.900 |
| Union Wire Wheel Brushes Steel 0.20mm | Rp87.900 |
| Union Wire Cup Brushes (CC) | Rp34.900 |
| Union Steel Wire Wheel Brushes (WW) | Rp25.900 |
| Union Sikat Kawat Stainless Steel Cup (COS) | Rp179.900 |
| TRUSCO End Brush (Sikat Kawat Tangkai) | Rp169.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)




















































































































































/P101001674-1.jpg)




/edP101003517-2.jpg)
/P101003487-1.jpg)
/P101003636-1.jpg)
/P101001671-1.jpg)



/P101001675-1.jpg)
/BAER%20Alat%20Perbaikan%20Drat%20Baut/9aP101004334-4.jpg)