KURODA BRUSH Bison Wire Cup Brush Twisted (Sikat Mangkok Kepang)

Sebelum PPN:
Rp329.900
Spesifikasi
Outer Diameter (mm)65
Bristle MaterialSteel Wire
Screw DiameterM10 (P1.5)
Maximum Working Rotation Speed (rpm)12500
Compatible GrinderGrinding Wheel Diameter 100mm for Electric Tools
Wire Diameter (mm)0.50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is a knot type, wire scattering is small and has a long service life. Brush wire diameter is 0. 35mm for ordinary polishing and 0. 5mm for heavy polishing.
Use
For rust, dirt removal of various metals. For cleaning before and after welding.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait