Beli wira di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA ACR SL bitDeskripsi:Bits with rough ribs (anti cam-out feature, ACR) to prevent any slipping out of the screw head, permanently magnetized, thus screws can be held securely on the tip of the bit; with plastic sleeve, protects components from being damaged when screwdriving. Tough viscous for universal use. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.atribut:
- Tip Size: (+) PH 2
- Blade Diameter (mm): 5.2
- WERA Screwdriver Kit (Obeng)Deskripsi:Wera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working.Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. In some cases equipped with a square take-up in the impact cap that enables higher torque transfer when screwdriving with the T-handle, Zyklop ratchet or Mini ratchet. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Contents of Set :- 917 SPHS1x PH 1x90; 1x PH 2x113- 932 A1x 0,6x3,5x80- 932 AS1x 0,8x4,5x100; 1x 1,0x5,5x113; 1x 1,2x7,0x138atribut:
- Set Contents (piece): 6
- WERA Zyklop Ratchet (Set Kunci Sok)atribut:
- Feed angle (°): 5
- Fixable head angle (°): 0, 15, 90
- WERA Kraftform KompaktDeskripsi:Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Bit magazine integrated in the handle, for storage of 6 bits. The bayonet blade can be retracted for tight screwdriving situations. It can also be removed for machine operation.The strong permanent magnet guarantees a tight fit of the bits. Contents of Set :- 851/1 Z PH1x PH 1x25; 1x PH 2x25- 855/1 Z PZ1x PZ 1x25; 1x PZ 2x25- 800/1 Z1x 1,0x5,5x25; 1x 1,2x6,5x25
- WERA Bit PhillipsDeskripsi:For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000 − 675050.Standard design, high strength.Chrome vanadium special alloy, toughened.Standard:DIN ISO 1173atribut:
- Type of Product: Bit Tool
- Drive Profile: Screwdriver for Phillips
- Overall Length (mm): 25
- Standard: DIN ISO 1173
- Bit Hexagon Shank: C 6.3
- Manufacturer's Designation: 851/1 Z PH
- WERA Driver Bitatribut:
- Total Length: 50mm
- WERA Zyklop Speed RatchetDeskripsi:38-piece Zyklop set in robust metal case: Zyklop ratchet with 3/8"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 3/8" square sockets as well as 3/8" adaptors with square drive, equipped with ball lock. Including 12 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 universal joint, 1 adaptor with quick-release chuck, 19 bits. "Take it easy" Tool Finder with colour coding according to sizes. Contents of Set :- 8000 B1x 3/8"x199,0- 8790 HMB1x 1/4"x29,0; 1x 5/16"x29,0; 1x 11/32"x29,0; 1x 3/8"x29,0; 1x 7/16"x29,0; 1x 1/2"x29,0; 1x 9/16"x29,0; 1x 5/8"x30,0; 1x 11/16"x30,0; 1x 3/4"x30,0; 1x 13/16"x30,0; 1x 7/8"x30,0- 8789 B1x 3/8"x165,0- 8794 B1x 3/8"x76,0- 8795 B1x 3/8"x50,0- 8784 B11x 1/4"x3/8"x44,0- 8796 SB1x 3/8"x125,0- 8796 LB1x 3/8"x200,0- 851/1 Z PH1x PH 2x25; 1x PH 3x25-855/1 Z PZ1x PZ 2x25; 1x PZ 3x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 27x25; 1x TX 30x25; 1x TX 40x25- 800/1 Z1x 1,0x5,5x25- 840/1 Z Hex-Plus1x 5/64"x25; 1x 3/32"x25; 1x 1/8"x25; 1x 9/64"x25; 1x 5/32"x25; 1x 3/16"x25; 1x 7/32"x25
- WERA Screwdriver Phillips (Obeng)Deskripsi:General purpose Phillips screwdrivers come in an assortment of Phillips tip sizes for use in a variety of applications. Phillips screwdrivers have a Phillips-style tip at the end of the shaft that is cross shaped and is inserted into the Phillips indentation in the screwhead and the handle is turned to rotate the screw.atribut:
- UNSPSC: 27111701
- Corrosion Resistant: Yes
- ESD Safe: No
- Grip Style: Ergonomic
- Handle Color: Red; Yellow
- Handle Material: Plastic
- Insulated: Yes
- Magnetized Tip: No
- Non-Magnetic: Yes
- Non-Sparking: No
- Replaceable Shank: No
- Shank Finish: Insulated
- Shank Shape: Round
- Standards: IEC 60900
- Tether Ready: No
- Tip Style: Phillips
- WERA 811/1 Stubby Bits Handatribut:
- AS ONE Part Number: 64-8321-78
- Color: Green/Black
- Cutting edge magnet: Yes
- Grip Material: Plastic, Rubber
- Holder Length (mm): 54
- Overall Length (mm): 54
- Set Content: Single item
- Square Drive (mm): 6.35
- WERA Hex Key Set (Kunci L)Deskripsi:-Size can be identified easily with the nine colors.-With a Wera unique surface contact structure called Hex-Plus, the inner sides of hexagon socket screws are not damaged and this contributes to extending the life of the screw.-Work efficiency is improve-Holderatribut:
- Set Contents: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm
- Accessories: Holder
- WERA Socket Extensionatribut:
- UNSPSC: 27111704
- WERA (Hex-Plus) Driver BitDeskripsi:Hex-Plus original surface contact structure, strong and durable for long life without damaging screw holes, suitable for hard materials*The bit groove position of the socket is 9 mm (Type B).atribut:
- Dimensions (mm): Insertion slot position: 9
- WERA Zyklop Ratchetatribut:
- Number of Teeth (sheet): 72
Daftar Harga wira Terbaru October 2026
| WERA Precision Screwdriver (Obeng Presisi) | Rp93.900 |
| WERA ACR SL bit | Rp229.900 |
| WERA Screwdriver Kit (Obeng) | Rp759.900 |
| WERA Zyklop Ratchet (Set Kunci Sok) | Rp9.499.900 |
| WERA Kraftform Kompakt | Rp989.900 |
| WERA Zyklop Ratchet-Speed (Set Kunci Sok) | Rp3.599.900 |
| WERA Screwdriver Kraftform Diamond (Obeng) | Rp229.900 |
| WERA Screwdriver Set | Rp729.900 |
| WERA Bit Phillips | Rp7.900 |
| WERA Driver Bit | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5qP102306206-3.jpg)

/5qP107806206-1.jpg)
/ipP102317673-2.jpg)

/P102298299-1.jpg)
/91P102289325-2.jpg)




/l2P109846758-5.jpg)
/3aP102269118-2.jpg)


/P102735851-1.jpg)
/gpP102039601-2.jpg)

%20Driver%20Bit/n6P114782834-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)