Sebelum PPN:
Rp1.699.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
38-piece Zyklop set in robust metal case: Zyklop ratchet with 3/8"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 3/8" square sockets as well as 3/8" adaptors with square drive, equipped with ball lock. Including 12 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 universal joint, 1 adaptor with quick-release chuck, 19 bits. "Take it easy" Tool Finder with colour coding according to sizes.
Contents of Set :
- 8000 B
1x 3/8"x199,0
- 8790 HMB
1x 1/4"x29,0; 1x 5/16"x29,0; 1x 11/32"x29,0;
1x 3/8"x29,0; 1x 7/16"x29,0; 1x 1/2"x29,0;
1x 9/16"x29,0; 1x 5/8"x30,0; 1x 11/16"x30,0;
1x 3/4"x30,0; 1x 13/16"x30,0; 1x 7/8"x30,0
- 8789 B
1x 3/8"x165,0
- 8794 B
1x 3/8"x76,0
- 8795 B
1x 3/8"x50,0
- 8784 B1
1x 1/4"x3/8"x44,0
- 8796 SB
1x 3/8"x125,0
- 8796 LB
1x 3/8"x200,0
- 851/1 Z PH
1x PH 2x25; 1x PH 3x25
-855/1 Z PZ
1x PZ 2x25; 1x PZ 3x25
- 867/1 Z TORX® BO
1x TX 10x25; 1x TX 15x25; 1x TX 20x25;
1x TX 25x25; 1x TX 27x25; 1x TX 30x25;
1x TX 40x25
- 800/1 Z
1x 1,0x5,5x25
- 840/1 Z Hex-Plus
1x 5/64"x25; 1x 3/32"x25; 1x 1/8"x25; 1x 9/64"x25;
1x 5/32"x25; 1x 3/16"x25; 1x 7/32"x25
Contents of Set :
- 8000 B
1x 3/8"x199,0
- 8790 HMB
1x 1/4"x29,0; 1x 5/16"x29,0; 1x 11/32"x29,0;
1x 3/8"x29,0; 1x 7/16"x29,0; 1x 1/2"x29,0;
1x 9/16"x29,0; 1x 5/8"x30,0; 1x 11/16"x30,0;
1x 3/4"x30,0; 1x 13/16"x30,0; 1x 7/8"x30,0
- 8789 B
1x 3/8"x165,0
- 8794 B
1x 3/8"x76,0
- 8795 B
1x 3/8"x50,0
- 8784 B1
1x 1/4"x3/8"x44,0
- 8796 SB
1x 3/8"x125,0
- 8796 LB
1x 3/8"x200,0
- 851/1 Z PH
1x PH 2x25; 1x PH 3x25
-855/1 Z PZ
1x PZ 2x25; 1x PZ 3x25
- 867/1 Z TORX® BO
1x TX 10x25; 1x TX 15x25; 1x TX 20x25;
1x TX 25x25; 1x TX 27x25; 1x TX 30x25;
1x TX 40x25
- 800/1 Z
1x 1,0x5,5x25
- 840/1 Z Hex-Plus
1x 5/64"x25; 1x 3/32"x25; 1x 1/8"x25; 1x 9/64"x25;
1x 5/32"x25; 1x 3/16"x25; 1x 7/32"x25
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
