Beli wiper seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hallite Wiper Seal 38 SeriesDeskripsi:The Hallite 38 single-lipped wiper/scraper is designed to fit metric housings including those of ISO 6195A. The proportions of the wiping lip ensure that contact is maintained with the surface of the rod to remove heavily deposited contaminants such as mud and ice.The outside diameter of the wiper incorporates a crush lip to provide an interference fit with the housing. This feature help prevent contamination from entering the groove.The Hallite 38 is moulded in a polyester-based material to provide a tough, abrasion resistant wiper for the difficult conditions usually found in mining or earth moving applications.The complete range can be used with a split housing, and the majority can be installed in a blind housing with care.atribut:
- Temperature Range (°C): -40 to 120
- Maximum Speed (m/s): 4
- Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- SKF Seal Wiper Polyurethane Snap-In with Double Lips (Sil Wiper)Deskripsi:Hydraulic wiper seals prevent contaminants from entering a cylinder assembly and hydraulic system. HW seals are polyurethane snap-in wiper seals. They have a double-lip design with an internal-facing wiper lip that regulates the lubrication film on the rod. Double-acting wipers improve the performance and extend the service life of rod sealing systems.atribut:
- Design: HW
- Sealing Lip Material: Polyurethane (TPU U-1003)
- Sakagami Wiper Seal SCB TypeDeskripsi:Metal jacket type of dust seals insertable into groove by press fitting. Protecting packings and cylinders bypreventing the penetration of dust from the outside. They are suitable to the conditions where protection from dust, mud, and rain is required.Remarks- Wipers should be installed in the direction specified in the above schematic.- For the way of installation, check Installation Method.- Refer to the ℓ dimension as it would be differed according to the type of packings to be used together.- For ℓ(L) dimensions when using the dust seal alone, please refer to the SKY dimensions.atribut:
- Material: NBR (RN807)
- Temperature Range (°C): -30 to 100
- Maximum Speed (m/s): 1
- Hallite Wiper Seal 37 SeriesDeskripsi:The Hallite 37 single-lipped, metal-cased wiper is designed to press fit into open groove housings for light and medium-duty applications. The precision trimmed nitrile (NBR) wiping element is securely bonded to a metal case treated to inhibit rust. The proportions of the NBR wiping lip follow the side movement of the rod to clear away the deposited dirt.For heavier duty applications, Hallite would recommend using the Hallite 860 single-lipped, metal-cased polyurethane wiper.atribut:
- Temperature Range (°C): -30 to 100
- Maximum Speed (m/s): 1
- Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Hallite Wiper Seal H839Deskripsi:The Hallite 839 double-lipped, snap-in wiper is designed to fit standard housings, including many ISO 6195C sizes, and to exclude dirt and moisture from entering the cylinder. The design minimises the oil transfer out of the ram on the cylinder rod by collecting traces of fluid passing the rod seal.Opposite the wiper lip are two sealing lips that are precision trimmed at an angle to give optimal rod sealing performance. The Hallite 839 is designed to have an interference in the seal housing groove to improve the stability of the wiper in the gland and to reduce the possibility of ingress around the outside of the wiper.The Hallite 839 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for maximum wear resistance.Hallite recommends a vent is provided between the seal and the wiper to avoid a pressure trap.atribut:
- Maximum Speed (m/s): 4
- Temperature Range (°C): -45 to +110
- ALP Wiper Seal A206 TypeDeskripsi:-It is our heavy-duty scraper type dust felt designed to prevent all kinds of negative particles from entering the system, especially in hydraulic cylinders operating outside of closed areas (for example, hydraulic cylinders used in construction machines).-However, it is also recommended to be used safely in light duty cylinders.atribut:
- Operating Temperature (°C): -40/+120
- Sliding Speed (m/s): 1
- Channel Diameter (µm): ≤1.6 / ≤10.0 (ra/Rmax)
- Dynamic Surface (µm): ≤0.4 / ≤3.2 (ra/Rmax)
- Material: TPE
- Side Surfaces (µm): ≤3.2 / ≤16.0 (ra/Rmax)
- Hallite Wiper Seal H839NDeskripsi:The Hallite 839N double-lipped, snap-in wiper is designed to fit popular Asian housing sizes, and to exclude dirt and moisture from entering the cylinder. The design minimises the oil transfer out of the ram on the cylinder rod by collecting traces of fluid passing the rod seal.The wiping lip on the Hallite 839N is textured to provide improved dry rod performance, particularly for long stroking cylinder applications. Opposite the wiper lip are two sealing lips that are precision trimmed at an angle to give optimal rod sealing performance. The Hallite 839N is designed to have an interference in the seal housing groove to improve the stability of the wiper in the gland and toreduce the possibility of ingress around the outside of the wiper.The Hallite 839N is precision moulded in Hythane® 181 for maximum wear resistance.Hallite recommends a vent is provided between the seal and the wiper to avoid a pressure trap.atribut:
- Maximum Speed (m/s): 4
- Temperature Range (°C): -45 to +110
- Hallite Seal Wiper 839 Series (Sil Wiper)atribut:
- Material: Hythane® 181
- Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Max Preasure (Bar): 350
- Maximum Speed (m/s): 0.5
- Temperature Range (°C): -40 +110
- Sakagami Wiper Seal SER TypeDeskripsi:Insertable dust seals with small profile for miniature cylinders of indoor applications. Protecting packings and cylinders bypreventing the penetration of dust from the outside. Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.Remarks- Wipers should be installed in the direction specified in the above schematic.- Consider adopting divided grooves if one-piece groove is technically adverse.- Refer to the ℓ dimension as it would be differed according to the type of packings to be used together.- Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.- For ℓ(L) dimensions when using the dust seal alone, please refer to the SKY dimensions.atribut:
- Temperature Range (°C): -25 to 100
- Maximum Speed (m/s): 0.5
- Hallite Rod Seal 601 (Sil Rod)Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- Amco Doormat (Keset Mie)atribut:
- Thickness (mm): 15
- Hallite Rod Seal 605 (Sil Rod)Deskripsi:DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
- Hallite Seal Wiper 38 Series (Sil Wiper)atribut:
- Max Preasure (Bar): 500
- Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Maximum Speed (m/s): 0.5
- Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Temperature Range (°C): -30 +100
- NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)Deskripsi:It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.atribut:
- Model : USH
- BANDO Power Ace V-BeltDeskripsi:Power Ace adalah v-belt untuk high power transmission yang sangat berpengaruh pada kenaikan transmission power. Selain itu, bentuk cross-sectional membuat v-belt ini lebih tahan lama dibanding v-belt biasa. V-belt ini efektif dalam membuat perangkat transmisi apa pun menjadi lebih ringkas, lebih hemat tenaga kerja, dan hemat ongkos. Dikarenakan transmission power per beltnya tinggi, jumlah belt dapat dikurangi secara signifikan sehingga tempat menjadi 1/3 kali lebih lapang dibandingkan ketika menggunakan v-belt biasa. Dibuat dengan karet kompon khusus, belt ini memiliki banyak keunggulan seperti anti licin, tahan panas, tahan api, tahan lama, dan tahan cuaca. Selain itu, kinerja anti statis belt ini sudah sesuai dengan standar RMA. Stabilitas dimensi belt ini lebih unggul karena dibuat dari bahan pilihan dan melalui proses yang sudah dirancang dengan baik. Jika dikombinasikan dengan set yang cocok, belt dapat mengantarkan tenaga secara merata. Selain itu, bentuk belt tidak berubah jika disimpan saja.
- CONTITECH INC. Standard & Cogged V-Belt (Vanbelt)Deskripsi:5V section V-belts have a wedge design and a nominal top width of 5/8" and a nominal thickness of 17/32" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.atribut:
- UNSPSC: 26111801
- Belt Material: Polybutadiene
- Minimum Operating Temperature (°F): -40
- Reinforcing Cord Material: Polyester
- Resistance Properties: Heat Resistant; Oil Resistant
Daftar Harga wiper seal Terbaru October 2026
| Hallite Wiper Seal 38 Series | Rp24.900 |
| Hallite Seal Wiper Seri 831 | Rp17.900 |
| SKF Seal Wiper Polyurethane Snap-In with Double Lips (Sil Wiper) | Rp40.900 |
| Sakagami Wiper Seal SCB Type | Rp37.900 |
| NOK Sealing Gasket UPH Type (Sil Gasket) | Rp43.900 |
| Hallite Wiper Seal 37 Series | Rp29.900 |
| Hallite Wiper Seal H839 | Rp26.900 |
| Hallite Wiper Seal 33 Series | Rp46.900 |
| ALP Wiper Seal A206 Type | Rp24.900 |
| Sakagami Seal Wiper | Rp32.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/epP108106529-2.jpg)

/38P105657116-3.jpg)






/8wP106751320-1.jpg)

/82P106295290-1.jpg)
/44P106189148-1.jpg)
/8rP106295315-3.jpg)
/8cP106751300-61.jpg)
/9gP104620340-3.jpg)

/86P109551294-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)