ALP Wiper Seal A206 Type

Sebelum PPN:
Rp24.900 - Rp1.599.900
Spesifikasi
Operating Temperature (°C)-40/+120
Sliding Speed (m/s)1
Channel Diameter (µm)≤1.6 / ≤10.0 (ra/Rmax)
Dynamic Surface (µm)≤0.4 / ≤3.2 (ra/Rmax)
MaterialTPE
Side Surfaces (µm)≤3.2 / ≤16.0 (ra/Rmax)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It is our heavy-duty scraper type dust felt designed to prevent all kinds of negative particles from entering the system, especially in hydraulic cylinders operating outside of closed areas (for example, hydraulic cylinders used in construction machines).
-However, it is also recommended to be used safely in light duty cylinders.

Ulasan Produk

Tidak ada ulasan