Hallite Wiper Seal H839N

Sebelum PPN:
Rp20.900 - Rp119.900
Spesifikasi
Maximum Speed (m/s)4
Temperature Range (°C)-45 to +110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hallite 839N double-lipped, snap-in wiper is designed to fit popular Asian housing sizes, and to exclude dirt and moisture from entering the cylinder. The design minimises the oil transfer out of the ram on the cylinder rod by collecting traces of fluid passing the rod seal.

The wiping lip on the Hallite 839N is textured to provide improved dry rod performance, particularly for long stroking cylinder applications. Opposite the wiper lip are two sealing lips that are precision trimmed at an angle to give optimal rod sealing performance. The Hallite 839N is designed to have an interference in the seal housing groove to improve the stability of the wiper in the gland and to
reduce the possibility of ingress around the outside of the wiper.

The Hallite 839N is precision moulded in Hythane® 181 for maximum wear resistance.

Hallite recommends a vent is provided between the seal and the wiper to avoid a pressure trap.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Fits popular Asian housing sizes
- Precision trimmed sealing lips ensures drier sealing system
- Textured wiper lip for improved leakage control
- Long life and long wear
- Easy to install

Ulasan Produk

Tidak ada ulasan

Halaman Terkait