Beli wiha tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIHA Torx (RU) Screwdriver
    78%
    Mulai

    Rp67.000

    WIHA Torx (RU) Screwdriver
    Deskripsi:
    -With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenched
    atribut:
    • Material: Chrome plated finish
  2. WIHA Screwdrivers Picofinish
    Mulai

    Rp119.900

    WIHA Screwdrivers Picofinish
    Deskripsi:
    Product descriptionThe challenge in precision screw fastenings is to work meticulously and carefully without damaging the work piece. Thanks to their long, slim handles and quick-turning zone, Wiha PicoFinish® fine screwdrivers are ideal for delicate and high-precision tasks in precision mechanics as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile.
  3. WIHA Multi-Bit Screwdriver
    Mulai

    Rp449.900

    WIHA Multi-Bit Screwdriver
    Deskripsi:
    Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
  4. WIHA Apprentice Insulated Tool Kit
    Mulai

    Rp15.999.900

    WIHA Apprentice Insulated Tool Kit
    atribut:
    • UNSPSC: 31160000
  5. WIHA Socket Bit Sets
    Mulai

    Rp569.900

    WIHA Socket Bit Sets
    atribut:
    • UNSPSC: 27112814
  6. WIHA TorqueDriver
    Mulai

    Rp139.900

  7. WIHA Assorted Plier Set
    Mulai

    Rp3.799.900

    WIHA Assorted Plier Set
    atribut:
    • Insulated: Yes
    • Jaw Opening Type: Manual
  8. WIHA Power Screwdriver Bit Set
    Mulai

    Rp589.900

    WIHA Power Screwdriver Bit Set
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
  9. WIHA Pliers Professional Electric
    Mulai

    Rp1.399.900

    WIHA Pliers Professional Electric
    Deskripsi:
    Product descriptionCutting many cables and wires to length over a long period requires a great deal of force and causes considerable strain on wrists. Wiha heavy-duty diagonal cutters with a two-component handle provide effortless cutting for tough usage. The plier joint with DynamicJoint® ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. Its triggered opening spring allows the user to work effortlessly for long periods of time. With their semi-circular head, these powerful pliers also guarantee a clean cut edge. The ergonomically shaped plier handle ensures comfortable, fatigue-proof work. These heavy-duty diagonal cutters are also manufactured as per the international IEC 60900 standard and are thus approved for working on live parts up to 1,000 V AC. The high-quality chrome-plated plier surface provides protection against rust, ensuring the pliers have a long service life. These heavy-duty diagonal cutters are the ideal tool for applications in the field of electrics.StandardsDIN ISO 5749. Manufactured acc. to IEC 60900.ApplicationPower-assisted all-round diagonal cutter for cutting soft to extremely hard wires and cables.
    atribut:
    • Overall Length (mm): 180
    • Overall Length (inch): 7
    • Series: Z 16 3 06
    • Blister Packed: x
    • Cutting Force: 18
    • Diameter Max. (mm): 2.3
    • Hard Wire (mm): 2.7
    • Medium-Hard Wire (mm): 3.8
  10. WIHA Screwdrivers Softfinish
    Mulai

    Rp209.900

    WIHA Screwdrivers Softfinish
    Deskripsi:
    ApplicationParticularly suitable for dry applications.BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.
  11. WIHA Screwdrivers Softfinish Electric
    Mulai

    Rp199.900

    WIHA Screwdrivers Softfinish Electric
    Deskripsi:
    StandardsManufactured acc. to IEC 60900.ApplicationFor work in the area of live parts up to 1,000 V AC.
  12. WIHA Screwdriver with Bit Magazine Magnetic
    Mulai

    Rp439.900

    WIHA Screwdriver with Bit Magazine Magnetic
    Deskripsi:
    Product descriptionFastening by hand becomes problematic when you can no longer reach screws in confined spaces with a long screwdriver handle. The screwdriver with the Stubby bit magazine provides the remedy in such cases – it really stands out as a specialist for working in tight spots thanks to its handy, compact size. The Multitool also holds its six bits in the most commonly used profiles in its handle, thus making it flexible in its use. The magazine bit holder offers particular appeal as an alternative to screwdriver sets for portable use and fits snugly into pockets. The magnetic holding feature in the integrated bit holder ensures easy handling and an optimum grip.DriveDIN 3126, ISO 1173, style D 6.3.ApplicationEminently suitable for working in confined, hard-to-reach spaces.
    atribut:
    • Size (inch): 1/4
    • Series: 3801
  13. WIHA Adjustable Wrench & Set
    Mulai

    Rp1.799.900

    WIHA Adjustable Wrench & Set
    Deskripsi:
    These insulated adjustable wrenches have coated handles to protect from electric shock and reduce the possibility of electrical arcing caused by a short circuit from a noninsulated handle. They come with a screw mechanism located at the bottom of the head that adjusts the jaws for a tight grip on a variety of fastener sizes. The insulation cushions the handle to reduce fatigue and provides a more secure hand grip compared to bare metal handles.
    atribut:
    • UNSPSC: 27111707
    • Adjustment Type: Quick Adjust
    • Corrosion Resistant: No
    • End Style: Solid
    • Finish: Natural
    • Grip Style: Insulated
    • Head Type: Standard
    • Insulated: Yes
    • Jaw Material: Alloy Steel
    • Locking Type: Adjustable
    • Measurement Type: Metric; SAE
    • Measuring Scale: Yes
    • Non-Sparking: No
    • Opening Type: Adjustable
    • Tether Style: Tether Capable
  14. WIHA Electrician's Tool Set
    Mulai

    Rp4.199.900

    WIHA Electrician's Tool Set
    Deskripsi:
    Not having the right tools for the job at hand means unnecessary time loss, especially when working on the go. With the 18-piece electrician's tool set, all electrical installation supplies are always ready to use in a single step thanks to the practical belt pouch. This leaves both hands free to work at all times during the work session. The electrician's tool set offers a wide range of essential, practical hand tools for electricians. The set includes the precision PicoFinish electric fine screwdriver, the SoftFinish electric slim Fix screwdriver, the Wiha flashlight, and the TriCut installation pliers. The practical belt pouch also offers storage space for other supplies and can be quickly attached to the belt. The basic equipment for demanding electrical installation work. For working on live parts up to 1,000 V AC.Contents:1x TriCut Professional electric installation pliers 170 mm, 7" (38552)1x Professional electric needle-nose pliers with straight cutting edge 200 mm, 8" (26727)1x Professional electric diagonal cutting pliers with DynamicJoint 140 mm, 5 1/2" (43326)1x Electrician's folding ruler Longlife 2 m metric, 10 parts 15 mm (42068)1x Flashlight with LED, laser and UV light in blister incl. 3x AAA batteries 100 - 310 lm (41286)1x PicoFinish electric fine screwdriver slotted 1.5 mm x 50 mm (42374)1x PicoFinish electric fine screwdriver slotted 2.5 mm x 65 mm (42376)1x PicoFinish fine screwdriver electric Phillips PH00 x 50 mm (42379)1x Fine screwdriver PicoFinish electric Phillips PH0 x 65 mm (42378)1x Screwdriver SoftFinish electric slimFix slotted 3.5 mm x 100 mm (35446)1x Screwdriver SoftFinish electric slimFix slotted 4.0 mm x 100 mm (35390)1x Screwdriver SoftFinish electric slimFix slotted 5.5 mm x 125 mm (35391)1x Screwdriver SoftFinish electric slimFix Pozidriv PZ1 x 80 mm (35395)1x Screwdriver SoftFinish electric slimFix PlusMin/Pozidriv SL/PZ2 x 100 mm (36330)1x Screwdriver SoftFinish electric slimFix TORX T10 x 100 mm (36536)1x Voltage tester SoftFinish single-pole, 110 - 250 Volt slot head transparent, with clip 3.0 mm (34745)1x Tape measure 5 m1x Tool belt pouch
  15. WIHA Pliers Set Classic
    Mulai

    Rp1.499.900

    WIHA Pliers Set Classic
    Deskripsi:
    StandardsDIN ISO 5746, DIN ISO5749, DIN ISO 5745ApplicationFor attaching and removing circlips in holes as well as on shafts and axles.
Daftar Harga wiha tools Terbaru January 2026
WIHA Hex Key T Handle (Kunci L)Rp229.900
WIHA Hex Key T Handle (Kunci L)Rp98.900
WIHA Torx (RU) ScrewdriverRp67.000
WIHA Screwdrivers PicofinishRp119.900
WIHA Hex Key T Handle c/w Magic Ring (Kunci L)Rp259.900
WIHA Torx Plus ScrewdriverRp219.900
WIHA Multi-Bit ScrewdriverRp449.900
WIHA Torx ScrewdriverRp289.900
WIHA Apprentice Insulated Tool KitRp15.999.900
WIHA Socket Bit SetsRp569.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)