WIHA Cutting Pliers Professional Electric (Tang Potong)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Overall Length (mm)180
Overall Length (inch)7
SeriesZ 16 3 06
Blister Packedx
Cutting Force18
Diameter Max. (mm)2.3
Hard Wire (mm)2.7
Medium-Hard Wire (mm)3.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product description
Cutting many cables and wires to length over a long period requires a great deal of force and causes considerable strain on wrists. Wiha heavy-duty diagonal cutters with a two-component handle provide effortless cutting for tough usage. The plier joint with DynamicJoint® ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. Its triggered opening spring allows the user to work effortlessly for long periods of time. With their semi-circular head, these powerful pliers also guarantee a clean cut edge. The ergonomically shaped plier handle ensures comfortable, fatigue-proof work. These heavy-duty diagonal cutters are also manufactured as per the international IEC 60900 standard and are thus approved for working on live parts up to 1,000 V AC. The high-quality chrome-plated plier surface provides protection against rust, ensuring the pliers have a long service life. These heavy-duty diagonal cutters are the ideal tool for applications in the field of electrics.StandardsDIN ISO 5749. Manufactured acc. to IEC 60900.ApplicationPower-assisted all-round diagonal cutter for cutting soft to extremely hard wires and cables.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait