Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The installation and commissioning of wallboxes requires special employee qualifications and certified equipment. With the tool set, the user always has the right tool at hand. Safely stored and organized in a robust, functional bag, the electrician's tools are perfect for mobile use. As a design award winner, the patented Wiha case also stands out for its multifunctionality. When opened, it functions as a workbench holder from which the tools can be easily removed. The loop for wall mounting and the removable insert add value. The tool set offers maximum space savings thanks to a comprehensive interchangeable bit system. Thanks to Wiha slimTechnology, the included slimBits, with their blades up to 33% narrower, can easily reach even deep-lying screw and spring elements. Combined with the extra-short Stubby handle, screws can be easily reached, especially in tight spaces. The set is versatile, so you can always find the right tool for work on the distribution board. Each piece The tools in the set have been fully tested in accordance with the international IEC 60900 standard, ensuring safe working on live parts up to 1,000 V AC. Insulated tools for working on charging stations and wall boxes.
Contents:
1x SoftFinish electric slimVario Stubby screwdriver with bit holder
1x SoftFinish slimVario electric screwdriver with bit holder
1x TorqueVario-S electric torque screwdriver with variable torque limit
1x Double-jointed universal wrench with triangular, square, and double-bit 7-9-5-8-3-5 (44001)
1x Stripping Multitool for round cables 125 mm, 5" (44242)
1x Professional electric cable cutter with switchable opening spring 210 mm, 8 1/4" (43662)
1x Needle-nose pliers Professional electric with curved cutting edge, approx. 40°, 200 mm, 8" (26729)
1x Extension slimVario electric for slimBits 6.0 mm (43292)
1x Adjustment tool for torque screwdrivers with standard handle, 90 mm (26864)
1x Adapter TorqueVario-S electric for slimBits 6.0 mm (35870)
1x Bit slimBit electric Phillips PH1 x 75 mm (34583)
1x Bit slimBit electric Phillips PH2 x 75 mm (34584)
1x Bit slimBit electric slotted 3.5 mm x 75 mm (41159)
1x Bit slimBit electric slotted 5.5 mm x 75 mm (34581)
1x Bit slimBit electric PlusMinus/Pozidriv SL/PZ1 x 75mm (34589)
1x Bit slimBit electric PlusMin/Pozidriv SL/PZ2 x 75 mm (34590)
1x Bit slimBit electric TORX T20 x 75 mm (35509)
1x Bit slimBit electric TORX T25 x 75 mm (36071)
1x Bit slimBit electric hexagon 2.5 mm x 75 mm (37224)
1x Bit slimBit electric hexagon 3.0 mm x 75 mm (37147)
1x Bit slimBit electric hexagon 4.0 mm x 75 mm (37225)
1x Bit slimBit electric hexagon 5.0 mm x 75 mm (37226)
1x Functional bag empty (43474)
Contents:
1x SoftFinish electric slimVario Stubby screwdriver with bit holder
1x SoftFinish slimVario electric screwdriver with bit holder
1x TorqueVario-S electric torque screwdriver with variable torque limit
1x Double-jointed universal wrench with triangular, square, and double-bit 7-9-5-8-3-5 (44001)
1x Stripping Multitool for round cables 125 mm, 5" (44242)
1x Professional electric cable cutter with switchable opening spring 210 mm, 8 1/4" (43662)
1x Needle-nose pliers Professional electric with curved cutting edge, approx. 40°, 200 mm, 8" (26729)
1x Extension slimVario electric for slimBits 6.0 mm (43292)
1x Adjustment tool for torque screwdrivers with standard handle, 90 mm (26864)
1x Adapter TorqueVario-S electric for slimBits 6.0 mm (35870)
1x Bit slimBit electric Phillips PH1 x 75 mm (34583)
1x Bit slimBit electric Phillips PH2 x 75 mm (34584)
1x Bit slimBit electric slotted 3.5 mm x 75 mm (41159)
1x Bit slimBit electric slotted 5.5 mm x 75 mm (34581)
1x Bit slimBit electric PlusMinus/Pozidriv SL/PZ1 x 75mm (34589)
1x Bit slimBit electric PlusMin/Pozidriv SL/PZ2 x 75 mm (34590)
1x Bit slimBit electric TORX T20 x 75 mm (35509)
1x Bit slimBit electric TORX T25 x 75 mm (36071)
1x Bit slimBit electric hexagon 2.5 mm x 75 mm (37224)
1x Bit slimBit electric hexagon 3.0 mm x 75 mm (37147)
1x Bit slimBit electric hexagon 4.0 mm x 75 mm (37225)
1x Bit slimBit electric hexagon 5.0 mm x 75 mm (37226)
1x Functional bag empty (43474)
Feature
All tools safely and neatly stored in a robust, well-organised case.4 in 1: round stripper, length stripper, hook blade and stripping position in one tool.
Work neatly by cutting cables without distortion.
The right moment protects you against material damage and rework.
Wiha slimBits provide good, protected access to deep-set screws.
Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0jP111997019-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
