Beli wiha electrical tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WIHA Torx (RU) ScrewdriverDeskripsi:-With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenchedatribut:
- Material: Chrome plated finish
- KNIPEX Insulated Plier for Electrical InstallationDeskripsi:-European standard EN60900 compliant product, 1000V insulation specification.atribut:
- Cutting Performance (Cable): 15mm
- Total Length: 200mm
- KNIPEX Tool Case Vision27 PlumbingDeskripsi:- Equipped with 52 brand quality tools, some VDE tested according to DIN EN 60900- Max. payload: 20 kg- Volume: 27 litres- For extensive plumbing and installation work- Flexible options due to the individual partitioning of the inserts in the 60 mm deep base tray and its cover plate with six large tool compartments- Tough ratchet hinges hold the lid open where necessary despite the deadweight of the tools- Sturdy, ergonomic carrying handle, snaps into place at a 90° angle- Removable tool board with 15 tool pockets on the base side and six tool pockets as well as a clamp compartment (400 mm wide) on the cover side, held by a push button- Two lockable steel flip locks protect the case contents from theft- With circumferential double aluminium frame- Heavy duty ABS material, black- Cover and tool boards made from dirt-repellent PP twin-wall sheets- External dimensions (W x H x D): 480 x 380 x 200 mm; internal dimensions (W x H x D): 460 x 310 x 190 mmatribut:
- Dimension Exterior (Interior) Width (mm): 480 (460)
- Dimension Exterior (Interior) Height (mm): 380 (310)
- Dimension Exterior (Interior) Depth (mm): 200 (190)
- Color: Black
- Material: ABS
- Reach-Conform: no
- RohS-Conform: no
- Morris RefrigerantDeskripsi:Refrigerant R32 merupakan freon yang baru mulai digunakan tahun 2015 di Indonesia digunakan untuk sistem pendingin udara/AC. Memiliki tekanan cukup tinggi dan mampu terbakar. Oleh karena itu dalam penggunaannya perlu diperhatikan. Jenis freon R32 memiliki nilai GWP (Global Warming Potential) 675 dan Cooling Index (angka index pendinginan) 160. Freon R32 lebih ramah lingkungan dibandingkan R410a sekalipun memiliki nilai GWP yang lebih rendah dari R22 dan R410a. Freon R32 memiliki angka index dingin yang jauh lebih tinggi bahkan dari R22, jadi tidak akan ada masalah bahwa pemakaian AC inverter jadi lebih tidak dingin. Freon R32 memang memiliki potensi mudah terbakar yang lebih tinggi dari R22 dan R410a namun tidak perlu kuatir karena tidak dapat membuat AC meledak bahkan ketika terjadi kebakaran sekalipun. Aplikasi khusus: Sebagai pengganti refrigerant tipe 32 in idigunakan terutama pada air conditioner dan sistem pendingin.
- WIHA Multi-Bit ScrewdriverDeskripsi:Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
- WIHA Locakable Centrofix Soft Finish Driver HandleDeskripsi:Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.atribut:
- Overall Length (mm): 149
- Shaft Length (mm): 38
- Tip Shape: Socket (box)
- Commodity Composition: Single Item
- Handle Width (mm): 36
- Drive (inch): 1/4
- Grip Type: Soft finish handle
- WIHA Power Screwdriver Bit SetDeskripsi:Maximize your drilling and driving capabilities with these versatile, durable bit sets.
- WIHA Torx Key SetDeskripsi:Folding Torx key sets contain multiple Torx keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of Torx keys for a range of fastener head sizes.atribut:
- UNSPSC: 27111716
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- End Shape: Torx
- Grip Style: Cushion
- Insulated: No
- Material: Alloy Steel
- Measurement Type: Torx
- Non-Magnetic: No
- Non-Sparking: No
- Standards: ISO 9001:2008
- WIHA Hex Key Set (Kunci L)atribut:
- Drive Profile: Hexagon Screwdriver
- WIHA Screwdriver Picofinish (Obeng)Deskripsi:Product descriptionThe challenge in precision screw fastenings is to work meticulously and carefully without damaging the work piece. Thanks to their long, slim handles and quick-turning zone, Wiha PicoFinish® fine screwdrivers are ideal for delicate and high-precision tasks in precision mechanics as well as for hobbyists and model building. Its ergonomic handle design with a soft zone makes it comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile.
- WIHA Assorted Plier Setatribut:
- Insulated: Yes
- Jaw Opening Type: Manual
- WIHA Bit HolderDeskripsi:These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.atribut:
- Impact Rated: No
- Magnetic/Nonmagnetic: Nonmagnetic
- Shank Style: Hex
- WIHA Screwdriver Liftup 25 (Obeng)Deskripsi:Product descriptionIt's not uncommon for tradesmen out on jobs to need a screwdriver with a specific profile but not have the precise one within reach when they need it. The Wiha screwdriver with the LiftUp 25 bit magazine puts an end to such problems, because with only one tool you have 12 different drives at hand anytime, anywhere. LiftUp thus replaces an entire screwdriver set. At the press of a button, the bit magazine at the handle end comes out, delivering the 25 mm bits with a 1/4" drive ready for removal. The contained standard bits can be used for both manual and machine operation. Thanks to its large volume, the ergonomically shaped two-component handle ensures optimum power transmission and maximum torque values. Powerful screw fastening or loosening is therefore particularly easy for the hand.ApplicationThe alternative to a set of screwdrivers. Ideal for screw fastening when out on jobs.atribut:
- Size (inch): 1/4
- Series: 380302
- WIHA Hex Key T Handle (Kunci L)Deskripsi:-The unique handle shape that fits perfectly in the hands creates the best usability and the maximum tightening torque.-There is a long type so it is ideal for works in hard-to-reach places that require high torque.
Daftar Harga wiha electrical tools Terbaru March 2026
| WIHA Torx (RU) Screwdriver | Rp309.900 |
| KNIPEX Insulated Plier for Electrical Installation | Rp1.299.900 |
| KNIPEX Tool Case Vision27 Plumbing | Rp20.999.900 |
| JTC Insulated Socket Set (Kunci Sock Set) | Rp3.399.900 |
| Morris Refrigerant | Rp559.900 |
| WIHA Hex Key T Handle (Kunci L) | Rp129.900 |
| WIHA TorqueDriver | Rp259.900 |
| WIHA Multi-Bit Screwdriver | Rp449.900 |
| WIHA Locakable Centrofix Soft Finish Driver Handle | Rp1.099.900 |
| WIHA Power Screwdriver Bit Set | Rp589.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%20Screwdriver/P102853175-1.jpg)


/ffP101535555-2.jpg)

/qcP102293948-2.jpg)





/P101005231-1.jpg)
/3xP110428141-1.jpg)
/jdP102298697-2.jpg)

/0oP102302024-2.jpg)

/onP110427887-1.jpg)
/o5P102293869-2.jpg)
/P102738511-1.jpg)