Beli wheel loader di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Forklift Electric
    Mulai

    Rp419.999.900

    KRISBOW Forklift Electric
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  2. NAMI Truk Forklift Elektrik Counter Balance TK
    Mulai

    Rp419.999.900

    NAMI Truk Forklift Elektrik Counter Balance TK
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  3. IMOW Electric Forklift
    Mulai

    Rp299.999.900

    IMOW Electric Forklift
    atribut:
    • Operator Type: Seated
  4. FURD Ride On Roller
    Mulai

    Rp209.999.900

    FURD Ride On Roller
    atribut:
    • Drive Type: Hydraulic Transmission
  5. KESTONE Forklift
    Mulai

    Rp329.999.900

    KESTONE Forklift
    atribut:
    • Fuel: Diesel
  6. OTC Wheel Dollie
    Mulai

    Rp9.999.900

    OTC Wheel Dollie
    Deskripsi:
    Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.
    atribut:
    • UNSPSC: 24101503
    • Maximum Lift Height (in): 5
  7. TOLSEN Pengaduk Beton
    Mulai

    Rp3.999.900

    TOLSEN Pengaduk Beton
    atribut:
    • Approval: CE Approved
    • Drum Thickness (mm): Up: 1.2, Lower: 1.8
    • Frequency (Hz): 50
    • Gear Ring Material: Cast iron
    • Handle: Round handle
    • Rated Voltage (V): 230
  8. Makita Gerinda Tangan
    Rating:
    100% of 100
    (9)
    Mulai

    Rp819.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. Mitsubishi Forklift Diesel
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  10. HELI Truk Forklift
    Mulai

    Rp309.999.900

    HELI Truk Forklift
    atribut:
    • Lifting Height (mm): 3000
  11. NICHIYU Truk Forklift Elektrik
    Mulai

    Rp339.999.900

    NICHIYU Truk Forklift Elektrik
    atribut:
    • Load Center (mm): 500
  12. NICHIYU Counter Balance Electric Forklift Truck
    Mulai

    Rp319.999.900

    NICHIYU Counter Balance Electric Forklift Truck
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  13. HELI Truk Forklift Elektrik Baterai Lithium
    Mulai

    Rp409.999.900

    HELI Truk Forklift Elektrik Baterai Lithium
    atribut:
    • Lifting Height (mm): 3000
  14. HELI Truk Forklift Elektrik Aki
    Mulai

    Rp319.999.900

    HELI Truk Forklift Elektrik Aki
    atribut:
    • Lifting Height (mm): 3000
  15. BYD Electric Forklift
    Mulai

    Rp599.999.900

    BYD Electric Forklift
    atribut:
    • Charging (hour): 45325
    • Operator: Seated
    • Working Time (hour): 6-7
  16. GRAM Forklift Scale
    Mulai

    Rp92.999.900

    GRAM Forklift Scale
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  17. HELI Electric Forklift
    Mulai

    Rp449.999.900

Daftar Harga wheel loader Terbaru December 2025
KRISBOW Forklift ElectricRp419.999.900
NAMI Truk Forklift Elektrik Counter Balance TKRp419.999.900
IMOW Electric ForkliftRp299.999.900
FURD Ride On RollerRp209.999.900
KESTONE ForkliftRp329.999.900
KRISBOW Mesin Pemadat Tanah Roller VibratorRp94.999.900
OTC Wheel DollieRp9.999.900
TOLSEN Pengaduk BetonRp3.999.900
Makita Gerinda TanganRp819.900
Mitsubishi Forklift DieselRp289.999.900

Data diperbarui pada 11/12/2025 (Harga belum termasuk PPN)