Hanna Instruments Maple Syrup Digital Grader

Sebelum PPN:
Rp4.099.900
Spesifikasi
Automatic Shut-offAfter ten minutes of non-use
Battery Type/Life(1) 1.5V AAA
Color, Maple Syrup Accuracy+/-4% transmittance
Color, Maple Syrup MethodAdaptation of the USDA maple syrup standard.
Color, Maple Syrup Range0 to 100% transmittance
Color, Maple Syrup Resolution1% transmittance
Dimensions (mm)86.0 x61.0 x37.5 (3.4\"x2.4\"x1.5\")
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Ordering InformationHI759 Checker is supplied with (3) sample cuvettes with caps, sealed glycerol reference cuvette, (3) plastic beakers, battery, instructions, and Quick start guide.
Photometer/Colorimeter Light DetectorSilicon photocell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanna's Maple Syrup Digital Grader bridges the gap between visual grading kits and professional instrumentation. Temporary maple syrup grading kits provide minimal accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine the percent light transmittance. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The HI759 Maple Syrup Digital Grader uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at an affordable price.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait