Beli wheel cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Stainless Steel Tubing Cutteratribut:
- Capacity (inch): 1/4 - 1 3/8
- Capacity (mm): 6.0 - 35.0
- Catalog Number: 29963
- Standard Wheel: E-635
- RIDGID Stainless Steel Quick-Acting Tubing Cutteratribut:
- Capacity (inch): 1/4 - 2 5/8
- Capacity (mm): 6.0 - 67.0
- Catalog Number: 31803
- Standard Wheel: E-635
- RIDGID Screw Feed Tubing & Conduit CutterDeskripsi:RIDGID's Screw Feed Tubing Cutters make clean square cuts on copper, brass, aluminum and thin-wall steel. X-CEL Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
- Kolor Kut Water Finding Pasteatribut:
- Volume (g): 85
- GENIUS Drilling HammersDeskripsi:Genius Tools hammers are made for professionals and serious tool users. We offer 5 types of hammers in varying weights. The majority of our hammers are one-piece construction and our slotted rubber handles eliminate all impact vibrations.atribut:
- Length: 270mm
- Made of: Chrome Vanadium Steel
- Product Type: Striking Tools
- Size (lbs): 4
- monotaro Tube Cutter (Pipe Cutter)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- RIDGID Exposed Ratchet Threader Set BSPTDeskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.atribut:
- Thread Direction: Right Hand
- Die Material: Alloy
- TRUSCO Tube Cutter BladeDeskripsi:Cutting copper tube, aluminum tube, brass tube, hard PVC pipeatribut:
- Weight (g): 3
- Daikin Oil Cooling Unitatribut:
- Cooling Capacity (kW): 2.8/3.2 (50/60Hz)
- Noise (dB): 58
- Oil Pump Discharge Rate (L/minute): 24/28.8 (50/60Hz)
- Outer Dimension (mm): 775x360x440
Daftar Harga wheel cutter Terbaru March 2026
| RIDGID Cutter Wheel | Rp199.900 |
| RIDGID Pipe Cutter Wheel | Rp279.900 |
| RIDGID Stainless Steel Tubing Cutter | Rp1.899.900 |
| RIDGID Constant Swing Tubing Cutter | Rp1.299.900 |
| RIDGID Stainless Steel Quick-Acting Tubing Cutter | Rp3.099.900 |
| RIDGID Screw Feed Tubing & Conduit Cutter | Rp1.199.900 |
| RIDGID Heavy Duty Pipe Cutter | Rp6.599.900 |
| RIDGID Instrument Bender 400 Series (Imperial) | Rp2.699.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| Kolor Kut Water Finding Paste | Rp189.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/8pP102048313-15.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Kolor%20Kut%20Water%20Finding%20Paste/5pP106404205-1.jpg)

/5yP102048214-13.jpg)

/2yP102248106-3.jpg)