Beli wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shenpai Caster Wheel 35C-11 265kg (4inch)atribut:
- Diameter: 4 inch
- Capacity Per Castor: 265kg
- KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)atribut:
- Bearing: Ball
- Hole size (mm): 11
- Material: Cast Iron Polyurethane
- Plate Size (mm): 115x100
- Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
- Tread Width (mm): 50
- TRUSCO Nylon Caster TYS Series TireDeskripsi:It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.atribut:
- Load Type: Medium load
- Mass (g): 850
- Material (Wheel): Nylon
- Wheel Width (mm): 40
- Surface Treatment: (Bracket) Three-valued UNIQLO finishing
- Hole Diameter d (mm): 12
- Boss Width B (mm): 55
- Material (hardware): Steel
- Allowable Load (daN): 160
- Wheel Diameter D (mm): 150
- HAMMER CASTER Screwed Type 420EA Freely Car (Nylon Wheel Urethane Wound Wheel)atribut:
- Shape: Universal vehicle
- Finishing (Metal Compatibletings): Chrome plating
- Caster Type: Swivel type screw caster
- Material (Wheel): Nylon Wheel Thermoplastic Urethane Wound Wheel
- Model : 420EA Flexible Car
- Stopper: None
- Wheel Type: Single wheel
- Hamilton Standard Plate CasterDeskripsi:Extra-heavy-duty standard plate casters have forged steel frames, tapered roller thrust bearings, and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use, and withstand more shock and impact from rolling over rough or uneven ground than light-duty, medium-duty, and heavy-duty standard plate casters. The casters are installed onto the bottom of dumpsters, trailer frames, die carts, and other heavy equipment used in industrial areas such as manufacturing plants, construction sites, and assembly plants. Swivel versions of these casters have hardened bearing raceways and large-diameter hardened ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
- RAVEN Roda Nylon Light Dutyatribut:
- Bearing: Double Ball Bearing
- Wheel Material: Nylon
- RKG Roda Caster PPDeskripsi:1 Unit Roda dengan Plat/As Tancapatribut:
- Material: PP (Polypropylene)
- WAYMAG Electric Scooter Dynamicatribut:
- Battery Type: Lithium Battery
- Standard Voltage: 60V
- HAMMER CASTER Wheel Nylon Rubber Rolled 415M with Universal Vehicle Total Lock (Roda Nilon)atribut:
- Shape: Vehicle T
- Wheel Width: 32mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 105x80mm
- Caster Type: Plate type freewheel caster
- Material (Wheel): Nylon wheel rubber wound wheel. Radial ball bearing insertion
- Mounting Dimensions X x Y: 87x60mm
- Mounting Hole Diameter P: 8.6mm
- Stopper: With total lock
- Wheel Type: Single wheel
- HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- Wipro Roda Karet TPRatribut:
- Color: Gray
- Yuei Caster Press Caster Urethane Wheel (J Series)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object.-Plate Type.-With bearing.-Fixed Type (with stopper)
- YUEI Caster Wheelatribut:
- Wheel Diameter D (mm): 150
Daftar Harga wheel Terbaru October 2026
| Shenpai Caster Wheel 35C-11 265kg (4inch) | Rp809.900 |
| ROHA Caster Nylon for Hand Pallet (Kastor Nilon) | Rp79.900 |
| KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU) | Rp139.900 |
| TRUSCO Nylon Caster TYS Series Tire | Rp249.900 |
| HAMMER CASTER Screwed Type 420EA Freely Car (Nylon Wheel Urethane Wound Wheel) | Rp81.900 |
| ROHA Caster Rubber with Double Brake (Kastor Karet) | Rp37.900 |
| ROHA PVC Caster Double Brake | Rp24.900 |
| Hamilton Standard Plate Caster | Rp1.499.900 |
| RAVEN Roda Nylon Light Duty | Rp22.900 |
| RKG Roda Caster PP | Rp5.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101005124-1.jpg)
/inP103675671-1.jpg)
/3oP111913132-1.jpg)

/P102876130-1.jpg)
/qrP103675963-1.jpg)





/P102885323-1.jpg)
/buP106832426-2.jpg)
/09P105416009-1.jpg)

/P102873452-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)