Beli wera tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Tool-Check Plus Imperial
    Mulai

    Rp2.599.900

    WERA Tool-Check Plus Imperial
    Deskripsi:
    Tool combination of ratchet, bit, sockets and a bitholding screwdriver in the smallest of spaces. The perfect universal companion for a multitude of screwdriving applications. Premium bitholding screwdriver with Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, soft handle zones for a high torque transfer. Bit ratchet for quick working when screwdriving with a machine or conventional hand tool is not possible due to space constraints. Rapid reversing from clockwise to counterclockwise rotation and vice versa via the reversing lever. The knurling on the ratchet head allows for quick rotation (with the thumb). Easiest operation, even with just one hand. Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for the fingers. Smallest possible tool design thanks to the direct bit mounting in the ratchet head, perfect for low working heights. Small return angle of 6° for precise working. Robust drop-forged solid steel design. Torques of over 65 Nm. The Rapidaptor bitholding screwdriver with fast-rotating sleeve: Can be used as an extension, for lightning-fast bit changes for even the smallest bit sizes with just one hand and without any extra tools. Tough bits, for universal use. Hand and machine sockets for nearly all applications. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool . Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium. Contents of Set :- 8001 A1x 1/4"x87,0- 8131x 1/4"x78- 889/4/1 K1x 1/4"x50- 870/11x 1/4"x25 1)- 8790 HMA1x 3/16"x23,0; 1x 1/4"x23,0; 1x 5/16"x23,0; 1x 11/32"x23,0; 1x 3/8"x23,0; 1x 7/16"x23,0; 1x 1/2"x23,0- 851/1 TZ PH2x PH 1x25; 3x PH 2x25; 1x PH 3x25- 800/1 TZ1x 1,0x5,5x25 - 867/1 TZ TORX®1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 30x25; 1x TX 40x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 30x25- 840/1 Z Hex-Plus1x 3/32"x25; 1x 1/8"x25; 1x 5/32"x25; 1x 3/16"x25; 1x 5/16"x25- 868/1 V1x # 1x25; 3x # 2x25; 1x # 3x25
    atribut:
    • Set Contents (piece): 39
  2. WERA Hex Key (Kunci L)
    Mulai

    Rp809.900

    WERA Hex Key (Kunci L)
    atribut:
    • Set Contents: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm
    • Accessories: Holder
    • Set Contents (piece): 9
  3. WERA 9-piece (Hex-Plus) key wrench
    Mulai

    Rp1.099.900

    WERA 9-piece (Hex-Plus) key wrench
    Deskripsi:
    High-quality L-key set for hexagon socket screws of practical clip fasteners made of wear-resistant material. Not only does it allow safe storage of the L-keys, but also their easy removal. The L-keys with Hex-Plus profile have a larger contact surface in the screw head, which minimizes the effect of the notch and almost completely eliminates the risk of destroying the screw recess. The long-arm ball end ensures reliable operation even in difficult installation situations. The precise chrome-plated design guarantees high corrosion protection. The L-keys feature laser-engraved, wear-resistant size markings, making the tool immediately accessible.*022050 is a regular hexagon.
    atribut:
    • Set Contents: L-Key Wrench 022050, 022052, 022054, 022056, 022058, 022060, 022062, 022064, 022066 (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm)
  4. WERA Hex Key Set
    Mulai

    Rp449.900

    WERA Hex Key Set
    Deskripsi:
    These L-shaped color-coded ball end hex key sets have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. Sets come with hex key holders in a different color that organize and ease identification of hex keys. The short arm comes with a regular hex end tip. The tip at the end of each arm can be inserted into the hex indentation in the bolt or screw and the arm is turned to rotate the fastener.
    atribut:
    • UNSPSC: 27111710
    • End Shape: Hex
    • Fastener Holding: No
    • Key Shape: L
    • Length Family: Long
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Number of Ball Ends: 1
    • Number of Pieces: 9
    • Number of Tips: 2
    • Standards: ISO 2936
  5. TEKIRO Hex Key Short Arm Inch (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    TEKIRO Hex Key Short Arm Inch (Kunci L)
    Deskripsi:
    Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya.Dimensi produk : 46mmx15mmx1mmKunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
  6. TEKIRO Hex Key Long Arm Inch (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    TEKIRO Hex Key Long Arm Inch (Kunci L)
    Deskripsi:
    Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Dimensi produk : 90mmx14mmx1mmKunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
  7. WERA (Ball Hex-Plus) Key wrench (stainless steel)
    Mulai

    Rp1.599.900

    WERA (Ball Hex-Plus) Key wrench (stainless steel)
    Deskripsi:
    High quality L-key set made of stainless steel for Wera hexagon socket screws. Stainless steel prevents external rust migration. The Hex-Plus profile provides a large contact surface for the screw head, so notching effects are minimized and damage to the screw head is virtually eliminated. Long arms with hex ball ends. The ball end driving profile allows the tool axis to be moved away from the screwdriver axis, allowing for "around the corner" screwdriving. Nearly wear-free L-key clip fastener.
    atribut:
    • Set Contents: L-Key Wrench 022700, 022701, 022702, 022703, 022704, 022705, 022706, 022708, 022709 (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm)
  8. STANLEY Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

  9. WERA 9-piece (Hex-Plus) key wrench
    Mulai

    Rp879.900

    WERA 9-piece (Hex-Plus) key wrench
    Deskripsi:
    The high-quality L-key set for Imperial hexagon socket screws consists of a practical clip fastener made of wear-resistant material, which allows for safe storage and easy removal of the L-keys. The Hex-Plus profile provides a larger contact surface within the screw head, which minimizes the effect of the notch and almost completely eliminates the risk of destroying the screw recess. The long-arm ball end ensures reliable operation even in difficult installation situations. The BlackLaser surface treatment provides excellent surface protection even against corrosion, ensuring a long service life. The L-keys feature laser-engraved, wear-resistant size markings, which make the tool immediately accessible.
    atribut:
    • Set Contents: L Key Wrench 022068, 022070, 022072, 022074, 022076, 022078, 022080, 022082, 022095 (5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8\")
  10. WERA Driver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    WERA Driver Bit
    atribut:
    • Total Length: 50mm
  11. WERA Hex Key Set (Kunci L)
    Mulai

    Rp1.399.900

    WERA Hex Key Set (Kunci L)
    Deskripsi:
    -Size can be identified easily with the nine colors.-With a Wera unique surface contact structure called Hex-Plus, the inner sides of hexagon socket screws are not damaged and this contributes to extending the life of the screw.-Work efficiency is improve-Holder
    atribut:
    • Set Contents: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm
    • Accessories: Holder
  12. WERA Bicycle Tool
    Mulai

    Rp339.900

    WERA Bicycle Tool
    atribut:
    • Square Drive (mm): 6.35
Daftar Harga wera tool Terbaru October 2026
WERA Hex Key 950PKS Series (Kunci L)Rp57.900
WERA Hex Key 950PKLBM Series (Kunci L)Rp22.900
WERA Tool-Check Plus ImperialRp2.599.900
SATA Ratchet Wrench & Screwdriver (Kunci Sok)Rp659.900
WERA Hex Key (Kunci L)Rp809.900
WERA Hex Key 950 Series (Kunci L)Rp22.900
WERA 9-piece (Hex-Plus) key wrenchRp1.099.900
WERA Hex Key SetRp449.900
TEKIRO Hex Key Short Arm Inch (Kunci L)Rp10.900
EIGHT Hex Key Ball Point Long Arm (Kunci L)Rp33.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)