WERA Hex Key Set

Sebelum PPN:
Rp449.900 - Rp1.799.900
Spesifikasi
UNSPSC27111710
End ShapeHex
Fastener HoldingNo
Key ShapeL
Length FamilyLong
Non-MagneticYes
Non-SparkingNo
Number of Ball Ends1
Number of Pieces9
Number of Tips2
StandardsISO 2936

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These L-shaped color-coded ball end hex key sets have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. Sets come with hex key holders in a different color that organize and ease identification of hex keys. The short arm comes with a regular hex end tip. The tip at the end of each arm can be inserted into the hex indentation in the bolt or screw and the arm is turned to rotate the fastener.
Feature
Hex Key Set Tip Size 1.5 mm 10 mm 2 mm 2.5 mm 3 mm 4 mm 5 mm 6 mm 8 mm Color Coded 9 Clip Long Hex 2 No 1.5 mm to 10.0 mm Yes No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait