WERA Tool Check Plus 1

Sebelum PPN:
Rp4.399.900
Spesifikasi
Item Quantity per Set39
Square Drive (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintenance tool set.
This extremely compact case holds 39 tools, sockets and bits for hand and power tools.
It houses a Kraftform bit holder, a Zyklop Mini bit ratchet and a Rapidaptor holder, allowing for versatile screwdriving in a wide range of situations.
The green locking part secures the tool, making it easy to carry and preventing it from getting lost.
It houses a BiTorsion bit, which dissipates kinetic energy during peak loads and prevents twisting of the bit tip.
The 870/1 adapter allows you to use a 1/4 inch socket.
Take it easy The color-coding system allows you to instantly identify bit shape and size.

Ulasan Produk

Tidak ada ulasan