Beli wera set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Compact Maintenance Set SH2
    Mulai

    Rp5.399.900

    WERA Compact Maintenance Set SH2
    Deskripsi:
    A compact tool set with 15 essential screwdriver tools for the sanitary and heating sector. Combination ratchet wrench with special pressure plate to prevent screws from slipping or getting lost. VDE insulated kraftfoam holder and interchangeable blade. Kraftfoam chisel screwdriver with hexagonal blade extending through the handle and integrated impact cap. Hollow shaft nut spinner for nuts on protruding threaded rods.*This product is not available in the United States and Canada.
  2. SATA Precision Screwdriver Combination Set (Obeng Presisi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    SATA Precision Screwdriver Combination Set (Obeng Presisi)
    Deskripsi:
    Contents:- PHILLIPS - #0x50mm, #00x50mm- SLOTTED - 1.4x50mm, 2.0x50mm, 2.4x50mm, 3.0x50mm
  3. WERA Compact Maintenance Set Imperial1
    Mulai

    Rp5.699.900

    WERA Compact Maintenance Set Imperial1
    Deskripsi:
    Compact tool set with the most important screwdriver tools for indoor and outdoor maintenance work. Incredibly fast 1/4" Zyklop speed ratchet with swivel ratchet head and 5 predefined locking positions. Manual and power tool sockets (non-impact) with ball stop groove and knurling on the lower end for extra grip. 12 VDE insulated Kraft foam holders and interchangeable blades. Combination ratchet wrenches with special pressure plates to prevent screws from slipping or getting lost have teeth with retention function, limit stops, small return angle and extra-high grip. Extremely robust and durable textile box for durability and storage upright on a shelf in the workshop for organized storage. The textile outer material provides additional surface protection and is light in weight and bulk for easy transport.*110000 is a product without a laser chip.
  4. WERA Compact Maintenance Set
    Mulai

    Rp5.299.900

    WERA Compact Maintenance Set
    Deskripsi:
    Compact Wera screwdriver tool set with 36 of the most important tools for window construction. 393 S extra slim bit hand holder with flexible shaft for hard-to-reach work spaces. Includes Joker 6004 S spanner and Zyklop mini 1 bit ratchet (1/4"). Compact and robust textile toolbox compatible with Wera 2 go.*136000 has a friction ball and is for manual nut spinner sockets. *059633 is a hexagonal blade.
  5. TRUSCO Insulated Screwdriver Interchangeable (Obeng Insulasi)
    46%
    Mulai

    Rp63.900

    TRUSCO Insulated Screwdriver Interchangeable (Obeng Insulasi)
    Deskripsi:
    -1000V insulation specification-IEC60900 standard product.-The grip adopts ergonomic design, ease of grip and fit is achieved. -Suitable for work such as electric and communication facility construction.-Shaft part is entirely quenched.
    atribut:
    • Blade Edge: with Magnet
    • Total Length: 220mm
    • Purpose of Use: Suitable for work such as electric and communication facility construction.
  6. TRUSCO Insulated Screwdriver Interchangeable (Obeng Insulasi)
    Mulai

    Rp61.900

    TRUSCO Insulated Screwdriver Interchangeable (Obeng Insulasi)
    Deskripsi:
    Purpose: It is suitable for tasks such as electrical and communication facilities construction work.
    atribut:
    • Weight (g): 20
    • Purpose of Use: Suitable for work such as electric and communication facility construction.
    • Shank Diameter (mm): 9
  7. LINHUI Rackable Plastic Pallet (Palet Plastik)
    Mulai

    Rp339.900

    LINHUI Rackable Plastic Pallet (Palet Plastik)
    atribut:
    • Dynamic Load (t): 1
    • Static Load (t): 4
  8. WERA Screwdriver 2Go Set in Bag with Handle (Obeng)
    Mulai

    Rp5.499.900

    WERA Screwdriver 2Go Set in Bag with Handle (Obeng)
    Deskripsi:
    - It is in a bag that is convenient to carry arround. The opening of the bag is open so it is easy to take out tools. With special grip shape, ease of grasping and fit are realized. It has a hook and loop fastener, and can be attached to Wera tool bag (004350 and 004351) .
    atribut:
    • Set Contents: (+)No.1/No.2, PZ1/2, (-)0.8/1.2, T10/15/20/25/30
    • Set Contents (piece): 11
  9. Lexar High-Performance 800x SDHC UHS-I U3, V30
    Mulai

    Rp359.900

    Lexar High-Performance 800x SDHC UHS-I U3, V30
    Deskripsi:
    Dirancang untuk kamera point-and-shoot Anda, DSLR kelas menengah dan camcorder HD, Lexar® High-Performance 800x SDHC™/SDXC™ UHS-I Cards Seri BIRU memungkinkan Anda dengan cepat menangkap, dan mentransfer foto berkualitas tinggi 1080p yang menakjubkan Penuh -Video HD dan 4K UHD2, dengan kecepatan baca hingga 120MB/dtk1. Kartu Kelas 10 ini memanfaatkan teknologi UHS-I untuk menghadirkan kinerja kecepatan tinggi hanya untuk pemotretan sehari-hari.Memanggil semua pencari petualangan! Maksimalkan petualangan Anda di alam bebas dengan memanfaatkan kekuatan dan kinerja kartu-kartu ini. Jadi, baik Anda menggunakan kamera point-and-shoot, DSLR kelas menengah, dan camcorder HD, Anda akan dapat memanfaatkan fitur foto dan video terbaru yang tersedia untuk memotret gambar berkualitas tinggi dan 1080p Full-HD dan Video 4K UHD2.
    atribut:
    • Operating Temperature (°C): 0 to 70
    • Storage Temperature (°C): -25 ~ 85
    • Dimensions (LxWxH) (mm): 32x24x2.1
  10. WERA Kraftform Kompakt with pouch
    Mulai

    Rp1.599.900

    WERA Kraftform Kompakt with pouch
    Deskripsi:
    Wera compact tools enable both manual as well as power tool operations at the same time. The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible. Suitable for bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173) and Wera connecting series 1 and 4. Comes with an adaptor, bayonet and Rapidaptor technology. Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for bit storage. In this way, the set replaces a 6-piece screwdriver set and reduces the equipment required to a minimum. The telescopic bayonet blade - which can be lowered into the handle - together with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted. The blade can be extended by simply actuating the locking sleeve. The bayonet holder can then be used as a fully-fledged screwdriver. The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position. Includes practical belt pouch. Contents of Set :- 889/4 R1x 1/4"x100- 851/1 Z PH1x PH 1x25; 1x PH 2x25- 855/1 Z PZ1x PZ 1x25; 1x PZ 2x25- 800/1 Z1x 1,0x5,5x25; 1x 1,2x6,5x25
    atribut:
    • Set Contents (piece): 7
  11. WERA Compact Maintenance Set H1
    Mulai

    Rp5.599.900

    WERA Compact Maintenance Set H1
    Deskripsi:
    A compact tool set with 41 of the most important screwdriver tools for woodworking applications. Robust Zyklop mini ratchet for winding up bits and sockets. Fine pitch ratchet mechanism and small 6° return angle provide more than 65 Nm of torque. Ratchet driver with Rapidaptor technology for fast bit changes. High quality wood twist drill bits for drilling in softwood, hardwood and laminated panel materials. Set in a sturdy textile box.*This product is not available in the United States and Canada. *136000 has a friction ball and is for manual nut spinner sockets. *059795, 060043, and 059633 are hexagonal blades.
  12. Pro'sKit Open Repair Tool
    Mulai

    Rp139.900

    Pro'sKit Open Repair Tool
    Deskripsi:
    This set contains 3pcs black aid tool, made with reinforced nylon, heat resistant and 1 metal spudger for opening and prying tablet computers, cell phones, monitors and disconnecting small electronic components without damaging housing or parts.
  13. SATA Precision Screwdriver Set
    Mulai

    Rp96.900

    SATA Precision Screwdriver Set
    atribut:
    • Origin: China
    • Outside Length (cm): 1.1
    • Outside Width (cm): 1.1
  14. monotaro K Brass Brush (Sikat Kawat Kuningan)
    Mulai

    Rp51.900

    monotaro K Brass Brush (Sikat Kawat Kuningan)
    atribut:
    • Brush Part Material: brass
    • Dimensions a (mm): 15
  15. YUTAKA Welding Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp16.900

    YUTAKA Welding Gloves (Sarung Tangan)
    Deskripsi:
    Dibuat dengan kulit lokal terbaik dan di Lapisi bagian dalamnya menggunakan Bahan yg Lembut dan menyerap keringat, sehingga sangatlah nyaman dan aman di gunakan.Sangat baik di gunakan untuk pengerjaan pengelasan / welding dan melindungi tangan dari panas las dan Percikan spater las.Welding Glove Yutaka Nyaman dan safety di gunakan untuk pekerjaan Anda
  16. Sinopec Lithium Grease Extreme Pressure (Gemuk Pelumas Otomotif)
    BARU
    Mulai

    Rp2.299.900

    Sinopec Lithium Grease Extreme Pressure (Gemuk Pelumas Otomotif)
    Deskripsi:
    Sinopec Extreme Pressure EP-2 Lithium Grease is an extreme pressure grease is formulated with a lithium soap thickener and high-quality mineral base oil. It contains rust and oxidation inhibitors, and extreme pressure and antiwear additives to ensure excellent performance and long life, even in severe service conditions where high temperatures, shock loading and water contamination are possible.Cross Reference:- Shell Alvania EP 2- Mobilux EP 2- Chevron Multifak EP 2
    atribut:
    • Apparent Viscosity (Pas): 349 (-15°C, 10 s⁻¹) (GOST 7163)
    • Appearance: Smooth, puce, buttery
    • Base Fluid Type: Mineral
    • Cone Penetration (mm⁻¹): 293 (Wx60); 317 (Wx100000)
    • Copper Corrosion Rating: Pass (T2 copper strip, 24hour @100°C) (ASTM D 4048)
    • Copper Prevention Rating: Pass (48h @52°C) (ASTM D 1743)
    • Dropping Point (°C): 196 (ASTM D 566)
    • Four Ball EP, PB (N): 618 (ASTM D 2596)
    • Impurities (quantity/cm³): 25 µm or larger = 280; 75 µm or larger = 80; 125 µm or larger = 0 (JIS K 2220 5.9)
    • Kinematic Viscosity (cSt): 9-12 @100°C (ASTM D 445)
    • NLGI Grade: 2
    • Oil Separation 24 Hour (%): 3.2 @100°C (FTMS 791C-321.3)
    • Thickener Type: Lithium
    • Timken OK Load (N): 156 (ASTM D 2509)
  17. EZREN Wire Brush (Sikat Kawat)
    Mulai

    Rp41.900

    EZREN Wire Brush (Sikat Kawat)
    Deskripsi:
    3 Buah/Set Kuas Kawat Set Kuas Kawat Nilon Kuningan Stainless Steel1 x Tembaga Sikat Kawat1 x Besi Sikat Kawat1 x Nilon Sikat Kawat
    atribut:
    • Color: Black + gold + silver
    • Material: Nylon + copper + stainless steel + plastic
Daftar Harga wera set Terbaru October 2026
WERA Compact Maintenance Set SH2Rp5.399.900
SATA Precision Screwdriver Combination Set (Obeng Presisi)Rp279.900
WERA Compact Maintenance Set Imperial1Rp5.699.900
WERA 35-Piece Tool Set for Machine Maintenance (Set Perkakas)Rp5.999.900
WERA Compact Maintenance SetRp5.299.900
TRUSCO Insulated Screwdriver Interchangeable (Obeng Insulasi)Rp63.900
TRUSCO Insulated Screwdriver Interchangeable (Obeng Insulasi)Rp61.900
LINHUI Rackable Plastic Pallet (Palet Plastik)Rp339.900
WERA Precision Screwdriver (Obeng Presisi)Rp93.900
WERA Screwdriver 2Go Set in Bag with Handle (Obeng)Rp5.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)