Beli welding rod welding electrode di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda)atribut:
- Length (mm): 350
- Compatible for: AWS: E7010-G, E7010-P1
- SAFETUBE Stick Welding Electrode ContainerDeskripsi:These containers hold stick welding electrodes when not in use. Also called rod guards, they protect the electrodes from moisture and other contaminants that can lead to cracks, pores, and other weld defects when the electrodes are used in stick welding tasks.atribut:
- UNSPSC: 24112401
- Process: Stick Welding (SMAW)
- Yamawa Carbide Hand Tap for Cast Iron N-CT FC (Mata Tap)atribut:
- Size (mm): M20x2.5
- Class: P4
- Overall Length (mm): 105
- Thread Length (mm): 35
- Shank Length (mm): 41
- Length of Square (mm): 15
- No. of Flutes: 4
- Shank Diameter (mm): 15
- Size of Square (mm): 12
- Type: 5
- TRUSCO Solid Carbide Reamer (Reamer Karbida)Deskripsi:-Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.atribut:
- Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
- KOBELCO Welding Electrode RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Nichia Welding Electrode Welding Electrode for Mild Steel (Kawat Las Elektrode)atribut:
- AWS: E6013
- monotaro Hand Tap (Top #3) (Mata Tap)Deskripsi:It is a general hand tap that cuts the threads of female threads. The biting part is a 1.5-mountain top tap (3rd tap). It is mainly used at the beginning of manual thread cutting.atribut:
- Material: High speed tool steel Steel (High speed steel/SKH)
- Type of screw: M
- Use: For the final finishing of general female thread cutting.
- Type: Top #3
- Shape: Center protruding from M6, flat center from M8
- Work Material: Iron, light metal, low/medium coal layer steel, alloy steel
- Accuracy: JIS class 2 equivalent
- Lcf with Meal: 1.5
- TRUSCO Solid Carbide Reamer (Reamer Karbida)Deskripsi:-Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.atribut:
- Cutting Diameter: 5
- Total Length: 80mm
- Blade length: 40mm
- Number of Blades: 6
- Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
- LINCOLN ELECTRIC Fleetweld 5P Welding Electrode SMAW (Kawat Las Elektroda)atribut:
- Diameter (mm): 3.2
- Length (mm): 350
- Compatible for: AWS: E6010
- ESAB Mild Steel Electrodes (Kawat Las Elektrode)Deskripsi:OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.atribut:
- Welding Current: AC, DC+(-)
- LINCOLN ELECTRIC Primalloy Welding Electrode SMAW (Kawat Las Elektroda)Deskripsi:Applications:- Designed for the welding of common 18-8 austenitic stainless steels such as type 302, 304, 304L & CF-8- Petrol Chemical Equipment Manufacturing - Power Generation Construction - Food & Beverage Equipment- Shipbuilding & Offshore - Transportation Equipment Manufacturing
- KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Deskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)Deskripsi:Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
- LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)atribut:
- Material: Carbide HRC55
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- monotaro Hook Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Nut M5 P = 0.8
- Base: Flange
- Type: Hook type
- Stroke (mm): 45
- Maximum Height (mm): 42.3
- Material (Handle): PVC
- Tightening Pressure (kN [kgf]): 3.18[318]
- Maximum Length (mm): 220.2
- Body Material: SS 400 (Unichrome)
Daftar Harga welding rod welding electrode Terbaru October 2026
| LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda) | Rp6.999.900 |
| SAFETUBE Stick Welding Electrode Container | Rp5.099.900 |
| Yamawa Carbide Hand Tap for Cast Iron N-CT FC (Mata Tap) | Rp8.499.900 |
| TRUSCO Solid Carbide Reamer (Reamer Karbida) | Rp549.900 |
| LINCOLN ELECTRIC Merit Welding Rod TIG/GTAW (Kawat Las Argon) | Rp879.900 |
| LINCOLN ELECTRIC Welding Electrode (Kawat Las Elektroda) | Rp379.900 |
| KOBELCO Welding Rod TG Series | Rp1.199.900 |
| KOBELCO Welding Electrode RB-26 Series | Rp209.900 |
| Nichia Welding Electrode Welding Electrode for Mild Steel (Kawat Las Elektrode) | Rp279.900 |
| monotaro Hand Tap (Top #3) (Mata Tap) | Rp44.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/LINCOLN%20ELECTRIC%20Shield-Arc%20HYP%2B%20Welding%20Electrode%20SMAW%20(Kawat%20Las%20Elektroda)/imP103751670-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/SAFETUBE%20Stick%20Welding%20Electrode%20Container/4qP109499170-1.jpg)
/2dP107973085-1.jpg)
/P102720266-6.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/LINCOLN%20ELECTRIC%20Merit%20Welding%20Rod%20TIG%2FGTAW%20(Kawat%20Las%20Argon)/gvP103751607-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/LINCOLN%20ELECTRIC%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/fqP104879566-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/KOBELCO%20Welding%20Rod%20TG%20Series/gaP106659586-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20RB-26%20Series/P102927920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Nichia%20Welding%20Electrode%20Welding%20Electrode%20for%20Mild%20Steel%20(Kawat%20Las%20Elektrode)/67P103236223-2.jpg)
%20(Mata%20Tap)/6wP104052248-1.jpg)
/P102381438-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/LINCOLN%20ELECTRIC%20Fleetweld%205P%20Welding%20Electrode%20SMAW%20(Kawat%20Las%20Elektroda)/fxP103751573-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ESAB%20Mild%20Steel%20Electrodes%20(Kawat%20Las%20Elektrode)/gaP105638586-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/LINCOLN%20ELECTRIC%20Primalloy%20Welding%20Electrode%20SMAW%20(Kawat%20Las%20Elektroda)/hvP103751643-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52-18%20Series%20(Kawat%20Las%20Elektroda)/P102927984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/Nichia%20Welding%20Electrode%20Hardfacing%20(TIG)%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/5pP103236205-9.jpg)
/bdP106862409-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)