SAFETUBE Stick Welding Electrode Container

Sebelum PPN:
Rp5.099.900 - Rp12.999.900
Spesifikasi
UNSPSC24112401
ProcessStick Welding (SMAW)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These containers hold stick welding electrodes when not in use. Also called rod guards, they protect the electrodes from moisture and other contaminants that can lead to cracks, pores, and other weld defects when the electrodes are used in stick welding tasks.
Feature
Electrode Storage Container Type Electrode Container Color Yellow Maximum Electrode Length 14 in Maximum Operating Temperature 250 Degrees F Maximum Weight Capacity 10 lb Welding Processes Stick Welding (SMAW) Application Electrode Storage Container Compatible with Grainger Part Number 5HJ84 Compatible with Manufacturer Part Number 1205451 Features Pressure-Fitted O-Ring Includes Marking Label Package Quantity 12

Ulasan Produk

Tidak ada ulasan