TRUSCO Solid Carbide Reamer (Reamer Karbida)

Kondisi Barang:
Sebelum PPN:
Rp1.599.900
Spesifikasi
Cutting Diameter5
Total Length80mm
Blade length40mm
Number of Blades6
Purpose of UseWork material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-Similar to the hand reamer, a reamer capable of use for general purposes.
-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.
-It is
-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.

Ulasan Produk

Tidak ada ulasan