Beli welding power supply di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode)Deskripsi:-High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)atribut:
- Stick Color: White
- Purpose of Use: For thin plate welding.
- TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)Deskripsi:-High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)atribut:
- Core Wire Diameter: phi2.6mm
- Rod Length: 300mm
- Applicable Board Thickness: 4 to 7mm
- Downward: 50 to 80
- Estimated Q'ty Per Pack: 4pcs
- Stick Color: Red purple
- Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
- TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode)Deskripsi:Purpose: For thin to middle thickness high efficiency welfing. For welding general structures buildings, vehicles using mild steel, light steel framework, etc.
- SAKAGUCHI Argon Regulator (Regulator Las)Deskripsi:Despite its small size and light weight, it can stably supply a sufficient flow rate for argon gas welding.Connection diameter- Inlet side: W22-14 mountain bag nut- Outlet side: Hose nipple Φ8atribut:
- Dimensions (WxH) (mm): 160x180
- Secondary Pressure (MPa): 0.3
- Included Accessories: Conversion adapter for Daihen welding machine
- Standard Flow Rate (L/minute): 25
- Suitable Gas: argon
- Voltage (V): 110
- Shinfuji Burner Welding Rod for Mild Steel Low Voltage Type (Kawat Las Elektrode)Deskripsi:-It is a burner for propane gas that adopted electronic ignition method.-The distance between the nozzle and the burner is long so it is a silent type which the flame is hard to act wild.-High temperature(1800degree C)and powerful concentrated flaatribut:
- Core Wire Diameter: phi3.2mm
- Rod Length: 350mm
- Applicable Board Thickness: 5.0 to 10.0mm
- Downward: 80 to 130
- Current Range (Vertical Improvement Progress/Upward): 70 to 120A
- Estimated Q'ty Per Pack: 4pcs
- Stick Color: White
- Purpose of Use: For thin plate welding.
- KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Deskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- HUGONG Saw/Submerged Arc Wire Welding Machine (Mesin Las)Deskripsi:- Three phase, thyristor control DC SAW power, on wheels, fan cooled - DC output, power supply net compensation, adjustable arc force, current pre-setting, remote/local control, characteristics seletor - The machine can work as STICK. SAW, gougng power source - The welding cart has its own control system - The spool SAW wire can be used in this equipment - The automatic wire feeding attributes high speed wire feeding - Perfect with thermal overload protection - The machine can do different sorts of welding, like flat welding, fillet welding, bevel welding and etc - The machine is designed for high effeciency automatic welding for very thick and big size work piece - Ideal and extremely stable equipment for heavy and very heavy industry, especially for shipyard using
- Panasonic Welding Torch Bodyatribut:
- Current (A): 180, 200
- Use for: CO 2 and MAG
- Main Compatible Torch: Type 3 New Red Torch: YT-18CS(B-D)3, YT-18DS(B)3, YT-20CS(B)3, YT-20DS(B)3 1/2 Type Torch: YT-182CCS(K1・K2・K3), YT-202CCS(K1)
- DAIDEN Welding Inverter Machine (Mesin Las Inverter)Deskripsi:Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
- KRISBOW Welding Gloves Leather (Sarung Tangan Las)Deskripsi:Model jempol Straight thumb Pola Clute cut Bebas lining Gaya Gauntlet cuffDesain model jempol cocok untuk menggenggam Bebas lining sehingg a mengurangi panas Gauntlet cuff melindungi lengan bawah dari percik an lasan
- GOSAVE Welding Gloves Leather Golden Touch (Sarung Tangan Las)Deskripsi:- 16inch (pure) stitching protection- 100% import cow leather- Soft touch- Fire resistance- Mechanical risk resistance- Heavy duty- Card for displayatribut:
- Size (inch): 16
- Heat Resistance Temperature (°C): Up To 250
- LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- HUGONG MIG Inverter Welding Machine (Mesin Las)Deskripsi:- On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
- SIEMENS SITOP PSU200M Stabilized Power Supply InputDeskripsi:SITOP PSU200M 10 A Stabilized power supply input: 120/230-500 V AC output: DC 24 V/10 A
- YASUKA Welding Machineatribut:
- Rated Input Power (W): 450
- Current Range (A): 20-120
- Rated Duty Cycle (%): 35 (at 40°C)
- Efficiency (%): 85
- Dimensions (mm): 230x105x150
- Rated Input Voltage (V) : 220 (50/60 Hz)
- IKURA Portable Battery Welding Machineatribut:
- Height (mm): 330
- Input Voltage (V): single phase 100
- Power Cord Length (m): 3
- Rated Input (kVA): 0.8
- LAKONI Welding Machine E Series (Mesin Las)Deskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- SMT Power VRLA Battery 6V (Aki Timbal)atribut:
- Voltage (V): 6
- OMRON Power Supply S8FS-C series (Catu Daya)atribut:
- Family Type: S8FS-C
Daftar Harga welding power supply Terbaru November 2026
| TDK-Lambda Power Supply | Rp399.900 |
| TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode) | Rp47.900 |
| TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode) | Rp409.900 |
| TRUSCO Welding Rod for Mild Steel (Low-Voltage Type) (Kawat Las Elektrode) | Rp139.900 |
| SAKAGUCHI Argon Regulator (Regulator Las) | Rp2.499.900 |
| Shinfuji Burner Welding Rod for Mild Steel Low Voltage Type (Kawat Las Elektrode) | Rp45.900 |
| KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda) | Rp549.900 |
| HUGONG Saw/Submerged Arc Wire Welding Machine (Mesin Las) | Rp119.999.900 |
| Panasonic Welding Torch Body | Rp1.899.900 |
| DAIDEN Welding Inverter Machine (Mesin Las Inverter) | Rp1.899.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/TRUSCO%20Welding%20Rod%20for%20Mild%20Steel%20(Low-Voltage%20Type)%20(Kawat%20Las%20Elektrode)/P102971514-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/TRUSCO%20Welding%20Rod%20for%20Cast%20Iron%20(Kawat%20Las%20Elektrode)/e1P102971505-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/TRUSCO%20Welding%20Rod%20for%20Mild%20Steel%20(Low-Voltage%20Type)%20(Kawat%20Las%20Elektrode)/P102184851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SAKAGUCHI%20Argon%20Regulator%20(Regulator%20Las)/a5P104654365-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Shinfuji%20Burner%20Welding%20Rod%20for%20Mild%20Steel%20Low%20Voltage%20Type%20(Kawat%20Las%20Elektrode)/P102971523-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52-18%20Series%20(Kawat%20Las%20Elektroda)/P102927984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20Saw%2FSubmerged%20Arc%20Wire%20Welding%20Machine%20(Mesin%20Las)/P103150561-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/DAIDEN%20Welding%20Inverter%20Machine%20(Mesin%20Las%20Inverter)/P102891564-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20untuk%20Las/KRISBOW%20Welding%20Gloves%20Leather%20(Sarung%20Tangan%20Las)/98P101516332-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20untuk%20Las/GOSAVE%20Welding%20Gloves%20Leather%20Golden%20Touch%20(Sarung%20Tangan%20Las)/P102926170-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Hawk%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20MIG%20Inverter%20Welding%20Machine%20(Mesin%20Las)/P103150525-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/YASUKA%20Welding%20Machine/19P103634045-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20E%20Series%20(Mesin%20Las)/2rP101525099-2.jpg)
/7bP102235263-4.jpg)
/o7P102368871-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)