TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)

Kondisi Barang:
Sebelum PPN:
Rp409.900
Spesifikasi
Core Wire Diameterphi2.6mm
Rod Length300mm
Applicable Board Thickness4 to 7mm
Downward50 to 80
Estimated Q'ty Per Pack4pcs
Stick ColorRed purple
Purpose of UseFor repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.
-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.
-Since the penetration is light, it provides a glossy beautiful bead.
-For thin plate welding.
-JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)

Ulasan Produk

Tidak ada ulasan