Beli welding mig di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOBART MIG WelderDeskripsi:The Hobart IronMan series MIG package comes with a power source and includes a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and running gear. Please see the product detail page for the full list of equipment included with each product.atribut:
- For Material Type: Mild Steel; Stainless Steel
- For Minimum Material Thickness (ga): 24 (Mild Steel)
- For Wire Type: Flux-CoredSolid
- Input Frequency (Hz): 60
- Phase: Single-Phase
- Welding Power Source Type: CV
- polarity: DC
- LINCOLN ELECTRIC MIG WelderDeskripsi:The Lincoln Power MIG series MIG/flux-cored package includes a power source, a MIG/flux-cored gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and sample spools of solid and flux-cored wire. The Lincoln Power MIG series MIG package includes a power source, a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and running gear. The Lincoln Power MIG series MIG/aluminum package includes a power source, a MIG gun, a spool gun, a work cable with clamp, a flow gauge/regulator, a gas hose, a dual-cylinder mounting kit, and running gear. Please see the product detail page for the full list of equipment included with each product.
- LAKONI Mesin Las MIGDeskripsi:Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.atribut:
- Voltage (V): 220
- Current (A): 160 (Non-Stop)
- Diameter (mm): 0.6-1.0 (Non-Stop)
- Welding System: IGBT
- Spool (kg): 5
- MultiPro MIG/MAG Welding MachineDeskripsi:Optional Accesories : - E71T-GS Gasless FCAW 0.8mm (5.FCG.000.080). - Feed Roller (FCAW) Type 0.8-1.0mm (5.160.810.25F). - Feed Roller V Type 0.8-1.0mm (5.160.810.25V). - TIG Torch WP 17 V 4m (5.EB9.17V.303). - MIG Torch Intergrated Gas/Gasless 2m (5.EGS.152.502).atribut:
- Frequency (Hz): 50/60
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- LINCOLN ELECTRIC Mesin Las Optimarcatribut:
- Number of Phase: 3
- Dimensions (mm): 540x340x800
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- HUGONG Mesin Las MIG InverterDeskripsi:- On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
- MultiPro TIG Welding MachineDeskripsi:Optional Accessories : - Argon Gas Regulator. - MULTIPRO Super Cooler 10L. Suitable : - Ferrous Metal (Carbon Steel, Stainless Steel). - Light & Medium Industrial. - Work with Generator.
- Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)atribut:
- Input Power (50/60Hz) (V): 220
- Input Power (50/60Hz) (PH): 1
- Input Power (50/60Hz) (KVA): 4
- Output Current Range (A): 20-140 (MIG), 20-120 (MMA)
- Duty Cycle (%): 45
- Dimensions (mm): 390x235x275
- Efficiency (%): 85
- Insulation class: F
- No. Load Voltage (V): 51.5
- Power Factor : 0.93
- Protecion Class: IP21S
- Wire Diameter: 0.8-1.0
- KRISBOW Mesin Las Multi MIG-TIG Syn 1PDeskripsi:MIG-TIG MULTI WELD SYN 160A 1P VRMM16- Hemat Energy dengan teknologi IGBT INVERTER- Pengelasan lebih stabil,penetrasi dalam,tidak banyak spatter dan lebih efisien dalam pengerjaan (Cost and Energy)- Mesin awet tahan lama dengan pendingin Kipas- Prosess pekerja lebih menguntungkan dengan multi prosess MIG TIG MMA dalam Satu mesin- Pengoperasian mesin lebih mudah dan lebih presisi dalam setiap pengaturan mode karena bantuan dari layar digital- Tekonologi terbaru IGBT- Layar Digital Terbaru- Multi Prosess MIG MMA TIG- Proteksi Overheat dan Duty Cycle yang tinggi dalam ampere Maksimal 250A- Mesin di dukung dengan pendingin kipas kapasitas besaratribut:
- Dimensions (mm): 498x328x365
- Current (A): 160
- Ampere (A): 160
- AOTAI MIG Welding Inverter DCatribut:
- Rated Input Capacity (kVA): 12.7
- Rated Input Current (A): 19.3
- Dimensions (mm): 655x324x546
- Duty Cycle (%): '60%@350A at 40°C
- OCV (V): Around 70
- Output Current Range (A): 60-350
- Output Voltage Range (V): 14-40
- Trigger Mode: 2/4T
- Weight (kg): 40
- Weight (lbs): 88.3
- Wire Size (mm): 0.8, 1.0, 1.2
- Chosun Mag Wires Mild and High Tensile SteelDeskripsi:Butt and filler MAG welding of structures such as automobiles, vehicles, electric appliances, ships, steel frame, bridges in all position.atribut:
- Applications: Butt and fillet MAG welding of structures such as automobiles, vehicles, electric appliances, ships, steel frames, bridges in all position
- LAKONI Mesin Las GEatribut:
- Voltage (V): 160-250
- Redbo Mesin Las Single Phaseatribut:
- Insulation class: F
- Protection Class: IP21S
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
- STAHLWERK Mesin Las TIG AC/DCDeskripsi:Mesin las TIG stahlwerk atau biasa disebut GTAW dimana membutuhkan kawat las jenis tungsten dan membutuhkan gas argon dalam pengelasan dengan sumber listrik AC/DC. Dengan efisiensi 85% mesin las ini dapat digunakan untuk pengelasan dengan hasil yang presisi.
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
Daftar Harga welding mig Terbaru October 2025
HOBART MIG Welder | Rp39.999.900 |
LINCOLN ELECTRIC MIG Welder | Rp3.299.900 |
LAKONI Mesin Las MIG | Rp5.199.900 |
Daesung Welding Machine | Rp1.499.900 |
MultiPro MIG/MAG Welding Machine | Rp4.499.900 |
RHINO Mesin Las Inverter MIG | Rp7.899.900 |
LINCOLN ELECTRIC Mesin Las Optimarc | Rp139.999.900 |
RHINO Mesin Las Inverter MMA | Rp1.199.900 |
HUGONG Mesin Las MIG Inverter | Rp20.999.900 |
MultiPro TIG Welding Machine | Rp4.899.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)