Beli weed di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GS Strong Anti Weed Sheet
    80%
    Mulai

    Rp239.900

    GS Strong Anti Weed Sheet
    atribut:
    • Material: Polyolefin resin
    • Shading rate: Approx 99.7%
  2. WESTWARD Weed Barrier Polypropylene
    Mulai

    Rp1.999.900

    WESTWARD Weed Barrier Polypropylene
    Deskripsi:
    Tear-resistant ground cover helps control weed growth, and is striped every 12inch to aid with plant alignment.
    atribut:
    • Item: Weed Barrier
    • Color: Black
    • Material: Polypropylene
  3. BAKUMA INDUSTRIAL Tip Saw Weed Cutting Bamboo
    Mulai

    Rp479.900

    BAKUMA INDUSTRIAL Tip Saw Weed Cutting Bamboo
    Deskripsi:
    Sharpness and thorough pursuit! Polishing the plover surface. Sharpness NO1 by polishing 3 sides of the tip! V-shaped embedding that makes it difficult for the tip to fly. World standard ISO (ISO9002 certification)Bamboo/bamboo cutting/weed cutting/weed cutting
    atribut:
    • Blade Thickness (mm): 1.9
    • Hole Diameter (φmm): 25.4
    • Number of Teeth (p): 36
  4. RoundUp Weed Killer (Systemic Herbicide) (Obat Pembasmi Rumput)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    RoundUp Weed Killer (Systemic Herbicide) (Obat Pembasmi Rumput)
    Deskripsi:
    Roundup adalah bahan kimia yang digunakan untuk membasmi rumput liar / ilalang dan berbagai jenis gulmaBerikut beberapa keunggulan dari roundup yang disunting https://sawitindonesiacom/rubrikasi-majalah/ha... :- Tahan hujan 1-2 jam setelah penyemprotan- Daya basmi lebih unggul dalam jangka waktu lama- Teknologi biosorb yang dipatenkan, tidak bisa ditiru oleh kompetitor lain- Spektrum pengendalian yang luas- Lebih iritCara penggunaan :Campurkan 2-4 tutup botol ke dalam 1-2 Liter air / 100 ML ke dalam 10-13 Liter Air.
  5. HAGIHARA Tarpaulin Color OS Black Cloth (Terpal)
    76%
    Mulai

    Rp3.099.900

    HAGIHARA Tarpaulin Color OS Black Cloth (Terpal)
    atribut:
    • Material: Polyethylene (PE)
    • Width (m): 1.81
    • Length (m): 100
    • Color: Black
    • Thickness: 0.2mm
    • Tensile Strength: Vertical 620N/5cm, Horizontal 440N/5cm
    • Lifespan of Durability: Around 10 months
    • Specification: No eyelets
    • Purpose of Use: Cover for building and construction materials. Cover for medium-term outdoor storage.
  6. GS Sprayer (Alat Penyemprot)
    Mulai

    Rp4.799.900

    GS Sprayer (Alat Penyemprot)
    Deskripsi:
    Usage:For preventing grass and spraying weed control chemical.
    atribut:
    • Material: Nozzle: Stainless steel, Tank: polyethylene, Hose: polyvinyl chloride
    • Nozzle Length (mm): 630 to 980
    • Hose Length (m): 10
    • Specification: Power cord 2.5m
    • Power Supply: AC100V
    • Purpose of Use: For spraying agricultural chemicals for weed control and prevention.
  7. GS Sprayer
    Mulai

    Rp3.799.900

    GS Sprayer
    Deskripsi:
    A shoulder strap is included.
    atribut:
    • Capacity (L): 5
    • Nozzle: A Mouthpiece
    • Nozzle Length (mm): 520 to 1040
    • Hose Length (m): 1.5
  8. monotaro U-Shaped Sheet Retainer
    Mulai

    Rp299.900

    monotaro U-Shaped Sheet Retainer
    Deskripsi:
    Multi sheet, a nonwoven fabric, the fixed seat such as weed sheet.
    atribut:
    • Width (mm): About 30
    • Material: iron
    • Type: U pin
    • Thickness (mm): About 2.8
    • Length (mm): About 150
  9. GreenField U-Shaped Stop Pin Dia 4x40
    Mulai

    Rp529.900

    GreenField U-Shaped Stop Pin Dia 4x40
    Deskripsi:
    U-shaped metal stopper pin.It is used to fix the weed control sheet to the ground.
    atribut:
    • Thickness (Diameter in Φmm): 4
  10. BAKUMA INDUSTRIAL Mowing Chip Saw Lightweight Kamui
    Mulai

    Rp249.900

    BAKUMA INDUSTRIAL Mowing Chip Saw Lightweight Kamui
    Deskripsi:
    A tipped saw suitable for general weed cutting work. The tip is hard to fly and the sharpness is good. made in Japan.
    atribut:
    • Hole Diameter (φmm): 25.4
  11. GreenField Plastic Pin 25mmx115mm
    Mulai

    Rp529.900

    GreenField Plastic Pin 25mmx115mm
    Deskripsi:
    Weed-proof sheet fixing pin for under gravel.It is used by driving it into a sand base at a pitch of about 1000 mm.
    atribut:
    • Length (mm): 115
    • Width (m): 25
  12. Doukan Shozo One Hand Weeding Hoe
    Mulai

    Rp379.900

    Doukan Shozo One Hand Weeding Hoe
    Deskripsi:
    You can use a deep-necked serrated blade with an ideal angle and a flat blade to cleanly weed.For weeding in gardens and fields
    atribut:
    • Blade Length (mm): 80
  13. DAISHIN tachikarukun Number 1
    Mulai

    Rp1.199.900

    DAISHIN tachikarukun Number 1
    atribut:
    • Cutting Performance (mm): 5
    • Blade Length (mm): 170
    • Total Length (mm): 930
    • Finish Material: Blade: Stainless steel blade, Handle: Aluminium
  14. monotaro Seat Keeper Pin
    Mulai

    Rp43.900

    monotaro Seat Keeper Pin
    Deskripsi:
    Cheesecloth, nonwoven, weed sheets, pressing of the multi-sheet
    atribut:
    • Width (mm): 88
    • Color: black
    • Type: T-shaped
    • Material: POM
    • Thickness (mm): Returns: about 16.4. The shaft portion: about 10.8
    • Length (mm): 142
  15. Vessel Socket for Wing Screw
    Mulai

    Rp239.900

    Vessel Socket for Wing Screw
    atribut:
    • Opposite Side Dimension (mm): 13
    • Shaft Dimension (mm): 6.35
    • Total Length (mm): 90
    • Outer Dia. (mm): 20
    • Applicable Screw: M4, M5, M6
    • Finish Material: Chromium Molybdenum Steel, Shaft: Special alloy steel
  16. BAKUMA INDUSTRIAL Mowing Chipsaw Vista
    Mulai

    Rp289.900

    BAKUMA INDUSTRIAL Mowing Chipsaw Vista
    Deskripsi:
    A tipped saw suitable for general weed cutting work. The tip is hard to fly and the sharpness is good. V-shaped embedding. JIS standard product. made in Japan.
    atribut:
    • Blade Thickness (mm): 1.25
    • Hole Diameter (φmm): 25.4
  17. monotaro U-Shaped Seat Presser
    Mulai

    Rp149.900

    monotaro U-Shaped Seat Presser
    Deskripsi:
    Multi sheet, a nonwoven fabric, the fixed seat such as weed sheet.
    atribut:
    • Diameter (Ø mm): About 70
    • Thickness (mm): About 2
    • Color: black
    • Material: resin
    • Type: Holding plate
  18. TRUSCO Vibration Absorbing Band
    Mulai

    Rp519.900

    TRUSCO Vibration Absorbing Band
    Deskripsi:
    -It absorbs weed wacker engine vibrations and the shoulders and back hardly feel them.-Use of highly extendable special rubber helps to largely and lightly swing the blade edge left and right, and efficiency increases.
    atribut:
    • Adjustable Height: Shoulder Circumference Approx. 1450 to 1770mm
    • Pad LxWxThickness: 325x65x10mm
    • Material: Natural Rubber, Iron, Plastic, PVC, Nylon
  19. Yutaka Make Stronger Repair Tape for Sheet
    Mulai

    Rp94.900

    Yutaka Make Stronger Repair Tape for Sheet
    Deskripsi:
    -Compatible generally with polyester canvas, PVC tarpaulin, PE, and PP sheet.-Contains ultraviolet rays deterioration inhibitor and long-term use is possible.-For repairing and reinforcing of damaged sheet and tent kinds.-For repairing anti-weed sheets and sealing up pickets.
Daftar Harga weed Terbaru October 2026
GS Strong Anti Weed SheetRp239.900
WESTWARD Weed Barrier PolypropyleneRp1.999.900
BAKUMA INDUSTRIAL Tip Saw Weed Cutting BambooRp479.900
Gramoxon Gramoxon Weed Killer (Pembasmi Rumput Liar)Rp129.900
RoundUp Weed Killer (Systemic Herbicide) (Obat Pembasmi Rumput)Rp39.900
HAGIHARA Tarpaulin Color OS Black Cloth (Terpal)Rp3.099.900
GS Sprayer (Alat Penyemprot)Rp4.799.900
GS SprayerRp3.799.900
monotaro U-Shaped Sheet RetainerRp299.900
GreenField U-Shaped Stop Pin Dia 4x40Rp529.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)