Beli wavin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  2. RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Mulai

    Rp95.900

    RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  3. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  4. RUCIKA Sambungan Pipa PVC Socket AW (Connector Pipe)
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Socket AW (Connector Pipe)
    atribut:
    • Application For: Clean and Pressure Water
  5. Fort Selongsong Krimping Tipe L
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    Fort Selongsong Krimping Tipe L
    atribut:
    • Material: Copper
    • Color: White Dove
  6. PIPAKU PVC Pipe (Pipa PVC) Tipe SUPER AW
    Mulai

    Rp1.399.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe SUPER AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
  7. POLYFUSION Sambungan Pipa Elbow 90° PN10 (Connector Pipe)
    Mulai

    Rp41.900

    POLYFUSION Sambungan Pipa Elbow 90° PN10 (Connector Pipe)
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 10
    • Standards: ISO 4427 - 2.2007/SNI 4829.2 : 2015
  8. Isarplas PVC Super Glue Tin (Lem Pipa PVC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp68.900

  9. Sika Thermometer Glass (Termometer Gelas)
    Mulai

    Rp1.699.900

    Sika Thermometer Glass (Termometer Gelas)
    atribut:
    • Sensor Length (mm): 40
    • Body Length (mm): 110
    • Connection (inch): 1/2
    • Temperature Scale (°C): 0-200
  10. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  11. PIPAKU PVC Pipe (Pipa PVC) Tipe D
    Mulai

    Rp1.599.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe D
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 5
  12. monotaro.id Anti Slip Dotted Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.900

Daftar Harga wavin Terbaru November 2026
RUCIKA Sambungan Pipa PVC Tee AW (Connector Pipe)Rp12.900
RUCIKA Pipa PVC Standar (PVC Pipe)Rp52.900
RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Rp95.900
PIPAKU PVC Pipe (Pipa PVC) Tipe AWRp33.900
RUCIKA Sambungan Pipa PVC Socket AW (Connector Pipe)Rp3.900
MASKO Crimp Sleeve Skun Connector (Selongsong Sambungan)Rp289.900
TOTO Vasil Keran Air Panas Dingin Single Lever untuk Bak Mandi & ShowerRp2.299.900
RUCIKA Pipa PVC Standar AW (PVC Pipe)Rp109.900
Fort Selongsong Krimping Tipe LRp11.900
PIPAKU PVC Pipe (Pipa PVC) Tipe SUPER AWRp1.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait