Beli waterproof sealing tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bostik Plester Perekat Waterproof untuk Atap
    Mulai

    Rp179.900

    Bostik Plester Perekat Waterproof untuk Atap
    Deskripsi:
    Bostik Flashband Self-Adhesive Flashing Tape for roofs is a self-adhesive sealing bitumen strip, which bonds to provide a strong, watertight seal. It requires no separate adhesive. Bostik Flashband is easily applied using hand pressure and a seam roller, with no special equipment for cutting, forming or fixing required.It bonds to most building materials including brick, masonry, slates, concrete roof tiles, wood, metal, concrete, terracotta tiles, roofing felt and rigid plastics.Applications include a large variety of original construction and maintenance situations including repairing lead flashing, sealing valley gutters, mending leaks in drainpipes & guttering and repairing roofing felt joints on flat roofs.
    atribut:
    • Length (m): 10
  2. TRUSCO Waterproof Sealing Sheet
    Mulai

    Rp609.900

    TRUSCO Waterproof Sealing Sheet
    Deskripsi:
    -High performance sealing material with adhesive tape on EPDM foam excellent in durability and weather resistance.-For waterproof/airtight/soundproof/insulation.
    atribut:
    • Color: Black
    • Viscosity (N/mm): 4.6/10
    • Base Material: Special Foam Rubber (EPDm)
    • Adhesive Materials: Acrylics
    • Purpose of Use: For waterproof/airtight/soundproof/insulation.
    • W x L (mm x m): 500x1
  3. INOAC PORON Microcellular Polymer Sheet for water Proof
    Mulai

    Rp45.999.900

    INOAC PORON Microcellular Polymer Sheet for water Proof
    atribut:
    • Color: Black
    • Density (kg/m³): 240
    • Length (m): 50
    • Thickness (mm): 1
    • Finishing Material: Urethane
    • W (mm): 500
  4. NITTO Waterproof Sealing Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    NITTO Waterproof Sealing Tape
    atribut:
    • Color: Black
  5. TRUSCO Waterproof Sealing Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    TRUSCO Waterproof Sealing Tape
    atribut:
    • Color: Black
    • Tape Length (m): 2
    • Base Material: Special foam rubber (EPDM)
    • Adhesive Power (N/10mm): 4.6
    • Adhesive: Acrylic
  6. Mergusa Lem Talang Penutup Bocor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Mergusa Lem Talang Penutup Bocor
    Deskripsi:
    lakban Flashband untuk atap adalah sebuah strip bitumen fleksibel yang merekat secara instan pada kebanyakan bahan bangunan guna memberikan fitur kedap air secara permanen.Flashband sangat mudah digunakan, cukup tekan dengan tangan dibarengi penggunaan seam roller, ideal baik untuk pekerjaan perawatan maupun perbaikan.
  7. WAKI EPDM Rubber Sheet
    Mulai

    Rp71.900

    WAKI EPDM Rubber Sheet
    Deskripsi:
    -Excellent in weather resistance, heat resistance, and chemical resistance.-Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.-With adhesive tape
  8. GAND Kertas Buram 50gsm
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    GAND Kertas Buram 50gsm
    atribut:
    • Paper Size (gsm): 50
  9. TRUSCO Waterproof Sealing Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    TRUSCO Waterproof Sealing Tape
    atribut:
    • Color: Black
    • Adhesive Materials: Acrylics
    • Purpose of Use: For waterproof/airtight/soundproof/insulation.
  10. Nitoms WaterProof Double-faced Acryl Butyl Sealing Tape
    Mulai

    Rp209.900

    Nitoms WaterProof Double-faced Acryl Butyl Sealing Tape
    atribut:
    • Color: Black
    • Thickness (mm): 0.3
    • Viscosity (N/mm): 10.3 (1 side)/4.8 (2 side) /10
    • Finish Material: Base Material: Cloth, Adhesive: Acrylics based on side A of the release paper, butyl rubber based on side B
    • W x L (mm x m): 50x10
  11. 3M Isolasi Foam Sealing Shape (Solasi / Selotip)
    Mulai

    Rp679.900

    3M Isolasi Foam Sealing Shape (Solasi / Selotip)
    Deskripsi:
    These continuous rolls of sealing tape have a foam backing that is flexible and conforms to uneven surfaces. Foam tape provides cushioning, insulates from weather, dampens sound, and absorbs vibration.
    atribut:
    • UNSPSC: 31201527
    • Adhesion to Steel: Not Rated
    • Common Industry: Assembly & Manufacturing; Construction; Electronics; General Maintenance & Repair; Safety; Warehouse
    • Environment: Indoor and Outdoor
    • Foam Cell Type: Closed
    • Imperial Tape Length (yd): 5
    • Liner Included: Yes
    • Liner Material: Paper
    • Metric Tape Length (m): 4.6
    • Minimum Tape Performance Temperature (°F): 0 (zero)
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Series: 4500
    • Standards: ASTM C518; ASTM D1056; ASTM D149; ASTM D1667; ASTM D2240; ASTM D257; ASTM D3574; ASTM G21-70; FAR 25.853 B-3; FMVSS 302; UL 94HBF #E76581
    • Surface Compatibility: ABS; Acrylic; Glass; Metal; Wood
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Foam
    • Tape Backing Material: Vinyl Foam
    • Tape Brand: 3M
    • Tape Color: Black
    • Tape Elongation (%): 200
    • Tape Resistance Properties: UV-Resistant
    • Tape Sub-Type: Sealing Foam Tape
    • Tape Type: Sealing Foam Tape & Tape Shapes
  12. Nitoms Strong Waterproof Single Faced Butyl Sealing Tape
    Mulai

    Rp149.900

    Nitoms Strong Waterproof Single Faced Butyl Sealing Tape
    Deskripsi:
    -One-side waterproof repair tape able to be applied water-based and oil-based finish paint after construction.-Excellent in adhesion on rough surfaces and waterproof sealing.-It has excellent flexibility and fits corner parts and rough surfaces.-For temporary fastening in building construction and sheet metal.-Pasting of waterproof sheet and interior materials.-Waterproof seal around sash and various waterproofing.
    atribut:
    • Color: White
    • Thickness (mm): 0.5
    • Viscosity (N/mm): 11.39/10
    • Base Material: Special non-woven fabric
    • Adhesive Materials: Butyl Rubber
    • Purpose of Use: For temporary fastening in building construction and sheet metal. Pasting of waterproof sheet and interior materials. Waterproof seal around sash and various waterproofing.
    • W x L (mm x m): 50x5
  13. RUCIKA Pipe PVC Standard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    RUCIKA Pipe PVC Standard
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  14. Konishi Waterproof Sealing Tape
    Mulai

    Rp169.900

    Konishi Waterproof Sealing Tape
    atribut:
    • Color: Dark brown
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Acrylics
    • W x L (mm x m): 50x20
  15. GM Door Safety Sign
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    GM Door Safety Sign
    atribut:
    • Material: Acrylic
  16. NITTO Lakban Sealing Waterproof (Solasi / Selotip)
    Mulai

    Rp289.900

    NITTO Lakban Sealing Waterproof (Solasi / Selotip)
    atribut:
    • Color: Black
    • Thickness (mm): 0.5
    • Viscosity (N/mm): 13.6/10
    • Base Material: Plastic Film
    • Adhesive Materials: Butyl Rubber
    • Purpose of Use: For airtight waterproof of openings. Pasting moisture permeable/waterproof sheet.
  17. INOAC Micro Cell Urethane PORON [[RD]]
    Mulai

    Rp109.900

    INOAC Micro Cell Urethane PORON [[RD]]
    Deskripsi:
    -Compressive residual strain is minimal.-Excellent sealing performance.-A highly functional foam sheet having a high density, fine, and even cell structure.-For cushioning material and packing.-Compressive residual strain of 2.7%.-With double-sided tape
  18. Avian No Drop Bitumen Tape
    Mulai

    Rp95.900

    Avian No Drop Bitumen Tape
    Deskripsi:
    No Drop Tape adalah isolasi anti bocor berbahan dasar bitumen yang bersifat kedap air dan elastis serta memiliki daya rekat terbaik pada banyak permukaan seperti seng, genteng tanah liat, beton, polycarbonate, dan PVC. No Drop Tape sangat mudah diaplikasikan dan dapat digunakan untuk menambal kebocoran pada talang, pipa, genteng, dan atap.
    atribut:
    • Thichness (mm): ± 1.2
    • Persistent Adhesivity (minute): 80
    • Peel Strength (N/mm): 1.5
    • Water Impermeability (minute): > 120
    • Heat Resistance: 'No Slippage at 70°C
    • Tensile Force, X way (N/mm): 250/50
    • Tensile Force, Y way (N/mm): 300/50
  19. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
Daftar Harga waterproof sealing tape Terbaru March 2026
Bostik Plester Perekat Waterproof untuk AtapRp179.900
KOYO KAGAKU Waterproof Sealing TapeRp139.900
TRUSCO Waterproof Sealing SheetRp609.900
INOAC PORON Microcellular Polymer Sheet for water ProofRp45.999.900
NITTO Waterproof Sealing TapeRp51.900
TRUSCO Waterproof Sealing TapeRp46.900
Mergusa Lem Talang Penutup BocorRp189.900
WAKI EPDM Rubber SheetRp71.900
GAND Kertas Buram 50gsmRp32.900
TRUSCO Waterproof Sealing TapeRp36.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)