INOAC PORON Microcellular Polymer Sheet for water Proof

Sebelum PPN:
Rp59.999.900
Spesifikasi
ColorBlack
Density (kg/m³)240
Length (m)50
Thickness (mm)1
Finishing MaterialUrethane
W (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Excellent in high sealing property, vibration absorbency, and dimensional stability.
- The unique compounding technique gives water repellency, and it demonstrates high water-proof property with a pass level of IPX7 equivalent test by proper compression.
Use
As packing materials, or cushioning materials, or sealing materials in the fields of electronic equipment, automobile, industrial equipment, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait