Beli waterpas 200cm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STABILA Spirit Level Type 70-2 (Waterpass)
    Mulai

    Rp509.900

    STABILA Spirit Level Type 70-2 (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • Color: Yellow
    • Material: Aluminium
    • Vial Type: Horizontal, Vertical
    • End caps: Standard
  2. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  3. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  4. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  5. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  6. Sola Spirit Level Magnetic (Waterpass)
    Mulai

    Rp869.900

    Sola Spirit Level Magnetic (Waterpass)
    Deskripsi:
    Waterpass AZRMwith Specification:> 590 g/m> Magnetic> Acryclicblock
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  7. Sola Spirit Level Torpedo (Waterpass)
    Mulai

    Rp229.900

    Sola Spirit Level Torpedo (Waterpass)
    atribut:
    • Material: ABS Plastic
  8. Sellery Spirit Level Torpedo Level (Waterpass)
    21%
    Mulai

    Rp79.900

    Sellery Spirit Level Torpedo Level (Waterpass)
    Deskripsi:
    > Strong rubber magnet base> 3 vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Length: 229 mm (9 inch)
    • Vials: Level/45 degrees/Plumb
  9. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  10. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  11. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  12. Sola Box Profile Spirit Level BIG X (Waterpass)
    Mulai

    Rp839.900

    Sola Box Profile Spirit Level BIG X (Waterpass)
    Deskripsi:
    Waterpass Box Profile Spirit Level
    atribut:
    • Dimension: 52 x 25 mm
    • Color: Red
    • Measuring Surface: Epoxy Coated
    • Max. Measuring Tolerance: 0.50 mm/m (0.029 Degree)
    • End caps: 2-c
  13. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  14. STABILA Spirit Level Type 70 (Waterpass)
    Mulai

    Rp319.900

    STABILA Spirit Level Type 70 (Waterpass)
    atribut:
    • Accuracy (mm/m): ± 0.5
    • End caps: Standard
    • Vial Type: 1 x Horizontal, 1 x Vertical
  15. Wipro Spirit Level with Magnet 97 B (Waterpass)
    Mulai

    Rp119.900

    Wipro Spirit Level with Magnet 97 B (Waterpass)
    atribut:
    • Color: Yellow
    • Width (cm): 6
    • Height (cm): 2.4
    • Material: Aluminium
  16. Sola Box Profile Spirit Level AV (Waterpass)
    Mulai

    Rp629.900

    Sola Box Profile Spirit Level AV (Waterpass)
    Deskripsi:
    Waterpass Box Profile Spirit Level.Characteristics : - High measuring accuracy in standard and inverted position - Robust aluminium profile - Better, faster and more accurate reading through the patented SOLA FOCUS vials - Break-resistant acrylic block vials with a magnifying lens (+20%), and a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Shock-absorbing end capsApplications : - Horizontal measurement - Vertical measurement
    atribut:
    • Color: Silver
    • Measuring Surface: Anodized
    • End caps: 1-c
  17. TRUSCO Aluminium Box-Beam Level (Waterpass)
    60%
    Mulai

    Rp249.900

    TRUSCO Aluminium Box-Beam Level (Waterpass)
    atribut:
    • Material: Body : Aluminium, Bubble Tube : Acrylic Resin (PMMA)
    • Height (mm): 50.5
    • Thickness (mm): 19
    • Accuracy: Within ±1.5mm/m = ±0.0859degrees
    • Sensitivity: 0.5mm/m = 0.0286degrees
    • Purpose of Use: For horizontal/vertical measurement.
  18. Wipro Manual Leveling Tool (Waterpass)
    Mulai

    Rp51.900

    Wipro Manual Leveling Tool (Waterpass)
    Deskripsi:
    Alat bantu leveling manual dengan vial gelembung sensitif untuk memastikan permukaan rata secara horizontal atau vertikal. Ideal untuk pemasangan peralatan, rangka, dan bangunan ringan.
    atribut:
    • Width (mm): 48
    • Material: Aluminium
    • Color: Yellow
    • Width (cm): 4.8
Daftar Harga waterpas 200cm Terbaru October 2026
STABILA Spirit Level Type 70-2 (Waterpass)Rp509.900
TRUSCO Aluminium Level (Waterpass)Rp269.900
Sola Spirit Level (Waterpass)Rp559.900
TEKIRO Manual Leveling Tool (Waterpass)Rp159.900
Sellery Spirit Level (Waterpass)Rp76.900
Sola Spirit Level Magnetic (Waterpass)Rp869.900
Sola Spirit Level Torpedo (Waterpass)Rp229.900
Sellery Spirit Level Torpedo Level (Waterpass)Rp79.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Rp4.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)