TRUSCO Aluminium Box-Beam Level (Waterpass)

Kondisi Barang:
Sebelum PPN:
Rp249.900 - Rp1.399.900
Spesifikasi
MaterialBody : Aluminium, Bubble Tube : Acrylic Resin (PMMA)
Height (mm)50.5
Thickness (mm)19
AccuracyWithin ±1.5mm/m = ±0.0859degrees
Sensitivity0.5mm/m = 0.0286degrees
Purpose of UseFor horizontal/vertical measurement.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A bubble-shaped bubble tube that looks large due to the lens effect (Horizontal).
- Box type frame with scale scale.
- Comes with phosphorescent sheet and precision-resistant shock-resistant cover.
- 4 scales.
- With vertical bubble tube.
- Adjustment method: Adjust the horizontal and vertical accuracy with Torx screwdriver T10 (Excluding LAB-100 and LABM-100 vertical).
- Convenient for measuring steel construction with a magnet.
- With end face mad for vertical measurement.

Ulasan Produk

Tidak ada ulasan