Beli water trap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Orion Machinery Auto Drain Trap
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    Orion Machinery Auto Drain Trap
    Deskripsi:
    Drain drain without air loss
  2. EMC FRL Filter (Filter Regulator)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  3. Omega Air Automatic Mechanical Condensate Drain
    Mulai

    Rp2.799.900

    Omega Air Automatic Mechanical Condensate Drain
    Deskripsi:
    AOK20 has been developed for fully automatic discharging of condensate or any other non-aggressive fluid from compressed air system. The unit can be installed as external drain on any application specified. Condensate accumulates in the aluminium reservoir and when the level is high enough condensate is discharged from the system without any air losses. Direct acting valve is operated by precise level controlled floater which assures reliable and efficient operation. Thanks to robust aluminium housing AOK20 is suitable for heavy duty applications. AOK20 is also equipped with separate manual drain for venting. AOK20 can be used in variety of applications. For applications not listed please contact us or your local distributor.
    atribut:
    • Operating pressure: 20
    • Operating Temperature Range (°C): 1,5 to 65
    • Inlet Connection (NPT Option): G 1/2\"
    • Outlet Connection (NPT Option): G 1/2\"
    • Dimension AxBxC (mm): 135x110x130
    • Medium: Condensate (air, water, oil)
    • Connections (inch): 1/2
    • Discharge Capacity (L/hour): 167
    • Drain Capacity (L/hour): 167
    • Operating Pressure (bar): 20
  4. SMC Auto Drain
    Mulai

    Rp399.900

  5. monotaro Hose Fittings
    Mulai

    Rp12.900

    monotaro Hose Fittings
    Deskripsi:
    For hose fittings
    atribut:
    • Material: Brass
    • Shape: Straight
    • Suitable fluid: Water, Air, Oil
    • Operating Temperature Range (°C): -40 to 70
    • Operating Pressure (MPa) : 6.89
  6. CKD Air Filter / Cellex (Selex) (with Automatic Drain)
    Mulai

    Rp989.900

    CKD Air Filter / Cellex (Selex) (with Automatic Drain)
    atribut:
    • Accessories: Bowl guard
    • Drain Discharge: Filter, manual auto drain (NO type)
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°C): 5 to 60
    • Type: White type
    • Working Fluid: Compressed air
  7. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  8. SMC FRL Combination Rc1/4 (Filter Udara)
    Mulai

    Rp1.299.900

    SMC FRL Combination Rc1/4 (Filter Udara)
    atribut:
    • Body Size: Body Size
    • Relieving Type: Relieving Type
    • Drain Cock: With Drain Cock
    • Flow Direction: Left to Right
  9. CKD Filter, Regulator (Cellex (Selex) with Auto Drain
    Mulai

    Rp1.699.900

    CKD Filter, Regulator (Cellex (Selex) with Auto Drain
    atribut:
    • Filtration Degree (µm): 5
  10. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  11. ASOH Hose Joint
    Mulai

    Rp44.900

  12. TRUSCO Hose Coupler
    80%
    Mulai

    Rp40.900

    TRUSCO Hose Coupler
    Deskripsi:
    Use:Connection of equipment and hose
  13. Nihon Seiki Drain Trap
    Mulai

    Rp2.099.900

    Nihon Seiki Drain Trap
    Deskripsi:
    -The float with built in magnet made it possible to automatically discharge the drain by magnetic force.-Since it is a float type, there is no wasteful air consumption.-Automatically discharge accumulated drain.
    atribut:
    • Connection Port Diameter: Rc1/2
  14. Omega Air Electronic Condensate Drain
    Mulai

    Rp4.699.900

    Omega Air Electronic Condensate Drain
    Deskripsi:
    Electronic condensate drains EMD series is designed for fully automatic discharging of condensate or any other non-aggressive fluid from compressed air system. The units can be installed as external drain on any application specified. Condensate accumulates in the collecting reservoir. When the level is high enough condensate is being discharged from the system without any air losses. Fluid level is detected by precise capacitive level sensor. Special self-cleaning direct acting valve assures reliable operation. Electronic condensate drains - EMD series is also equipped with operation alarm, led indicator, test button and internal strainer. Version with Service Network for diagnostics parameter setting and alarm output is also available.
    atribut:
    • Operating pressure: 16
    • Operating Temperature Range (°C): 1.5-65
    • Inlet Connection (NPT Option): G 1/2\"
    • Outlet Connection (NPT Option): Push conn. for tube o8
    • Medium: Condensate (air, water, oil)
    • Protection Class: IP54
  15. Parker Racor FF/WS Assembly
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

  16. SMC Air Cylinder (CJP) 10mm
    Mulai

    Rp569.900

    SMC Air Cylinder (CJP) 10mm
    atribut:
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 10
    • Made To Order: Standard
  17. Wipro Selang Sambungan Besi
    Mulai

    Rp7.900

    Wipro Selang Sambungan Besi
    atribut:
    • Material: Steel Q235
    • Tensil Strength (N/mm): 370-500
Daftar Harga water trap Terbaru March 2026
SMC Water Separator (Filter Pemisah Air)Rp379.900
Orion Machinery Auto Drain TrapRp2.999.900
EMC FRL Filter (Filter Regulator)Rp419.900
Omega Air Automatic Mechanical Condensate DrainRp2.799.900
SMC Auto DrainRp399.900
monotaro Hose FittingsRp12.900
CKD Air Filter / Cellex (Selex) (with Automatic Drain)Rp989.900
SMC Filter RegulatorRp809.900
SMC FRL Combination Rc1/4 (Filter Udara)Rp1.299.900
SMC Auto Drain ValveRp499.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)