Beli water pump aquarium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wasser Pompa Dorong Centrifungal Multistage (Pompa Sentrifugal)
    Mulai

    Rp2.499.900

    Wasser Pompa Dorong Centrifungal Multistage (Pompa Sentrifugal)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  2. Kenmaster Pompa Air Galon USB
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  3. Honda Power Product Pompa Air Irigasi
    Mulai

    Rp4.699.900

    Honda Power Product Pompa Air Irigasi
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  4. Hi-Cook Water Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    Hi-Cook Water Pump
    Deskripsi:
    Hi-Cook Pompa Galon WP-M1 berbahan plastik food grade, terdapat pengunci galon sehingga tidak lepas saat digunakan. Aksesories dapat dilepas memudahkan untuk dibersihkan. Menuang air lebih mudah dan cepat dengan cara di pompa mengunakan Hi-Cook Pompa Galon WP-M1.
  5. Koshin Automatic Pump
    Mulai

    Rp1.399.900

    Koshin Automatic Pump
    atribut:
    • AS ONE Part Number: 64-8314-01
    • Battery: Alkaline battery, 4 single batteries (sold separately)
    • Battery Life: Estimated/1000L (At 0m lift Alkaline battery 4 single type) (sold separately)
    • Diameter (mm): (Suction port tip) 55, (Discharge nozzle tip) OD / 26, ID / 20
    • Discharge Hose Length (m): 1.5
    • Exhaust Port Diameter (mm): 25
    • Hose Diameter (mm): Discharge / 16, suction / 25
    • Included Accessories: Nozzle hook
    • Maximum Head (m): 2
    • Maximum Lifting (m): 2
    • Maximum Pump Rate (L/minute): 10
    • Nozzle: Lubrication / gun type
    • Overall Length (mm): 864
    • Power Input: Battery-powered Single x 4
    • Suitable Liquid: Kerosene / light oil
    • Thread Size: M28 (discharge part)
  6. AISIN Water Pump
    Mulai

    Rp479.900

    AISIN Water Pump
    Deskripsi:
    AISIN takes pride in being the No. 1 Water Pump supplier to Japanese automobile manufactures. Utilizing the experience and knowledge gained throughout the years of cooperation directly with automotive manufacturers, AISIN is able to employ a technological advantage in manufacturing and supplying the best in quality and the most durable of products. With this momentum, AISIN is increasing the development, manufacturing and supply for European and American automobile manufacturers.AISIN Water Pumps provide optimal cooling without creating excess load to the engine. AISIN’s advanced aluminium die-casting technology allows for size and weight reductions without sacrificing cooling performance. The highest quality materials are used, creating stronger body design and resistance to corrosion. Advanced technological design produces smooth coolant flow channels, efficient rotors, ball bearings, and carbon ceramic mechanical sealing for optimum cooling performance and longevity.
    atribut:
    • OEM Number: 16100-87249/87508
    • Car Model: Xenia New VVT-i '07-,Sirion (Long)
  7. Shimizu Water Pump PS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Shimizu Water Pump PS Series
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  8. WELLBEST Pompa Galon Baterai
    Mulai

    Rp53.900

    WELLBEST Pompa Galon Baterai
    Deskripsi:
    Pompa Galon BateraiMemudahkan mengambil air dari galonhanya sekali tekan air langsung mengalir
  9. Wasser Pompa Celup Air Asin
    Mulai

    Rp1.299.900

    Wasser Pompa Celup Air Asin
    Deskripsi:
    Wasser memiliki range produk Sea Water Summersible Pump yang lengkap dengan kapasitas 10-106 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Voltage (V): 220
    • Diameter Pipe (inch): 1.25
  10. Wasser Pompa Dorong
    Mulai

    Rp899.900

    Wasser Pompa Dorong
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  11. VINOX Bread Knife
    Mulai

    Rp119.900

    VINOX Bread Knife
    atribut:
    • Size (inch): 5
  12. Stark Pompa Galon Electric
    Mulai

    Rp55.900

    Stark Pompa Galon Electric
    Deskripsi:
    Stark Indonesia Kembali Hadir Dengan Produk Pompa Galon Elektrik. Dengan Design Minimalis Dan Fitur Yang Mempermudah Hidup Anda.Fitur : Stwp03 : Indicator Light : Lampu Indikator Akan Berwarna Merah Apabila Produk Dalam Proses Pengisian Daya Dan Akan Berwarna Hijau Apabila Proses Pengisian Daya Selesai, Output Speed 1,6L/Minutes : Tidak Perlu Menunggu Lama Untuk Mengisi Air Minum, One Touch : Hanya 1X Tekan Dengan Jari, Air Langsung Mengalir, Elastic Hose : Selang Elastis Menjangkau Dasar Galon Sehingga Air Dalam Galon Akan Habis Dengan Sempurna, Rechargeable : Baterai Dapat Diisi Ulang Menggunakan Kabel Usb Yang Tersedia. Sekali Isi Ulang Bisa Untuk Menghabiskan 5 Galon Air, Food Grade Material : Menjaga Seluruh Anggota Keluarga Khususnya Anak-Anak Tetap Sehat “Pilihan Pintar Keluarga Indonesia”
    atribut:
    • Power (W): 5
    • Voltage (V): 3.8
    • Battery (mAh): Lithium Ion 1200
    • Charge Time (hour): 4
    • Useable: 1 Charge Time For 5 Gallon
  13. Taffware Pompa Air
    Mulai

    Rp219.900

    Taffware Pompa Air
    Deskripsi:
    Gunakan pompa air dari Taffware dengan kepala semprotan untuk semua kebutuhan penyiraman di luar ruangan Anda. Pompa air ini memiliki daya semprot yang kuat. Dilengkapi dengan colokan rokok untuk memberikannya daya sehingga Anda dapat dengan mudah menggunakan dan membawanya ke mana saja. Cukup colokkan ke colokan rokok mobil dan Anda siap menggunakannya. Dibuat dari material berkualitas yang memastikan Anda dapat menikmati kenyamanan dan efisiensi yang ditawarkannya dalam waktu yang lama. Pompa air ini sudah dibekali dengan kepala semprotan yang memungkinkan Anda untuk menyiram dengan mudah dan tepat, cocok untuk taman, rumput, bahkan untuk membersihkan mobil Anda. Jadi, tunggu apa lagi? Gunakan pompa air dengan kepala semprotan dari Taffware sekarang juga
    atribut:
    • Voltage (V): 12
  14. Shimizu Pompa Dorong Otomatis
    Mulai

    Rp919.900

    Shimizu Pompa Dorong Otomatis
    Deskripsi:
    Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Outlet Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  15. Shimizu Pompa Semi Jet
    Mulai

    Rp1.099.900

    Shimizu Pompa Semi Jet
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
  16. York Pump Pump Control Otomatis
    Mulai

    Rp489.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  17. Excel Tangki Air Silinder (Toren)
    Mulai

    Rp719.900

    Excel Tangki Air Silinder (Toren)
    Deskripsi:
    Tangki air EXCEL yang dibuat dengan teknologi ROTO moulding dapat dipakai sebagai tangki air & tangki kimia. Cocok dipakai untuk hunian, industri makanan dan minuman untuk penampungan air dan penampungan kimia cair. Dibuat tanpa sambungan untuk memberikan kekuatan extra pada struktur tandon. Pionir Triple Construction System - 3 lapisan tangki air. Lapisan dalam berwarna putih untuk menghambat pertumbuhan lumut, jamur dan kotoran-kotoran menempel. Sekarang dilengkapi dengan teknologi anti mikroba sehingga air leboh higienis, tidak berbau, tidak berasa dan membudahkan anda dalam perawatan tangki air. GRAHAEXCEL mengutamakan kesehatan dalam setiap pembuatan produk, sehingga kami hanya memnggunakan Polyethylene (PE) murni dan terbaik di kelasnya. Semua bahan baku kami dilengkapi dengan sertifikat FDA - Approved dan EXCEL Pigment Lab yang aman bagi kesehatan, membuat warna lebih awet, tahan terhadap perubahan cuaca serta mengurangi dampakradiasi sinar Ultra Violet hingga 1000 kLy.
    atribut:
    • Material: Polyethylene
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 605/BBKK/LSPro/07/2021
  18. One Two Cups Pompa Galon Elektrik
    Mulai

    Rp60.900

    One Two Cups Pompa Galon Elektrik
    Deskripsi:
    Dengan menggunakan pompa elektrik air minum galon ini, Anda tidak perlu susah payah mengangkat botol minum Anda untuk mengeluarkan air. Cukup menekan tombol maka air akan otomatis mengalir keluar. Sangat praktis dan solusi murah bagi Anda yang tidak memiliki dispenser air minum galon.
    atribut:
    • Material: ABS, Stainless Steel dan Silikon Kualitas Makanan
    • Dimensi Kemasan (cm): 16 x 10 x 11
    • Color: Black
    • Panjang Selang (cm): 50
    • Dimensi (cm): 7.5 x 7.5 x 13
    • Power (W): 4
Daftar Harga water pump aquarium Terbaru December 2025
Wasser Pompa Dorong Centrifungal Multistage (Pompa Sentrifugal)Rp2.499.900
Kenmaster Pompa Air Galon USBRp74.900
Honda Power Product Pompa Air IrigasiRp4.699.900
Hi-Cook Water PumpRp36.900
Koshin Automatic PumpRp1.399.900
AISIN Water PumpRp479.900
Shimizu Water Pump PS SeriesRp549.900
WELLBEST Pompa Galon BateraiRp53.900
Wasser Pompa Celup Air AsinRp1.299.900
Wasser Pompa DorongRp899.900

Data diperbarui pada 09/12/2025 (Harga belum termasuk PPN)