Beli water pump 70 100 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Honda Power Product Pompa Air Irigasi
    Mulai

    Rp4.699.900

    Honda Power Product Pompa Air Irigasi
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  2. Yamaha Pompa Air Irigasi
    Mulai

    Rp4.399.900

    Yamaha Pompa Air Irigasi
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Cylinder Volume (cc): 179
    • Fuel Tank Capacity (L): 3.6
    • Fuel Type: Fuel
    • Machine Type: 4-stroke, OHV, Air Cooled
    • Max. High Pressure Pump (m): 27
    • Max. Sunction Power (m): 8
    • Operating Time (hour): 2
    • Output Attached (kW/rpm): 3.1 (4.2 PS)/3600
    • Pump Connection Thread: Outer Thread
    • Starter System: recoil Starter
  3. Shimizu Pompa Semi Jet
    Mulai

    Rp1.099.900

    Shimizu Pompa Semi Jet
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
  4. Wasser Pompa Dorong Centrifungal Multistage (Pompa Sentrifugal)
    Mulai

    Rp2.499.900

    Wasser Pompa Dorong Centrifungal Multistage (Pompa Sentrifugal)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  5. Koshin Automatic Pump
    Mulai

    Rp1.399.900

    Koshin Automatic Pump
    atribut:
    • AS ONE Part Number: 64-8314-01
    • Battery: Alkaline battery, 4 single batteries (sold separately)
    • Battery Life: Estimated/1000L (At 0m lift Alkaline battery 4 single type) (sold separately)
    • Diameter (mm): (Suction port tip) 55, (Discharge nozzle tip) OD / 26, ID / 20
    • Discharge Hose Length (m): 1.5
    • Exhaust Port Diameter (mm): 25
    • Hose Diameter (mm): Discharge / 16, suction / 25
    • Included Accessories: Nozzle hook
    • Maximum Head (m): 2
    • Maximum Lifting (m): 2
    • Maximum Pump Rate (L/minute): 10
    • Nozzle: Lubrication / gun type
    • Overall Length (mm): 864
    • Power Input: Battery-powered Single x 4
    • Suitable Liquid: Kerosene / light oil
    • Thread Size: M28 (discharge part)
  6. AISIN Water Pump
    Mulai

    Rp479.900

    AISIN Water Pump
    Deskripsi:
    AISIN takes pride in being the No. 1 Water Pump supplier to Japanese automobile manufactures. Utilizing the experience and knowledge gained throughout the years of cooperation directly with automotive manufacturers, AISIN is able to employ a technological advantage in manufacturing and supplying the best in quality and the most durable of products. With this momentum, AISIN is increasing the development, manufacturing and supply for European and American automobile manufacturers.AISIN Water Pumps provide optimal cooling without creating excess load to the engine. AISIN’s advanced aluminium die-casting technology allows for size and weight reductions without sacrificing cooling performance. The highest quality materials are used, creating stronger body design and resistance to corrosion. Advanced technological design produces smooth coolant flow channels, efficient rotors, ball bearings, and carbon ceramic mechanical sealing for optimum cooling performance and longevity.
    atribut:
    • OEM Number: 16100-87249/87508
    • Car Model: Xenia New VVT-i '07-,Sirion (Long)
  7. Shimizu Water Pump PS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Shimizu Water Pump PS Series
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  8. Wasser Pump Submersible Sea Water (Pompa Celup)
    Mulai

    Rp1.299.900

    Wasser Pump Submersible Sea Water (Pompa Celup)
    Deskripsi:
    Wasser memiliki range produk Sea Water Summersible Pump yang lengkap dengan kapasitas 10-106 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Voltage (V): 220
    • Diameter Pipe (inch): 1.25
  9. Hi-Cook Water Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    Hi-Cook Water Pump
    Deskripsi:
    Hi-Cook Pompa Galon WP-M1 berbahan plastik food grade, terdapat pengunci galon sehingga tidak lepas saat digunakan. Aksesories dapat dilepas memudahkan untuk dibersihkan. Menuang air lebih mudah dan cepat dengan cara di pompa mengunakan Hi-Cook Pompa Galon WP-M1.
  10. Taffware Pompa Air
    Mulai

    Rp219.900

    Taffware Pompa Air
    Deskripsi:
    Gunakan pompa air dari Taffware dengan kepala semprotan untuk semua kebutuhan penyiraman di luar ruangan Anda. Pompa air ini memiliki daya semprot yang kuat. Dilengkapi dengan colokan rokok untuk memberikannya daya sehingga Anda dapat dengan mudah menggunakan dan membawanya ke mana saja. Cukup colokkan ke colokan rokok mobil dan Anda siap menggunakannya. Dibuat dari material berkualitas yang memastikan Anda dapat menikmati kenyamanan dan efisiensi yang ditawarkannya dalam waktu yang lama. Pompa air ini sudah dibekali dengan kepala semprotan yang memungkinkan Anda untuk menyiram dengan mudah dan tepat, cocok untuk taman, rumput, bahkan untuk membersihkan mobil Anda. Jadi, tunggu apa lagi? Gunakan pompa air dengan kepala semprotan dari Taffware sekarang juga
    atribut:
    • Voltage (V): 12
  11. KRISBOW Pompa Air untuk Mesin Bajak Sawah
    Mulai

    Rp569.900

    KRISBOW Pompa Air untuk Mesin Bajak Sawah
    Deskripsi:
    OPTIONAL ACCESSORIES CULTIVATOR DIESEL. Water Pump 2inch Aluminum.
    atribut:
    • Item: Water Pump
  12. Kenmaster Pompa Air Galon USB
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  13. York Pump Pump Control Otomatis
    Mulai

    Rp489.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  14. Excel Tangki Air Cylinder (Toren)
    Mulai

    Rp719.900

    Excel Tangki Air Cylinder (Toren)
    Deskripsi:
    Tangki air EXCEL yang dibuat dengan teknologi ROTO moulding dapat dipakai sebagai tangki air & tangki kimia. Cocok dipakai untuk hunian, industri makanan dan minuman untuk penampungan air dan penampungan kimia cair. Dibuat tanpa sambungan untuk memberikan kekuatan extra pada struktur tandon. Pionir Triple Construction System - 3 lapisan tangki air. Lapisan dalam berwarna putih untuk menghambat pertumbuhan lumut, jamur dan kotoran-kotoran menempel. Sekarang dilengkapi dengan teknologi anti mikroba sehingga air leboh higienis, tidak berbau, tidak berasa dan membudahkan anda dalam perawatan tangki air. GRAHAEXCEL mengutamakan kesehatan dalam setiap pembuatan produk, sehingga kami hanya memnggunakan Polyethylene (PE) murni dan terbaik di kelasnya. Semua bahan baku kami dilengkapi dengan sertifikat FDA - Approved dan EXCEL Pigment Lab yang aman bagi kesehatan, membuat warna lebih awet, tahan terhadap perubahan cuaca serta mengurangi dampakradiasi sinar Ultra Violet hingga 1000 kLy.
    atribut:
    • Material: Polyethylene
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 605/BBKK/LSPro/07/2021
  15. KRISBOW Pompa Air Bensin 6.5HP
    Mulai

    Rp3.499.900

    KRISBOW Pompa Air Bensin 6.5HP
    Deskripsi:
    Untuk membantu Anda menyalurkan air dalam konsentrasi yang besar, pompa air bensin Krisbow dapat menjadi solusi untuk Anda. Pompa di desain untuk industri agrikultur dengan daya tahan yang tinggi. Menggunakan tipe mesin 168FB yang dapat menghasilkan tenaga sebesar 4.7(6.5) kw(HP). Cocok digunakan sebagai pompa irigasi.
    atribut:
    • Max. Suction Lift (m): 8
    • Max. Engine (HP): 6.5
    • Maximum Engine (kW): 4.7
    • Maximum Suction Lift (ft): 26
    • Revolution Speed (rpm): 3600
  16. Cosmos Pompa Air
    Mulai

    Rp439.900

    Cosmos Pompa Air
    Deskripsi:
    Cosmos CWP-128F - Pompa Air 280 Watt sangat cocok digunakan untuk rumah dengan daya listrik kecil / low watt minimal 280 watt. Cosmos Pompa Air 280 Watt - CWP128F merupakan pompa air yang sangat pas digunakan di kontrakan, rumah petak atau rumah dengan watt kecil.Daya Hisap : 9 Meter
  17. Kirin Water Pump
    Mulai

    Rp97.900

Daftar Harga water pump 70 100 mm Terbaru March 2026
Honda Power Product Pompa Air IrigasiRp4.699.900
Yamaha Pompa Air IrigasiRp4.399.900
Shimizu Pompa Semi JetRp1.099.900
York Pump Pompa Celup AkuariumRp91.900
Wasser Pompa Dorong Centrifungal Multistage (Pompa Sentrifugal)Rp2.499.900
Koshin Automatic PumpRp1.399.900
AISIN Water PumpRp479.900
Shimizu Water Pump PS SeriesRp549.900
Wasser Pump Submersible Sea Water (Pompa Celup)Rp1.299.900
Hi-Cook Water PumpRp36.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)