Honda Pump Engine for Irrigation (Pompa Alkon)

Sebelum PPN:
Rp10.999.900
Spesifikasi
AccessoriesStrainers, Hose coupling
Available Time in Full (minute)102
Caliber (mm)50
Content Set1 strainer ; 1 hose coupling ; 1 hose clamp ring ; 1 hose band
Discharge Rate (L/minute)620
Engine TypeGX120T2
Fuel Tank Capacity (L)2.0
Maximum Output (kW/rpm)2.6/3600
Total Head (m)32
Working FuelUnleaded Gasoline for Automobiles

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Discharge amount and total head are maximum values.
Feature
- Equipped with reliable GX engine, it is a model for hard use with excellent durability.
Use
For irrigation of fields and sucking/draining work at various factories.

Ulasan Produk

Tidak ada ulasan